1/2" x 1/2" FNPT Sharkbite Swivel Elbow Zoom

1/2" x 1/2" FNPT Sharkbite Swivel Elbow

SKU:UC532

Brand: Cash-Acme

Cash-Acme
UC532 has been discontinued.
Direct Replacement:
SKU: UC532LF
Brand: Cash-Acme

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

3

Specs

Size: 1/2" x 1/2"
Thread Type: Female
PEX Size: 1/2"
Thread Size: 1/2"
Fitting System Compatibility: Crimp
Push Fit (Sharkbite)
Tubing Compatibility: PEX

Description for Cash-Acme UC532

SharkBite swivel adapters, elbows and toilet connection elbows are made for connecting faucets and toilets. With these fittings, PEX tubing may be used for the water supply line to the fixtures. Using these swivel fittings, the final fixture connections are fast and easy using the same clamp or crimp tools used for making other pipe fitting joints in the plumbing system. Available in PEX tubing 3/8" 1/2", 3/4" and 1" sizes with FNPT or ballcock threads.

1/2" x 1/2" FNPT Sharkbite Swivel Elbow

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons