2" x 1-1/2" x 1-1/2" Cast Copper DWV Y Zoom

2" x 1-1/2" x 1-1/2" Cast Copper DWV Y

SKU:CD80-322424

Brand: Cello

Cello
Qty Price
$29.35 $19.75
/ each
$132.25 $98.75 / box (5 units x $19.75)
In Stock! Ships in 24-48 Hours
(3 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 2" x 1-1/2" x 1-1/2"
Material: Cast Copper
Application: Plumbing
Connection Type: Sweat

Description for Cello CD80-322424

DWV Y

2" x 1-1/2" x 1-1/2" Cast Copper DWV Y

REVIEW SNAPSHOT®

by PowerReviews
Cello1-1/4" Cast Copper DWV Y
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great Product

By Mike

from Elgin, Illinois

Verified Buyer

Comments about 1-1/2" Cast Copper DWV Y:

This DWV Y was perfect for the job I had to complete. Although there were rough casting tabs inside the fitting, it wasn't anything that a file and emery cloth couldn't get rid of. The best part about this product was the price and availability. I couldn't find this at any of the local hardware stores or supply houses with out ordering it and it would have taken 2 - 3 weeks to get. I got it in 2 days from PEX.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 3" Cast Copper DWV Y

    Q:

    Are all the fittings on this DWV Y for 3" pipe? The picture is a bit deceiving as it appears it could be a 3 x 3 x 2
    Asked on 4/9/2014 by Josh from Denver, CO

    1 answer

    • CUSTOMER CARE

      A:

      This wye fittings is 3 x 3 x 3.

      Answered on 4/24/2014 by SupplyHouse Staff from NY
  • 1-1/4" Cast Copper DWV Y

    Q:

    May this be used in a hydronic floor heating supply/return system?
    Asked on 6/27/2013 by Jr from Paso Robles, ca. 93446

    1 answer

    • CUSTOMER CARE

      A:

      It should not be. DWV fittings are not designed to handle pressure.

      Answered on 6/28/2013 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?