3" x 3" x 2" Cast Copper DWV Wye Zoom

3" x 3" x 2" Cast Copper DWV Wye

SKU:CD80-484832

Brand: Cello

Cello
CD80-484832 has been discontinued.
Suggested Alternative:
SKU: 46644
Brand: Elkhart

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 3" x 3" x 2"

Description for Cello CD80-484832

DWV Y

3" x 3" x 2" Cast Copper DWV Wye

REVIEW SNAPSHOT®

by PowerReviews
Cello2" Cast Copper DWV Wye
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

Good product works well.

By Barracudda

from NY

Verified Buyer

Comments about 2" Cast Copper DWV Wye:

Copper expensive like to grab on sale. Perfect for tight spaces.

 
4.0

Well made, fast delivery

By Cory

from Enfield ct

Verified Reviewer

Comments about 1-1/2" Cast Copper DWV Wye:

Appears well made. Haven't installed it yet but don't anticipate problems with it. Also arrived in less than 24 hours and I ordered on a Sunday.

Problem with finding the part, the site's search function won't list this product with a search for "copper wye".

 
5.0

Great Product

By Mike

from Elgin, Illinois

Verified Buyer

Comments about 1-1/2" Cast Copper DWV Wye:

This DWV Y was perfect for the job I had to complete. Although there were rough casting tabs inside the fitting, it wasn't anything that a file and emery cloth couldn't get rid of. The best part about this product was the price and availability. I couldn't find this at any of the local hardware stores or supply houses with out ordering it and it would have taken 2 - 3 weeks to get. I got it in 2 days from PEX.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 3" Cast Copper DWV Wye

    Q:

    Are all the fittings on this DWV Y for 3" pipe? The picture is a bit deceiving as it appears it could be a 3 x 3 x 2
    Asked on 4/9/2014 by Josh from Denver, CO

    1 answer

    • CUSTOMER CARE

      A:

      This wye fittings is 3 x 3 x 3.

      Answered on 4/24/2014 by SupplyHouse Staff from NY
  • 1-1/4" Cast Copper DWV Wye

    Q:

    May this be used in a hydronic floor heating supply/return system?
    Asked on 6/27/2013 by Jr from Paso Robles, ca. 93446

    1 answer

    • CUSTOMER CARE

      A:

      It should not be. DWV fittings are not designed to handle pressure.

      Answered on 6/28/2013 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?