Your Shipping Zip Code


For product availability in your area, please verify your 5-digit zip code

You're Shipping to:

2" x 2" x 1-1/4" Cast Copper DWV Sanitary Tee (T-Y) Zoom

2" x 2" x 1-1/4" Cast Copper DWV Sanitary Tee (T-Y)


Brand: Cello

Qty Price
/ each
$58.75 / box (5 units x $11.75)
Non-Stock ItemAllow 7-10 Days to Ship Out

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.




Size: 2" x 2" x 1-1/4"
Material: Cast Copper
Application: Plumbing
Connection Type: Sweat

Description for Cello CD81-323220

DWV Sanitary Tee

*Note: Image shown is not reflective of actual product

2" x 2" x 1-1/4" Cast Copper DWV Sanitary Tee (T-Y)


by PowerReviews
Cello3" Cast Copper DWV Sanitary Tee (T-Y)

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top


Exactly what I needed

By Mr. Fix-it-man

from Western Oklahoma

Verified Buyer



      Best Uses

        Comments about 3" x 3" x 1-1/2" Cast Copper DWV Sanitary Tee (T-Y):

        I am doing renovations on a rental property and could not find this fitting locally. Not many houses in this area were built with copper DWV. The price on this fitting was very reasonable and delivery was fast. I will do business here again.

        • Fit:
        • Feels true to size
        • Length:
        • Feels true to length
        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • 3" Cast Copper DWV Sanitary Tee (T-Y)


          I would like to know the height of the fiting
          Asked on 3/5/2011 by Randal from North Branch

          1 answer

          • CUSTOMER CARE


            The fitting is 5 3/8" long and 5" tall.

            Answered on 3/8/2011 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?