3" x 3" x 1-1/2" Cast Copper DWV Sanitary Tee Wye Zoom

3" x 3" x 1-1/2" Cast Copper DWV Sanitary Tee Wye

SKU:CD81-484824

Brand: Cello

Cello
CD81-484824 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3" x 3" x 1-1/2"

Description for Cello CD81-484824

3" x 3" x 1-1/2" Cast Copper DWV Sanitary Tee Wye

*Note: Image shown is not reflective of actual product

3" x 3" x 1-1/2" Cast Copper DWV Sanitary Tee Wye

REVIEW SNAPSHOT®

by PowerReviews
Cello3" Cast Copper DWV Sanitary Tee Wye
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Exactly what I needed

By Mr. Fix-it-man

from Western Oklahoma

Verified Buyer

Comments about 3" x 3" x 1-1/2" Cast Copper DWV Sanitary Tee Wye:

I am doing renovations on a rental property and could not find this fitting locally. Not many houses in this area were built with copper DWV. The price on this fitting was very reasonable and delivery was fast. I will do business here again.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3" Cast Copper DWV Sanitary Tee Wye

    Q:

    I would like to know the height of the fiting
    Asked on 3/5/2011 by Randal from North Branch

    1 answer

    • CUSTOMER CARE

      A:

      The fitting is 5 3/8" long and 5" tall.

      Answered on 3/8/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?