2" x 1-1/2" Cast Copper DWV 90 Elbow Zoom

2" x 1-1/2" Cast Copper DWV 90 Elbow

SKU:CD87-32-24

Brand: Cello

Cello
Qty Price
$17.35
/ each
$78.45 / box (5 units x $15.69)
Non-Stock ItemAllow 2-3 Weeks to Ship Out

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

1

Specs

Size: 2" x 1-1/2"
Material: Cast Copper
Application: Plumbing
Connection Type: Sweat

Description for Cello CD87-32-24

DWV Cast 90 Elbow

2" x 1-1/2" Cast Copper DWV 90 Elbow

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons