1" x 1" x 1/2" CxCxF Tee Zoom

1" x 1" x 1/2" CxCxF Tee

SKU:CP12-161608

Brand: Cello

Cello
CP12-161608 has been discontinued.
Direct Replacement:
SKU: NL12-161608
Brand: Cello

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1" x 1" x 1/2"

Description for Cello CP12-161608

Copper Tee C x C x F (End x End x Middle)

1" x 1" x 1/2" CxCxF Tee

REVIEW SNAPSHOT®

by PowerReviews
Cello3/4"" CxCxF Tee (Lead Free)
 
4.7

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

83%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
5.0

works as expected

By john the plumber

from long island , ny

Verified Buyer

Comments about 1" x 1" x 1/2" CxCxF Tee:

it saves time and looks good on the job, but its expensive

 
3.0

Watch for flash

By Twinpeaksr

from Iowa

Verified Buyer

Comments about 3/4" x 3/4" x 1/2" CxCxF Tee:

These are helpful when used with pressure gauges but do not have enough depth for temperature gauges. of the 12 that I had 3 had flash from casting that had to be chiseled out and 2 had issues with threads. All were usable with extra work, but not a high quality part.

 
5.0

Good quality, right price

By RUN2JC

from San Diego, CA

Verified Buyer

Comments about 1" CxCxF Tee:

I use a handful of these fittings every few months over the past year, and I have not had any issues with the ones we have installed yet. I will be buying more in the future.

This is a good quality part and meets my specific needs.

 
5.0

MAKES PIPING MIXING VALVE EASIER!!!

By BIGBOB

from NORTHEAST PA, COAL REGION

Verified Buyer

Comments about 1/2" x 1/2" x 3/4" CxCxF Tee:

WORK WELL WITH THE MIXING VALVE PIPING!

 
5.0

great brass

By Pete

from Telford Pa

Verified Buyer

Comments about 1" x 1" x 1/2" CxCxF Tee:

in solar close loop systems and boiler applications

 
5.0

Good product and proper fitment

By RUN2JC

from San Diego, CA

Verified Buyer

Comments about 1" CxCxF Tee:

This fitting works perfectly for what I need. The threads matchup and it solders well with copper pipe. I will be buying more for our next project.

 
5.0

Vary good price would by again

By Clutch

from Ferrisburgh, V T

Verified Reviewer

Comments about 1-1/4" x 1-1/4" x 3/4" CxCxF Tee:

It was exactly what I wanted would recommend this product to anyone.

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2" CxCxF Tee

    Q:

    Is this tee style a casting? Can it be used in drinking water supply line application?
    Asked on 2/17/2011 by Anonymous from Los Banos, CA

    1 answer

    • CUSTOMER CARE

      A:

      This is a casting tee. It can be used in drinking water applications.

      Answered on 2/18/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?