1-1/2" Cast Copper Cross Zoom

1-1/2" Cast Copper Cross

SKU:CP35-24

Brand: Cello

Cello
CP35-24 has been discontinued.
Direct Replacement:
SKU: NL35-24
Brand: Cello

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 1-1/2"

Description for Cello CP35-24

Copper Cross

1-1/2" Cast Copper Cross

REVIEW SNAPSHOT®

by PowerReviews
Cello1" Cast Copper Cross (Lead Free)
 
4.7

(based on 18 reviews)

Ratings Distribution

  • 5 Stars

     

    (14)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Copper Cross and a J-Pole Antenna

I used the copper cross and a copper "T" to build the antenna found in the article on the web page,[@] you can see I used different parts to...Read complete review

I used the copper cross and a copper "T" to build the antenna found in the article on the web page,[@] you can see I used different parts to achieve the same results... Antenna works great! I built four of them, phased them together, and I am using them on the 147.32 repeater in Stevensville with excellent results...

VS

Most Liked Negative Review

 

Brass, not copper

If you need a 4 way connector, this is about your only choice. However it is very rough cast, and not completely finished inside either. Since I would be using this for a...Read complete review

If you need a 4 way connector, this is about your only choice. However it is very rough cast, and not completely finished inside either. Since I would be using this for a display rack, appearance is rather important to me, and I prefer to keep everything copper. They do appear quite sturdy, and if I were using it for plumbing, I'd not hesitate to recommend it.

Reviewed by 18 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Easily soldered

By Mr. Way

from Austin, TEXAS

Verified Buyer

Comments about 1" Cast Copper Cross (Lead Free):

I was not sure this would work for my purpose because I was having to solder soft copper to it. I was surprised to find it fitted no differently than the softer copper fittings.

 
4.0

Just the fitting I needed

By David

from Brevard, NC

Verified Buyer

Comments about 3/4" Wrot Copper Cross:

I am using these to connect 2 tetrahedron pyramids together to form a Star Tetrahedron (Merkaba). 6 cross connections were required. I was originally fabricating copper pipe to make these, but the solder joint was not holding up like the star points I fabricated (8 star points & 48 cuts on table saw). I cut the pipe & a friend soldered them for me. I like the fact that these crosses look and feel the same as the copper I am using. Wish I had found these before fabricating the crosses from copper pipe.

 
5.0

COPPER PIPE SHORTWAVE ANTENNA

By JOE

from ISSAQUAH, WA.

Verified Buyer

Comments about 1" Cast Copper Cross:

I USED THIS 1 INCH CAST COPPER CROSS FOR THE CENTER PIECE OF A COPPER PIPE ANTENNA. 6 GAUGE INSULATED - STRANDED COPPER WIRE WAS PULLED THROUGH "T" CONNECTOR END CAPS OF PIPES TO FORM A LOOP. OUTSTANDING PERFORMANCE RESULTS. CAMERA TRIPOD WAS USED FOR THE LOWER PART.
THE CAST COPPER CROSS IS A HIGH QUALITY PIECE OF WORKMANSHIP IN ITS OWN RIGHT.

 
4.0

Good Product, Not Cast Copper like Pic

By DIY'r

from Phx, AZ

Verified Buyer

Comments about 3/4" Wrot Copper Cross:

The picture implies cast copper, the fitting is actually wrought like description - read it closely if you are seeking a cast copper fitting.

 
3.0

Brass, not copper

By MrMalaprop

from Columbus, OH

Verified Buyer

Comments about 1/2" Cast Copper Cross:

If you need a 4 way connector, this is about your only choice. However it is very rough cast, and not completely finished inside either. Since I would be using this for a display rack, appearance is rather important to me, and I prefer to keep everything copper. They do appear quite sturdy, and if I were using it for plumbing, I'd not hesitate to recommend it.

 
5.0

Hard to find "copper cross"

By DE the fabricator

from San Jose, CA

Verified Buyer

Comments about 1/2" Cast Copper Cross:

Perfect. Delivered on time. Just what we needed to finish the job!

 
5.0

fit the bill

By rmr

from ny

Verified Buyer

Comments about 1/2" Cast Copper Cross:

hard to find locally received it quickly a little expensive

 
5.0

I haven't been disappointed yet!

By straight shooter

from Washington

Verified Buyer

Comments about 1" Cast Copper Cross:

The specifications were right on. All four ports were perfectly round. the overall quality was right on.

 
5.0

Hard to find fitting works like magic.

By thedadlord

from Chicago, il

Verified Buyer

Comments about 3/4" Cast Copper Cross:

Did the job like a champ.

 
5.0

Project man

By Project man

from Skokie, Illinois

Verified Buyer

Comments about 1/2" Cast Copper Cross:

I used several of the 1/2 cast copper cross for our water tanks on a printing press water system. They worked great & it was just the part I was looking for.[...]ThanksThe Project Man

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 6 Answers
Displaying questions 1-3
  • 3/4" Cast Copper Cross

    Q:

    What is the inner diameter of the cross? Will this fit the 5/8 tube size which has inner diameter of 3/4"?
    Asked on 6/20/2012 by sd

    2 answers

    • VERIFIED BUYER

      A:

      This seems unlikely. The cast copper cross fitting is intended to have
      all thicknesses of copper tubing fit inside the cross since they all
      have the same size _outside _diameter. The inner diameter of a 5/8"
      tube is irrelevant.

      Answered on 6/21/2012 by Anonymous
    • CUSTOMER CARE

      A:

      According to the manufacturer, no, it will fit a 3/4" water tube size.

      Answered on 6/21/2012 by PexSupply Staff from NY
  • 1/2" Cast Copper Cross

    Q:

    Rifeng 3/4" PEX x 3/4" Copper Fitting Brass Adapter
    Q: Is the Copper fitting side of this adapter 3/4" male or female?
    Asked on 7/24/2011 by Anonymous
    Know the answer? Answer this question
    1 answer
    CUSTOMER CARE
    A: Part H060750 is 3/4" male sweat (goes into a 3/4" copper fitting).

    1/2" PEX x 1/2" Copper Fitting Brass Adapter
    SKU:H060500

    Is this what to use to sweat into a copper fitting such as the cross?

    And are there any valves which can do this such as the "1/2" PEX x 1/2" Sweat Ball Valve SKU:H250500"?
    Asked on 3/5/2012 by Anonymous

    3 answers

    • CUSTOMER CARE

      A:

      Copper fitting adapters fit inside copper fittings, such as this cross. Such adapters have the same diameters as copper pipe, which would also fit inside this cross. Part H060500 would be the part to use if you want to connect 1/2" PEX to the CP35-08 cross via a crimp or clamp connection.

      Answered on 3/6/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Fitting adapters are male style and fit into the respective pipe size
      fittings. Make sure you have a fitting adapter and not Pex X copper
      adapter, which would fit copper pipe nominal size.
      The answer is yes.

      Answered on 3/6/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      A: yes you can sweat a male pex copper fitting brass adapter to a cross same
      size, if this is what you want. You can sweat SKU H250500 to any female 1/2"
      copper or brass fitting. Both SKU H060500 and SKU H250500 have male copper
      fitting ends that fit inside female copper or brass fittings of the same
      dimension. Remove the plastic valve lever on the valve before sweating.

      Answered on 3/6/2012 by Another PexSupply Customer
  • 3/4" Cast Copper Cross

    Q:

    Is this safe to use for potable water?
    Asked on 9/14/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 9/15/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?