1" x 1/2" CxF 90° Elbow Zoom

1" x 1/2" CxF 90° Elbow

SKU:CP7-3-16-08

Brand: Cello

Cello
CP7-3-16-08 has been discontinued.
Direct Replacement:
SKU: NL7-3-16-08
Brand: Cello

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 1" x 1/2"

Description for Cello CP7-3-16-08

Copper Female 90

1" x 1/2" CxF 90° Elbow

REVIEW SNAPSHOT®

by PowerReviews
Cello3/4" x 1/2" CxF 90° Elbow
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good Price

By Ed

from Myerstown, PA

Verified Buyer

Comments about 3/4" x 1/2" CxF 90° Elbow:

They always have the best price, my local plumbing supply can never beat these guys.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers