1/2" X 3/8" CxF 90° Drop Ear Elbow Zoom

1/2" X 3/8" CxF 90° Drop Ear Elbow

SKU:CP735-08-06

Brand: Cello

Cello
CP735-08-06 has been discontinued.
Direct Replacement:
SKU: NL735-08-06
Brand: Cello

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Material: Cast Copper
Size: 1/2" x 3/8"
Thread Type: Female
Connection Type: Sweat
Threaded

Description for Cello CP735-08-06

1/2" X 3/8" CxF 90° Drop Ear Elbow

1/2" X 3/8" CxF 90° Drop Ear Elbow

REVIEW SNAPSHOT®

by PowerReviews
Cello1/2" CxF 90° Drop Ear Elbow
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

I would buy this product again

By greg

from chicago

Verified Buyer

Comments about 1/2" CxF 90° Drop Ear Elbow:

plumbing use
good! price

 
5.0

Pex Supply Customer service the best

By FLP

from Livermore, CA

Verified Buyer

Comments about 1/2" CxF 90° Drop Ear Elbow:

They always ship on time and the fittings are always American or Canadian made.

 
5.0

WELL MADE NOT THIN AND CHEEP

By MR ROB

from BARRINGTON, R.I.

Verified Buyer

Comments about 1/2" CxF 90° Drop Ear Elbow:

I GOT MY ORDER THE NEXT DAY WITH STANDARD SHIPPING AND YOU CAN'T BEAT THE PRICES.

 
5.0

All that and more

By Gary

from Roseburg,Or.

Verified Buyer

Comments about 1/2" CxF 90° Drop Ear Elbow:

Product was as expected, Service was excellant.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2" X 3/8" CxF 90° Drop Ear Elbow

    Q:

    ARE THESE PRODUCTS AVAILABLE CLEANED FOR MEDICAL GAS OR LABORATORY USE?
    Asked on 9/8/2010 by ROCK from PENNSYLVANIA

    1 answer

    • CUSTOMER CARE

      A:

      These fittings are for heating and plumbing applications, they are not rated for medical use.

      Answered on 9/9/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons