1/2" CxF 90° Hi Ear Elbow Zoom

1/2" CxF 90° Hi Ear Elbow

SKU:CP736-08

Brand: Cello

Cello
CP736-08 has been discontinued.
Direct Replacement:
SKU: NL736-08
Brand: Cello

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/2"
Material: Cast Copper
Thread Type: Female
Connection Type: Threaded
Sweat

Description for Cello CP736-08

Copper Hi Ear Elbow

Note: Image depicted is a representative only and does not reflect actual product

1/2" CxF 90° Hi Ear Elbow

REVIEW SNAPSHOT®

by PowerReviews
Cello1/2"" CxF 90° Hi Ear Elbow
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Not the product in the picture

By Dave

from Atlanta Ga

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2"" CxF 90° Hi Ear Elbow:

        Was able to use it but had to cut the ears off. High Ear. Again not what is in the picure.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers