3/4" x 1/2" CxM 90° Elbow Zoom

3/4" x 1/2" CxM 90° Elbow

SKU:CP74-12-08

Brand: Cello

Cello
Qty Price
$6.19 $4.15
/ each
$146.25 $103.75 / box (25 units x $4.15)
In Stock! Ships in 24-48 Hours
(3 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 3/4" x 1/2"
Material: Cast Copper
Thread Type: Male
Connection Type: Sweat
Threaded

Description for Cello CP74-12-08

Copper Male 90

3/4" x 1/2" CxM 90° Elbow

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons