1-1/2" CxM 90° Elbow Zoom

1-1/2" CxM 90° Elbow

SKU:CP74-24

Brand: Cello

Cello
CP74-24 has been discontinued.
Direct Replacement:
SKU: NL74-24
Brand: Cello

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 1-1/2"
Material: Cast Copper
Thread Type: Male
Connection Type: Sweat
Threaded

Description for Cello CP74-24

Copper Male 90

1-1/2" CxM 90° Elbow

REVIEW SNAPSHOT®

by PowerReviews
Cello3/4" CxM 90° Elbow (Lead Free)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good hard to find product.

By Sahara Fox

from 92506

Verified Buyer

Comments about 1" CxM 90° Elbow:

I was not able to find this fitting at any hardware/plumbing supply house. It helped me completethe installation of my whole house filter.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4" x 1" CxM 90° Elbow

    Q:

    Does this elbow have a 3/4" sweat and 1" NPT threaded connections?
    Asked on 7/22/2012 by Billy from Seattle, WA

    1 answer

    • CUSTOMER CARE

      A:

      This elbow (part CP74-12-16) has a 3/4" copper sweat connection on one side and 1" male NPT threads on the other.

      Answered on 7/23/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?