3/4" x 1/8" x 3/4" CxFxC Baseboard Tee Zoom

3/4" x 1/8" x 3/4" CxFxC Baseboard Tee

SKU:CPCBT-120212

Brand: Cello

Cello
CPCBT-120212 has been discontinued.
Direct Replacement:
SKU: NLCBT-120212
Brand: Cello

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Heating
Size: 3/4" x 1/8" x 3/4"

Description for Cello CPCBT-120212

Baseboard Tee (End x End x Middle)

3/4" x 1/8" x 3/4" CxFxC Baseboard Tee

REVIEW SNAPSHOT®

by PowerReviews
Cello3/4" x 1/8" x 3/4" CxFxC Baseboard Tee (Lead Free)
 
4.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

75%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
1.0

bad experince

By aashuda

from pittsburgh pa. 15217

Verified Buyer

Comments about 3/4" x 1/8" x 3/4" CxFxC Baseboard Tee (Lead Free):

while i was heating the fiting and gently tapping to slide on the copper pipe it cracked in the bottomside . money and labour wasted.

 
5.0

As described

By Rcelkins

from NE Louisiana

Verified Buyer

Comments about 1/2" x 1/8" x 1/2" CxFxC Baseboard Tee (Lead Free):

Nice product. No issues.

 
5.0

Best way to instal a vent!

By MM on LI

from Melville NY

Verified Buyer

Comments about 1"" x 1/8"" x 1"" CxFxC Baseboard Tee (Lead Free):

I used this in my indirect water heater loop to install a vent. With the loop going up tothe ceiling, down to the water tank, back up to the ceiling and back down to the boiler it made for a high spot that would be difficult to remove trapped air from. While normally used for baseboard heat, it also worked well in this heating loop. I used a watts auto vent and had zero problems with air, or noisey gurgling from the heating loop.

 
5.0

Baseboard tee

By Brookeville Remodel

from Brookeville, MD

Verified Buyer

Comments about 3/4" x 1/8" x 3/4" CxFxC Baseboard Tee:

I used the product on the supply side of various baseboard heating systems. It worked seamlessly, was high quality and in conjunction with the coin vent, provided easy air venting for the heater systems.

(0 of 1 customers found this review helpful)

 
4.0

Good quality

By CZ

from Franklin, NH

Verified Buyer

Comments about 3/4" x 1/8" x 3/4" CxFxC Baseboard Tee:

This product does not come with a cap or vent, as expected, but I wasn't 100% certain when I ordered.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 3/4"" x 1/8"" x 3/4"" CxFxC Baseboard Tee

    Q:

    What is the difference between these two listed parts, Cello WPBT-120212 and Cello CPCBT-120212?
    Asked on 10/10/2012 by Robert

    1 answer

    • CUSTOMER CARE

      A:

      CPCBT-120212 is made out of cast brass and WPBT-120212 is made out of wrought brass.

      Answered on 10/25/2012 by PexSupply Staff from NY
  • 3/4" x 1/8" x 3/4" CxFxC Baseboard Tee

    Q:

    do you recomend one of these at each baseboard? Does an air eliminator at the boiler take the place of air bleeds at the baseboard?
    Asked on 2/16/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      An air eliminator at the boiler would be able to remove air for the whole system.

      Answered on 2/17/2012 by PexSupply Staff from NY
  • 3/4" x 1/8" x 3/4" CxFxC Baseboard Tee

    Q:

    Does the screw come with the part? If not, what size screw does it take?
    Asked on 3/2/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This part does not come with a screw. People generally use a Taco 417-3 coin vent in the 1/8" threaded opening.

      Answered on 3/3/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?