1" FIP Brass Coupling Zoom

1" FIP Brass Coupling

SKU:TB1-16

Brand: Cello

Cello
TB1-16 has been discontinued.
Direct Replacement:
SKU: TBNL1-16
Brand: Cello

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 1"

Description for Cello TB1-16

Brass Coupling

1" FIP Brass Coupling

REVIEW SNAPSHOT®

by PowerReviews
Cello1" FIP Brass Coupling (Lead Free)
 
3.5

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

75%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

Quality fittings

By Diyer

from Ohio

Verified Buyer

Comments about 1-1/4" x 1" FIP Brass Coupling (Lead Free):

Replumbing my whole house. Using no lead brass for all my fittings. You can't beat supply houses price on no lead brass. They could have a bigger selection on street 45 degree fittings but overall I bought 99% of my fittings from supplyhouse.

 
1.0

Pinhole leak in casting

By plumberPete

from Ohio

Verified Buyer

Comments about 3/4" FIP Brass Coupling (Lead Free):

in general the product looks good, however one of the 2 pieces leaked from the casting side wall.

 
3.0

Average quality replacement

By hvac guy

from san jose, ca

Verified Buyer

Comments about 3/4" FIP Brass Coupling (Lead Free):

Bought 4 of these for a job, they are a little thinner than the one's I usually buy but worked ok except one had a pin hole leak in the casting that showed up at 60 psi,they are a reasonable price,a extra one might be a good idea

 
5.0

product was as expected

By Gary

from Lufkin, TX

Verified Buyer

Comments about 1/2" FIP Brass Coupling:

the product was fine. Not sure what to say about abrass coupling but I have now ordered more from PexSupply and the results were the same. [...]. Seems like a good place to order plumbing and HVAC stuff.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers