1/4"x 1/8" MIP x FIP Brass Bushing Zoom

1/4"x 1/8" MIP x FIP Brass Bushing

SKU:TB12-04-02

Brand: Cello

Cello
TB12-04-02 has been discontinued.
Direct Replacement:
SKU: TBNL12-04-02
Brand: Cello

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 1/4" x 1/8"

Description for Cello TB12-04-02

Brass Bushing

1/4"x 1/8" MIP x FIP Brass Bushing

REVIEW SNAPSHOT®

by PowerReviews
Cello3/4"x 1/4" MIP x FIP Brass Bushing (Lead Free)
 
4.7

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 9 customers

Displaying reviews 1-9

Back to top

 
5.0

Great brass bushing

By Retired skier

from SW WA

Verified Buyer

Comments about 3/4"x 1/4" MIP x FIP Brass Bushing (Lead Free):

Perfect to use as a plug in my wet exhaust manifold in ski boat.

 
5.0

I would buy this product again.

By DJ the Plumbeer

from Beverly WV

Verified Buyer

Comments about 1"x 3/4" MIP x FIP Brass Bushing (Lead Free):

Good bushing for the price.

 
5.0

Good quality fitting!

By Atlantismichael

from Midland, Tx

Verified Buyer

Comments about 1-1/2" x 3/4" MIP x FIP Brass Bushing (Lead Free):

We replaced a couple of existing galvanized bushings with the brass fittings. These were of good quality and at a price we were unable to match using local distributors.

 
4.0

worked as expected

By hvac guy

from san jose, ca

Verified Buyer

Comments about 1"x 3/4" MIP x FIP Brass Bushing (Lead Free):

good quality at a reasonable price

 
5.0

Excellent product !

By MM

from Hebbronville Tx

Verified Buyer

Comments about 2" x 1-1/4" MIP x FIP Brass Bushing (Lead Free):

Brass fittings are very durable for my livestock watering system !

 
5.0

Good Quality brass fittings

By part time pex man

from upstate NY

Verified Buyer

Comments about 1"x 3/4" MIP x FIP Brass Bushing (Lead Free):

this bushing worked as needed, threads were well cut and round and sealed the first time

 
5.0

I would highly recommend this product.

By Bob

from Greeneville, TN

Verified Buyer

Comments about 3/4"x 1/4" MIP x FIP Brass Bushing (Lead Free):

The product was exactly what I expected it to be and was of great quality.

 
5.0

Brass Bushing

By Oilman

from Starr, SC

Verified Buyer

Comments about 1"x 3/4" MIP x FIP Brass Bushing:

I restore vintage gas pumps and I use a lot of brass fitting that I polish to make my pumps look better. Pex has the items I need in stock and I have them very fast. What else could you ask for? Thanks Pex for all your help.
Danny

 
3.0

Right product good price

By Valve king

from Richmond, Va

Verified Buyer

Comments about 2" x 1-1/2" MIP x FIP Brass Bushing:

Well made good quality

Displaying reviews 1-9

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 1-1/2" x 1" MIP x FIP Brass Bushing (Lead Free)

    Q:

    Can this brass bushing be used with potable water applications? It is labeled as "gas".
    Asked on 12/20/2015 by James from United States

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this is approved for potable water applications and is lead free.

      Answered on 4/8/2016 by SupplyHouse Staff from New York
  • 1/2"x 1/4" MIP x FIP Brass Bushing (Lead Free)

    Q:

    Hello,

    do you have as imilar fitting in 1/2inch by 1/2 inch MIP x FIP ?
    thanks a lot
    X
    Asked on 4/7/2015 by Xavier from United States

    1 answer

    • CUSTOMER CARE

      A:

      Unfortunately no, Cello does not offer a fitting in the size requested. Bushings are typically reducer fittings, so it would have to be two different sizes on either end of the connection.

      Answered on 4/14/2015 by SupplyHouse Staff from NY
Displaying questions 1-2

Do you have a question about this product?