1/2"x 1/4" MIP x FIP Brass Bushing Zoom

1/2"x 1/4" MIP x FIP Brass Bushing

SKU:TB12-08-04

Brand: Cello

Cello
TB12-08-04 has been discontinued.
Direct Replacement:
SKU: TBNL12-08-04
Brand: Cello

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1/2" x 1/4"

Description for Cello TB12-08-04

Brass Bushing

1/2"x 1/4" MIP x FIP Brass Bushing

REVIEW SNAPSHOT®

by PowerReviews
Cello1""x 3/4"" MIP x FIP Brass Bushing (Lead Free)
 
4.5

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Good Quality brass fittings

By part time pex man

from upstate NY

Verified Buyer

Comments about 1""x 3/4"" MIP x FIP Brass Bushing (Lead Free):

this bushing worked as needed, threads were well cut and round and sealed the first time

 
5.0

I would highly recommend this product.

By Bob

from Greeneville, TN

Verified Buyer

Comments about 3/4""x 1/4"" MIP x FIP Brass Bushing (Lead Free):

The product was exactly what I expected it to be and was of great quality.

 
5.0

Brass Bushing

By Oilman

from Starr, SC

Verified Buyer

Comments about 1"x 3/4" MIP x FIP Brass Bushing:

I restore vintage gas pumps and I use a lot of brass fitting that I polish to make my pumps look better. Pex has the items I need in stock and I have them very fast. What else could you ask for? Thanks Pex for all your help.
Danny

 
3.0

Right product good price

By Valve king

from Richmond, Va

Verified Buyer

Comments about 2" x 1-1/2" MIP x FIP Brass Bushing:

Well made good quality

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons