1" FIP x FIP 45° Brass Elbow Zoom

1" FIP x FIP 45° Brass Elbow

SKU:TB6-16

Brand: Cello

Cello
Qty Price
$5.99 $3.35
/ each
$49.90 $33.50 / box (10 units x $3.35)
In Stock! Ships in 24-48 Hours
(24 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 1"
Material: Brass
Thread Type: Female
Connection Type: Threaded

Description for Cello TB6-16

Brass 45 Elbow

1" FIP x FIP 45° Brass Elbow

Q&A: Ask the Questions, share answers