1/4" FIP x FIP Brass Elbow Zoom

1/4" FIP x FIP Brass Elbow

SKU:TB7-04

Brand: Cello

Cello
TB7-04 has been discontinued.
Direct Replacement:
SKU: TBNL7-04
Brand: Cello

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 1/4"

Description for Cello TB7-04

Brass 90 Elbow

1/4" FIP x FIP Brass Elbow

REVIEW SNAPSHOT®

by PowerReviews
Cello1" FIP x 3/4" FIP Brass Elbow (Lead Free)
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

QUALITY PRODUCT

By Jashebear

from san jose ca

Verified Buyer

Comments about 3/4"" FIP x FIP Brass Elbow (Lead Free):

I run a water heater install company and these brass 90's never fail us.

 
5.0

GREAT

By LEH

from PA

Verified Buyer

Comments about 3/4"x 1/2" FIP x FIP Brass Elbow:

ALL FITTINGS WERE GREAT,WORKED WELL AND SIMPLIED
MY JOB.

THANX LEH

 
5.0

WORKS FOR DOMESTIC COIL PIPING , !!!!

By BIGBOB

from NORTHEAST PA, COLA REGION

Verified Buyer

Comments about 3/4"x 1/2" FIP x FIP Brass Elbow:

A MUST FOR COIL PIPING, GIVES THE PROFESSIONAL LOOK!!

 
4.0

As Advertised

By Ed

from St Paul, MN

Verified Buyer

Comments about 3/4" FIP x FIP Brass Elbow:

The elbow worked well. I'd have given it 5 stars if it wasn't made in China.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • 1/2" FIP x FIP Brass Elbow (Lead Free)

    Q:

    what do I use to seal the threads when using this product to attach to a shower mixing/control valve? Pipe dope or Teflon tape?
    Asked on 9/28/2014 by Jake from Cincinnati,OH

    2 answers

    • VERIFIED BUYER

      A:

      Technically Teflon tape, which is no longer made by DuPont and they want us to stop calling it that, lubricates rather than seals. It's purpose is just to let you tighten the joint all of the way up. Since sometimes the positioning of the 90 prevents that, I use pipe dope advertised specifically as a sealant.
      R

      Answered on 9/29/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I use Teflon tape for all threded pipe joints.
      John

      Answered on 9/28/2014 by Anonymous
  • 1/2" FIP x FIP Brass Elbow

    Q:

    what is the length measurement on both sides?
    Asked on 7/17/2013 by emma

    1 answer

    • CUSTOMER CARE

      A:

      The 1/2" elbow measures about 1-1/2" on each side.

      Answered on 8/2/2013 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?