1/2" Brass 90 Deg Street Elbow (Threaded) Zoom

1/2" Brass 90 Deg Street Elbow (Threaded)

SKU:TB7-S-08

Brand: Cello

Cello
TB7-S-08 has been discontinued.
Direct Replacement:
SKU: TBNL7-S-08
Brand: Cello

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 1/2"
Application: Heating
Connection Type: Threaded

Description for Cello TB7-S-08

1/2" Brass 90 Deg Street Elbow (Threaded)

1/2" Brass 90 Deg Street Elbow (Threaded)

REVIEW SNAPSHOT®

by PowerReviews
Cello1/2"" Brass 90 Deg Street Elbow (Threaded)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

rough casting, decent machining

By Boat plumber

from Brooklyn, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2" Brass 90 Deg Street Elbow, Lead Free (Threaded):

        Used this with a propex ep swivel adapter in 1/2 inch to connect to my shower body on the boat. Had to drill it out with a half inch drill and file the end flat on the male side for the adapter to fit in and seal. If you are sealing on both ends with the threads in a standard aplication, they will work just fine out of the box.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • 1/2"" Brass 90 Deg Street Elbow (Threaded)

          Q:

          do you have quantity pricing? what is the length measurement on both sides?
          Asked on 7/17/2013 by emma

          1 answer

          • CUSTOMER CARE

            A:

            We do not currently offer box pricing for this fitting, but we may be offer to offer a quantity discount on a large order ($1,000 minimum) that includes this item. It measures about 1.75" on the male end and about 1.25" on the female end.

            Answered on 8/2/2013 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?