3/4" Brass 90 Deg Street Elbow (Threaded) Zoom

3/4" Brass 90 Deg Street Elbow (Threaded)

SKU:TB7-S-12

Brand: Cello

Cello
TB7-S-12 has been discontinued.
Direct Replacement:
SKU: TBNL7-S-12
Brand: Cello

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 3/4"
Connection Type: Threaded

Description for Cello TB7-S-12

3/4" Brass 90 Deg Street Elbow (Threaded)

3/4" Brass 90 Deg Street Elbow (Threaded)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 3/4" Threaded Brass 90 Deg Street Elbow (Lead Free)

    Q:

    Please explain. It says "Lead Free" in the title. I have installed these in potable systems. Are they approved for lead free installations or not?
    Asked on 12/9/2014 by Remington351

    1 answer

    • CUSTOMER CARE

      A:

      yes

      Answered on 12/10/2014 by Supplyhouse Staff from New York
  • Q:

    IS THIS CALIFORNIA CODE NSF61 FOR POTABLE DRINKING WATER ?
    Asked on 3/19/2013 by CARY from NATIONAL CITY, CA

    1 answer

    • CUSTOMER CARE

      A:

      This item is not lead free, and therefore most likely will not comply with California code.

      Answered on 3/20/2013 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?