1/8" x 1-1/2" Brass Nipple Zoom

1/8" x 1-1/2" Brass Nipple

SKU:TBN-02-24

Brand: Cello

Cello
TBN-02-24 has been discontinued.
Direct Replacement:
SKU: BRN018-150
Brand: Bluefin
0

Specs

Size: 1/8"
Length (Inches): 1-1/2"
Product Type: Brass Nipple
Application: Plumbing
Features: Lead Free

Description for Cello TBN-02-24

1/8" Brass Nipple

1/8" x 1-1/2" Brass Nipple

REVIEW SNAPSHOT®

by PowerReviews
Bluefin1"x 6" Brass Nipple
 
4.9

(based on 28 reviews)

Ratings Distribution

  • 5 Stars

     

    (25)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Good quality and price

This product was for use in a hot water line. And it is a good nipple.
The price is good however the prices on fittings are GREAT, so carefully consider what you...Read complete review

This product was for use in a hot water line. And it is a good nipple.
The price is good however the prices on fittings are GREAT, so carefully consider what you need and order the fittings at the same time. [Of course that will save on shipping expense.] They are much less expensive than any available locally.
Shipping was very prompt
No complaints and I recommend this company

VS

Most Liked Negative Review

 

Good product

I only wish it had a hex body to tighten it up with.

I only wish it had a hex body to tighten it up with.

Reviewed by 28 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Great pipe !

By Mike the mechanic.

from East hampton N.Y.

Verified Buyer

Comments about 1"x 6" Brass Nipple:

Good quality brass.

 
5.0

1/8 x 3-1/2 inch nipple

By Droz

from Bethlehem, Pa.

Verified Buyer

Comments about 1/8" x 3-1/2" Brass Nipple:

good quality product

 
5.0

3 inch x 1/4 inch nipple

By Droz

from Bethlehem, Pa.

Verified Buyer

Comments about 1/4"x 3" Brass Nipple:

good quality product

 
5.0

great

By Grizzly11

from Mooresville, NCV

Verified Buyer

Comments about 1/2"x 3-1/2" Brass Nipple:

Just what I needed and no one locally carried half sizes.

 
5.0

Just the size i needed

By Bill

from Big Wonderful Wyoming

Verified Buyer

Comments about 1-1/4"x 5" Brass Nipple:

Installed on LP boiler just the size I needed to clear sides of boiler

 
5.0

perfect for DHW application

By Weegie5

from Lehigh Valley, PA

Verified Buyer

Comments about 1/2"x 3-1/2" Brass Nipple:

I bought a pair of these to use to connect to the domestic hot water coil in my boiler. They work great and the price was less than half of the local big box store.

 
5.0

Brass nipple and dielictric union

By Phil

from Carlsbad, New Mexico

Verified Buyer

Comments about 3/4"x Close Brass Nipple:

Used on new insulation of water heater. Had no problem with product. Was write size

 
5.0

high quality

By Fix-it now

from Santa Cruz

Verified Buyer

Comments about 1/2"x 3" Brass Nipple:

Top of the line!

 
5.0

great product

By Tom

from Va.

Verified Buyer

Comments about 3/4"x 3" Brass Nipple:

Great product-excellent price

 
5.0

Brass Nipple

By JL

from TX

Verified Buyer

Comments about 1/2"x Close Brass Nipple:

Great price - high quality product

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

11 Questions | 18 Answers
Displaying questions 1-10Previous | Next »
  • 3/4"x Close Brass Nipple

    Q:

    Is the 3/4 inch x close brass nipple approved for use in gas systems? Specifically to connect a CSST manifold to ball valve.
    Asked on 9/24/2015 by Aghast from South Jersey

    1 answer

    • CUSTOMER CARE

      A:

      These are approved for use with gas.

      Answered on 3/10/2016 by SupplyHouse Staff from New York
  • 2"x Close Brass Nipple

    Q:

    Hello,

    What's the wall thickness of this nipple?

    Thanks.
    Asked on 4/7/2015 by ADRIAN from United States

    1 answer

    • CUSTOMER CARE

      A:

      The wall thickness of this nipple is .221".

      Answered on 4/7/2015 by Supplyhouse Staff from New York
  • 1-1/4"x 3" Brass Nipple

    Q:

    is the 1 1/4" x 3" brass nipple fine or course thread?
    Asked on 1/25/2015 by Joan from FL

    1 answer

    • VERIFIED BUYER

      A:

      Neither, it is IPT (iron pipe thread) tapered and specific to pipe connections

      Answered on 1/26/2015 by Anonymous
  • 3/4"x 2" Brass Nipple

    Q:

    is this lead free?
    Asked on 3/17/2014 by Big country

    3 answers

    • CUSTOMER CARE

      A:

      Yes, It is lead free.

      Answered on 3/19/2014 by SupplyHouse Staff from New York
    • VERIFIED BUYER

      A:

      Brass=Copper&Tin. Where is the lead???
      Sent from my iPad

      Answered on 3/19/2014 by Bob from Long Island
    • VERIFIED BUYER

      A:

      Yes, it is lead free.

      Answered on 3/22/2014 by Anonymous
  • 1-1/4"x 4" Brass Nipple

    Q:

    1. Can we use this with Air Handler Unit's line or just for Water Heater's line ?
    2. What other applications can we use this with?
    Thanks,
    Asked on 11/19/2013 by Learning Guy from TX

    2 answers

    • VERIFIED BUYER

      A:

      Wow, that is a huge nipple. This must not be for a residential application?
      Any water, hydronic heating or domestic water applications, should be
      OK. From the posting, I didn't find a link to the product itself.
      Normally, nipples are the same size on each end.

      Answered on 11/19/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Hello Learning Guy,
      I'm guessing you're considering using this fitting on the low pressure
      side of the coil on the air handler unit since a 1-1/4" pipe on the
      condensate line would be exceptionally large and plastic piping would
      work every bit as well and be much more cost effective.
      Threaded fittings on either the high pressure or low pressure freon
      lines are absolutely not allowed. Use approved soft copper or hard
      copper tubing and braze any fittings used (elbows, couplings, etc.). Do
      not use soft solder.
      Besides domestic water lines, the fitting you are asking about may be
      used in propane and natural gas lines.
      Hope this helps.

      Answered on 11/20/2013 by Anonymous
  • 2"x Close Brass Nipple

    Q:

    Does this fitting meet ASTMB687 standards?
    Asked on 8/29/2012 by Patty Mayonaisse

    2 answers

    • VERIFIED BUYER

      A:

      Contact the manufacturer at; http://www.cello.on.ca/framed.html These
      appear to be garden-variety brass nipples. What is your application?

      Answered on 8/29/2012 by Doug from Illinois
    • CUSTOMER CARE

      A:

      Yes, it does.

      Answered on 9/28/2012 by PexSupply Staff from NY
  • 2"x Close Brass Nipple

    Q:

    Can anyone tell me what a 2 inch brass close nipple is in lay length? I have a span of 24" and the backflow assembly that I am putting in is 18.5 inches in lay length. Will (2) 2 inch close nipples make up the 5.5 inches?
    John
    Asked on 7/17/2012 by John

    4 answers

    • VERIFIED BUYER

      A:

      two 2" close nipples would not make the length that you want

      Answered on 7/17/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No, a nipple has male threads on each end. Buy a nipple of the size you
      need.
      2" is the nominal pipe diameter - which is very large for any
      residential or even most commercial applications. Can you tell us more
      about your situation. Does it have to be brass? Might be best to go to
      any good hardware store and take the assembly you are working with.

      Answered on 7/17/2012 by Doug from Illinois
    • VERIFIED BUYER

      A:

      A standard 2" close nipple is 2" long (coincidence, close nipple
      length isn't always the nominal diameter).
      Standard length used up screwing the pipes together for 2" pipe is
      about 0.75" (5 turns to hand-tight & three more with wrench).
      For your 5.5" to take up, you'll need 5.5" of pipe plus four joints
      worth (assuming 2" FIP connections at both ends of your opening and the
      backflow assembly) at 0.75" each, or 8.5" total.
      So order any two nipples whose length totals 8.5", like a 3.5" nipple
      and a 5" nipple.
      That's long enough you could put a union in. A standard 2" union is
      2.75" long, from 5.5" leaves 2.75" pipe length to make up, now with 6
      joints at 0.75" each. So you can use a 2" union and any three 2"
      nipples of length totaling 7.25". Standard nipples come in 1/2" length
      increments, so you'll have to either push that 18.5" to 18.75" (three
      2.5" nipples) or pull it to 18.25" (two 2.5" nipples and one close (2")
      nipple).
      Joe

      Answered on 7/18/2012 by Joe from KS-Ranch, Nevada
    • CUSTOMER CARE

      A:

      The 2" brass close nipple measures 2" long. You'll probably need to use longer 2" nipples to cover that gap.

      Answered on 7/24/2012 by PexSupply Staff from NY
  • 3/8"x 4" Brass Nipple

    Q:

    is the 3/8 x 4 inch nipple thread all the way like in the pic?
    Asked on 1/17/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, part TBN-06-64 is only threaded for about 9/16" on each end. There is a gap of close to 3" between the threaded portions of the nipple.

      Answered on 1/18/2012 by PexSupply Staff from NY
  • 1-1/4"x 2-1/2" Brass Nipple

    Q:

    what does the 1-1/4 x2-1.2 measure inside diameter?
    Asked on 10/21/2011 by Sam from Charlotte NC

    1 answer

    • CUSTOMER CARE

      A:

      The TBN-20-40 fitting has 1-1/4" male threads. It measures 2-1/2" in length.

      Answered on 10/24/2011 by PexSupply Staff from NY
  • 1/2"x Close Brass Nipple

    Q:

    You don't give the overall length. I need a 1/2" by 5/8" length close brass nipple. Do you have that dimension? Or do all close nipples have an overall 1 1/8” length?
    Asked on 3/7/2011 by Bob from Fairfield OH

    1 answer

    • CUSTOMER CARE

      A:

      All of our 1/2" close nipples are 1 1/8" long.

      Answered on 3/8/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?