1/8" x 2-1/2" Brass Nipple Zoom

1/8" x 2-1/2" Brass Nipple

SKU:TBN-02-40

Brand: Cello

Cello
Qty Price
$1.22
/ each
$10.50 / box (10 units x $1.05)
In Stock! Ships in 24-48 Hours
(24 Available)
0

Specs

Size: 1/8"
Length (Inches): 2-1/2"
Application: Plumbing
Features: Lead Free

Description for Cello TBN-02-40

1/8" Brass Nipple

1/8" x 2-1/2" Brass Nipple

REVIEW SNAPSHOT®

by PowerReviews
Cello1/2"x 2" Brass Nipple
 
4.7

(based on 14 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Good quality and price

This product was for use in a hot water line. And it is a good nipple.
The price is good however the prices on fittings are GREAT, so carefully consider what you...Read complete review

This product was for use in a hot water line. And it is a good nipple.
The price is good however the prices on fittings are GREAT, so carefully consider what you need and order the fittings at the same time. [Of course that will save on shipping expense.] They are much less expensive than any available locally.
Shipping was very prompt
No complaints and I recommend this company

VS

Most Liked Negative Review

 

Good product

I only wish it had a hex body to tighten it up with.

I only wish it had a hex body to tighten it up with.

Reviewed by 14 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

low expectations plesantly supprised

By Big E

from Forest Grove OR

Verified Buyer

Comments about 1/2"x 2" Brass Nipple:

Did not like the copper stub outs with PEX piping so I used the 1/2 inch to FIP and used these to penetrate the wall worked well was very pleased with the results.

 
5.0

BEST BRASS NIPPLES

By PGSCOOTER

from CARMEL, CA.

Verified Buyer

Comments about 3/4" x 6" Brass Nipple:

THESE WELL MACHINED NIPPLES MAKES EASY INSTALLATION
ON ANY PROJECT THEY ARE NEEDED. GGREAT QUALITY

 
5.0

nice product

By ghoster

from oregon

Verified Buyer

Comments about 1/8" x 6" Brass Nipple:

Excellent product very nice

 
4.0

Good quality and price

By McCoard

from Sacramento, CA

Verified Buyer

Comments about 1"x 6" Brass Nipple:

This product was for use in a hot water line. And it is a good nipple.
The price is good however the prices on fittings are GREAT, so carefully consider what you need and order the fittings at the same time. [Of course that will save on shipping expense.] They are much less expensive than any available locally.
Shipping was very prompt
No complaints and I recommend this company

 
5.0

Great Nipple!

By Brewer C

from H-Town

Verified Buyer

Comments about 1-1/4"x Close Brass Nipple:

Good Threads on this bad boy!

 
4.0

Brass Nipple

By Joe Bananas

from NC

Verified Buyer

Comments about 1/2"x Close Brass Nipple:

Product is good. Just took forever to get order completed.

 
5.0

Great Value!

By Green Engineer

from Southern California

Verified Buyer

Comments about 3/4" x 6" Brass Nipple:

What can you say? It's a brass pip nipple. I'm using these to stub out hose bibs from 3/4 pex drop ear elbows. I wanted a beefy hose bib connection in brass and this is it! (1/2 would have been plenty beefy and wouldn't have restricted flow much from the smallish 3/4 PEX ID. BY FAR the best price I saw anywhere on these (1/3 of local home improvement store prices!)

 
3.0

Good product

By Gerry

from San Diego, CA

Verified Buyer

Comments about 1/2"x 2-1/2" Brass Nipple:

I only wish it had a hex body to tighten it up with.

 
5.0

PRICED RIGHT !

By BIGBOB

from NORTHEASTPA,COAL REGION

Verified Buyer

Comments about 3/4"x 3-1/2" Brass Nipple:

GREAT FOR COIL PIPING!!!

 
5.0

Best price on internet

By agritron

from Indiana

Verified Buyer

Comments about 1/8" x 5" Brass Nipple:

Great price, quality product!

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

8 Questions | 15 Answers
Displaying questions 1-8
  • 3/4"x 2" Brass Nipple

    Q:

    is this lead free?
    Asked on 3/17/2014 by Big country

    3 answers

    • VERIFIED BUYER

      A:

      Yes, it is lead free.

      Answered on 3/22/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Brass=Copper&Tin. Where is the lead???
      Sent from my iPad

      Answered on 3/19/2014 by Bob from Long Island
    • CUSTOMER CARE

      A:

      Yes, It is lead free.

      Answered on 3/19/2014 by SupplyHouse Staff from New York
  • 1-1/4"x 4" Brass Nipple

    Q:

    1. Can we use this with Air Handler Unit's line or just for Water Heater's line ?
    2. What other applications can we use this with?
    Thanks,
    Asked on 11/19/2013 by Learning Guy from TX

    2 answers

    • VERIFIED BUYER

      A:

      Hello Learning Guy,
      I'm guessing you're considering using this fitting on the low pressure
      side of the coil on the air handler unit since a 1-1/4" pipe on the
      condensate line would be exceptionally large and plastic piping would
      work every bit as well and be much more cost effective.
      Threaded fittings on either the high pressure or low pressure freon
      lines are absolutely not allowed. Use approved soft copper or hard
      copper tubing and braze any fittings used (elbows, couplings, etc.). Do
      not use soft solder.
      Besides domestic water lines, the fitting you are asking about may be
      used in propane and natural gas lines.
      Hope this helps.

      Answered on 11/20/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Wow, that is a huge nipple. This must not be for a residential application?
      Any water, hydronic heating or domestic water applications, should be
      OK. From the posting, I didn't find a link to the product itself.
      Normally, nipples are the same size on each end.

      Answered on 11/19/2013 by Anonymous
  • 2"x Close Brass Nipple

    Q:

    Does this fitting meet ASTMB687 standards?
    Asked on 8/29/2012 by Patty Mayonaisse

    2 answers

    • VERIFIED BUYER

      A:

      Contact the manufacturer at; http://www.cello.on.ca/framed.html These
      appear to be garden-variety brass nipples. What is your application?

      Answered on 8/29/2012 by Doug from Illinois
    • CUSTOMER CARE

      A:

      Yes, it does.

      Answered on 9/28/2012 by PexSupply Staff from NY
  • 2"x Close Brass Nipple

    Q:

    Can anyone tell me what a 2 inch brass close nipple is in lay length? I have a span of 24" and the backflow assembly that I am putting in is 18.5 inches in lay length. Will (2) 2 inch close nipples make up the 5.5 inches?
    John
    Asked on 7/17/2012 by John

    4 answers

    • VERIFIED BUYER

      A:

      two 2" close nipples would not make the length that you want

      Answered on 7/17/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No, a nipple has male threads on each end. Buy a nipple of the size you
      need.
      2" is the nominal pipe diameter - which is very large for any
      residential or even most commercial applications. Can you tell us more
      about your situation. Does it have to be brass? Might be best to go to
      any good hardware store and take the assembly you are working with.

      Answered on 7/17/2012 by Doug from Illinois
    • VERIFIED BUYER

      A:

      A standard 2" close nipple is 2" long (coincidence, close nipple
      length isn't always the nominal diameter).
      Standard length used up screwing the pipes together for 2" pipe is
      about 0.75" (5 turns to hand-tight & three more with wrench).
      For your 5.5" to take up, you'll need 5.5" of pipe plus four joints
      worth (assuming 2" FIP connections at both ends of your opening and the
      backflow assembly) at 0.75" each, or 8.5" total.
      So order any two nipples whose length totals 8.5", like a 3.5" nipple
      and a 5" nipple.
      That's long enough you could put a union in. A standard 2" union is
      2.75" long, from 5.5" leaves 2.75" pipe length to make up, now with 6
      joints at 0.75" each. So you can use a 2" union and any three 2"
      nipples of length totaling 7.25". Standard nipples come in 1/2" length
      increments, so you'll have to either push that 18.5" to 18.75" (three
      2.5" nipples) or pull it to 18.25" (two 2.5" nipples and one close (2")
      nipple).
      Joe

      Answered on 7/18/2012 by Joe from KS-Ranch, Nevada
    • CUSTOMER CARE

      A:

      The 2" brass close nipple measures 2" long. You'll probably need to use longer 2" nipples to cover that gap.

      Answered on 7/24/2012 by PexSupply Staff from NY
  • 3/8"x 4" Brass Nipple

    Q:

    is the 3/8 x 4 inch nipple thread all the way like in the pic?
    Asked on 1/17/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, part TBN-06-64 is only threaded for about 9/16" on each end. There is a gap of close to 3" between the threaded portions of the nipple.

      Answered on 1/18/2012 by PexSupply Staff from NY
  • 1-1/4"x 2-1/2" Brass Nipple

    Q:

    what does the 1-1/4 x2-1.2 measure inside diameter?
    Asked on 10/21/2011 by Sam from Charlotte NC

    1 answer

    • CUSTOMER CARE

      A:

      The TBN-20-40 fitting has 1-1/4" male threads. It measures 2-1/2" in length.

      Answered on 10/24/2011 by PexSupply Staff from NY
  • 1/2"x Close Brass Nipple

    Q:

    You don't give the overall length. I need a 1/2" by 5/8" length close brass nipple. Do you have that dimension? Or do all close nipples have an overall 1 1/8” length?
    Asked on 3/7/2011 by Bob from Fairfield OH

    1 answer

    • CUSTOMER CARE

      A:

      All of our 1/2" close nipples are 1 1/8" long.

      Answered on 3/8/2011 by PexSupply Staff from NY
  • 1/2"x 4" Brass Nipple

    Q:

    Hi,

    I am looking for a 1/2" X 4" straight thread, not tapered thread, nipple. Does this nipple have a tapered thread? If so, do you folks carry the same size with straight threads?

    thanks,
    Asked on 9/24/2010 by Preston from Chico, Ca.

    1 answer

    • CUSTOMER CARE

      A:

      This nipple has a tapered thread. We do not carry any nipples with straight threads.

      Answered on 9/29/2010 by PexSupply Staff from NY
Displaying questions 1-8

Do you have a question about this product?