Description
2" Brass Nipple
Read more
Specs
Size:
2"
Material:
Brass
Length (Inches):
2"
Close
Thread Type:
Male
Connection Type:
Threaded
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

35 Product Reviews

Product Q&A