4" Copper DWV Coupling Zoom

4" Copper DWV Coupling

SKU:WD0-64

Brand: Cello

Cello
Qty Price
$21.35
/ each
$38.58 / box (2 units x $19.29)
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Size: 4"
Material: Copper
Application: Plumbing
Connection Type: Sweat

Description for Cello WD0-64

DWV Coupling

4" Copper DWV Coupling

REVIEW SNAPSHOT®

by PowerReviews
Cello3" x 2" Copper DWV Coupling
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Good product, fast service..

By Bubba

from Mobile , AL

Verified Buyer

Comments about 3" x 2" Copper DWV Coupling:

Item used in a water purification system.

 
5.0

exactly what I needed

By 6fiddyv

from California

Verified Buyer

Comments about 3" Copper DWV Coupling:

Very nice, perfect fit for my 3" pipe. Nice and heavy, not too thin.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers