2" x 2" x 1-1/2" Wrought Copper DWV Sanitary Tee (T-Y) Zoom

2" x 2" x 1-1/2" Wrought Copper DWV Sanitary Tee (T-Y)

SKU:WD81-323224

Brand: Cello

Cello
WD81-323224 has been discontinued.
Direct Replacement:
SKU: WD81-32-32-24
Brand: Cello
0

Resources

Specs

Size: 2"
2" x 2" x 1-1/2"
Material: Cast Copper
Application: Plumbing
Connection Type: Sweat

Description for Cello WD81-323224

DWV Sanitary Tee

*Note: Image shown is not reflective of actual product

2" x 2" x 1-1/2" Wrought Copper DWV Sanitary Tee (T-Y)

REVIEW SNAPSHOT®

by PowerReviews
Cello3" Cast Copper DWV Sanitary Tee Wye
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Exactly what I needed

By Mr. Fix-it-man

from Western Oklahoma

Verified Buyer

Comments about 3" x 3" x 1-1/2" Cast Copper DWV Sanitary Tee Wye:

I am doing renovations on a rental property and could not find this fitting locally. Not many houses in this area were built with copper DWV. The price on this fitting was very reasonable and delivery was fast. I will do business here again.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3" Cast Copper DWV Sanitary Tee Wye

    Q:

    I would like to know the height of the fiting
    Asked on 3/5/2011 by Randal from North Branch

    1 answer

    • CUSTOMER CARE

      A:

      The fitting is 5 3/8" long and 5" tall.

      Answered on 3/8/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?