1-1/4" Copper DWV x Female Adapter Zoom

1-1/4" Copper DWV x Female Adapter

SKU:WD83-20

Brand: Cello

Cello
Qty Price
$5.85
/ each
$105.80 / box (20 units x $5.29)
Non-Stock ItemAllow 2-3 Weeks to Ship Out
1

Specs

Size: 1-1/4"
Material: Copper
Application: Plumbing
Thread Type: Female
Connection Type: Sweat
Threaded

Description for Cello WD83-20

DWV Female Adapter

1-1/4" Copper DWV x Female Adapter

REVIEW SNAPSHOT®

by PowerReviews
Cello1-1/2" Copper DWV x Female Adapter
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(3 of 3 customers found this review helpful)

 
5.0

great quality

By Ginny

from Bear Creek, NC

Verified Buyer

Comments about 1-1/2" Copper DWV x Female Adapter:

The 3 pieces ordered were perfect, no complaints. [...]

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons