1-1/2" x 1-1/4" Copper DWV Male Adapter Zoom

1-1/2" x 1-1/4" Copper DWV Male Adapter

SKU:WD84-24-20

Brand: Cello

Cello
WD84-24-20 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
1

Specs

Size: 1-1/2" x 1-1/4"
Material: Copper
Application: Plumbing
Thread Type: Male
Connection Type: Sweat
Threaded

Description for Cello WD84-24-20

DWV Male Adapter

1-1/2" x 1-1/4" Copper DWV Male Adapter

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons