1-1/4" Cast Copper DWV Cleanout Adapter w/ Plug (C x Cleanout) Zoom

1-1/4" Cast Copper DWV Cleanout Adapter w/ Plug (C x Cleanout)

SKU:WD88-20

Brand: Cello

Cello
Qty Price
$8.05 $5.75
/ each
$37.95 $28.75 / box (5 units x $5.75)
In Stock! Ships in 24-48 Hours
(8 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 1-1/4"
Material: Cast Copper
Connection Type: Sweat

Description for Cello WD88-20

1-1/4" Cast Copper DWV Cleanout Adapter w/ Plug (C x Cleanout)

1-1/4" Cast Copper DWV Cleanout Adapter w/ Plug (C x Cleanout)

Q&A: Ask the Questions, share answers