1-1/2" Copper DWV Female Trap Adapter (F x Slip Joint) Zoom

1-1/2" Copper DWV Female Trap Adapter (F x Slip Joint)

SKU:WDFESJ-24

Brand: Cello

Cello
Qty Price
$11.49
/ each
$106.90 / box (10 units x $10.69)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Size: 1-1/2"
Material: Copper
Application: Plumbing
Connection Type: Slip Joint
Threaded
Thread Type: Female

Description for Cello WDFESJ-24

DWV Trap Adapter (Female x Slip Joint)

Note: For Tubular P & S Trap Applications

1-1/2" Copper DWV Female Trap Adapter (F x Slip Joint)

Q&A: Ask the Questions, share answers