3/8" OD Copper Coupling For Air Conditioning Zoom

3/8" OD Copper Coupling For Air Conditioning

SKU:WP0-04A

Brand: Cello

Cello
Qty Price
$0.31
/ each
$27.00 / box (100 units x $0.27)
In Stock! Ships in 24-48 Hours
(1781 Available)
0

Resources

Specs

Size: 3/8"
Material: Copper
Application: HVAC
Connection Type: Sweat

Description for Cello WP0-04A

Copper Fitting For HVAC

3/8" OD Copper Coupling For Air Conditioning

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 3/4" CxC Coupling For HVAC

    Q:

    What is the ID of this coupling
    Asked on 6/17/2014 by Muskrat

    1 answer

    • CUSTOMER CARE

      A:

      The WP0-10A coupling is designed to fit over copper pipe that has a 3/4" outside diameter. As a result, its inside diameter is slightly larger than 3/4". By spec, the ID will be between 0.752" and 0.756".

      Answered on 6/19/2014 by SupplyHouse Staff from NY
  • 3/8" CxC Coupling For HVAC

    Q:

    actual dimensions of 3/8" cxc coupler
    Asked on 12/28/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Part WP0-04A has a 3/8" ID and a 1/2" OD. It measures 11/16" long.

      Answered on 1/13/2012 by PexSupply Staff from NY
  • 7/8" CxC Coupling For HVAC

    Q:

    What are the actual measurements of this coupler?
    Asked on 1/5/2011 by JG from Tac, Wa

    1 answer

    • CUSTOMER CARE

      A:

      The OD is 7/8" and the ID is 3/4".

      Answered on 1/10/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?