3/4" Copper Coupling Zoom
  • 360° View

3/4" Copper Coupling

SKU:WP0-12

Brand: Cello

Cello
Qty Price
$0.65
/ each
$24.50 / box (50 units x $0.49)
In Stock! Ships in 24-48 Hours
(26629 Avail)
0

Specs

Size: 3/4"
Material: Copper
Application: Plumbing
Connection Type: Sweat

Description for Cello WP0-12

Copper Coupling

3/4" Copper Coupling

REVIEW SNAPSHOT®

by PowerReviews
Cello3/8" Copper Coupling
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

It works

By markinches

from Chesapeake, VA

Verified Buyer

Comments about 3/8" Copper Coupling:

Works great, price was right.

 
5.0

perfect

By cactus

from rumford me.

Verified Buyer

Comments about 1" CxC Coupling:

great price

 
5.0

fantastic coupling

By artisan

from ct

Verified Buyer

Comments about 1/4" CxC Coupling:

Used these to connect copper tubing for my garden sculpture.

 
5.0

Great Product, Great Service

By AD

from Brooklyn, NY

Verified Buyer

Comments about 3/8" Copper Coupling:

Above all, Pex Supply's customer service is excellent. The product is also consistently good quality.

 
4.0

Fits and works well

By Paul

from Atlanta, GA

Verified Buyer

Comments about 2" CxC Coupling:

It fit well and worked with my 2" copper pipe. Would give it a 5 star rating, but copper prices are rising too fast.

 
5.0

Just what I needed!

By Laurie the flower maker

from Hudsonville, Michigan

Verified Buyer

Comments about 1/2" CxC Coupling:

Just like the elbows I use these to make glass flowers for garden art. Thanks again for a great product [...]

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

7 Questions | 24 Answers
Displaying questions 1-7
  • 1-1/4" Copper Coupling

    Q:

    Is coupling for hot water heating system.
    Asked on 10/1/2014 by n/a from 19078

    4 answers

    • VERIFIED BUYER

      A:

      YES , SO LONG AS YOU ARE JIONING 2x 1 1/4" COPPER PIPES

      Answered on 10/2/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes it is.
      There is no difference in a "hot" water copper coupling vs "cold" waster. There is a difference in copper pipe either commercial grade or residential grade. You should be just fine.
      Sent from my iPhone

      Answered on 10/1/2014 by Anonymous
    • VERIFIED BUYER

      A:

      If your heating system is 1/4" copper it can be used for it.

      Answered on 10/1/2014 by Anonymous
    • VERIFIED BUYER

      A:

      It can be used for heating or plumbing either way

      Answered on 10/1/2014 by Anonymous
  • 3/4" CxC Coupling

    Q:

    Are these fittings lead free
    Asked on 1/17/2014 by Mike from United States

    6 answers

    • CUSTOMER CARE

      A:

      Yes, wrought copper fittings have always been lead free. Brass fittings or cast copper fittings may not meet current lead-free standards if they are not designated as lead free.

      Answered on 2/14/2014 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Lead in fittings only applies to brass, which traditionally had a small percentage of lead in it from the beginning. Everything from faucet bodies, spigots, mixing valves, old brass water supply sweat fittings, etc. See this interesting article.
      http://www.sciencedaily.com/releases/2010/11/101111141849.

      Answered on 1/22/2014 by Anonymous
    • VERIFIED BUYER

      A:

      All copper as far as I can tell. I used them with my hydronic system and they have been working now for a year with no leaks or discoloration at all.

      Answered on 1/18/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Copper fittings are lead free

      Answered on 1/17/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, all pipe and fittings for potable water (drinking water) are now required to be lead free.

      Answered on 1/17/2014 by Kelly from Hillsboro, Oregon
    • VERIFIED BUYER

      A:

      Yes

      Answered on 1/17/2014 by Anonymous
  • 3/4" CxC Coupling

    Q:

    Is air conditioning/refrigeration copper pipe measured any differently than standard...do you measure the ID and OD the same?
    Is copper pipe for a/c, ref. smaller? When you refer to copper pipe do you always call out the ID or OD of the copper pipe.
    Asked on 6/27/2013 by coop from oak island, nc

    1 answer

    • CUSTOMER CARE

      A:

      Refrigerant piping is generally referred to by its OD, whereas plumbing goes by ID. We have all of our fittings listed by plumbing sizes.

      Answered on 6/28/2013 by PexSupply Staff from NY
  • 3" CxC Coupling

    Q:

    Trying to couple pipe with 3.125 OD. Is the ID of this coupling 3.125??

    What is length as this also needs some structrual properties.
    Asked on 8/11/2012 by abrigno from Memphis, TN

    7 answers

    • VERIFIED BUYER

      A:

      The nominal outside diameter of 3" copper tubing is 3-1/8" (3.125"). This fitting should fit. If you are using this pipe to carry water, I would not recommend using the pipe fitting it as its support. This would put undue stress on the pipe and joints and could cause premature failure of the pipe. Though I did not measure it directly, fitting length for unions is typically 2 x the pipe diameter + 1/8" or so. This fitting is most likely just over 6 inches long.

      Answered on 8/11/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes. 3.125 inches is the standard outside diameter of 3" copper water tubes
      and this fitting is designed to accept it. The depth to the stop crimp
      should be a min of 1.66 inches.
      Tom Miller

      Answered on 8/11/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Inside diameter of this fitting is about 1.130" ( between 1.128" and 1.133"). This allows some clearance for capillary action to pull in the solder during sweating. The minimum length is 2 X 1.66" ( between 3.3" and 3.5" long)

      Answered on 8/11/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes a 3" CxC coupling is designed to couple two pieces of 3" copper tubing, as far as structural properties, depending on the quality of joint soldering the coupling should hold as much pressure as the tubing is rated for. As with all tubing instalations it should be supported as per local codes.

      Answered on 8/12/2012 by Anonymous
    • VERIFIED BUYER

      A:

      You have 3" nominal copper pipe and this fitting is designed to work with that pipe.

      Answered on 8/12/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes it should.
      Sent from my iPhone

      Answered on 8/12/2012 by Anonymous
    • VERIFIED BUYER

      A:

      if you are using copper pipe with a copper coupling and you solder it it
      should be stronger than the pipe itself the id should be 3" and should work
      fine they don;t make that pipe in lots of sizes close to3"

      Answered on 8/13/2012 by Anonymous
  • 3/8" Copper Coupling

    Q:

    What is the wall thickness? What is the inside diameter?
    Asked on 5/3/2012 by Grande

    4 answers

    • VERIFIED BUYER

      A:

      3/8" CxC copper sweat coupling:
      ID should be 1/2" with OD being 5/8"...that's a guess.
      I don't use this size so I checked my 1/2" & 3/4" couplings and here is what I found:
      1/2" coupling: ID is 5/8" and OD is 3/4".
      3/4" coupling : ID is 7/8" & OD is 1".
      Hope this helps. You could also go the manufacturer's web page.
      Kris Kruse
      KS Kruse Plumbing Co.

      Answered on 5/3/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I have no idea of the exact dimensions -- probably varies by specific manufacturer.  But the inside diameter is designed to accept a  3/8" copper pipe. 
      Tom Miller

      Answered on 5/3/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      This fitting (WP0-06) has a 0.506" inside diameter and 0.026" wall thickness.

      Answered on 5/3/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      The inside diameter of the fitting is 1/2 inch. It would be for 3/8 ID
      pipe. Wall thickness is about 1/8 total. If you want a coupling for 3/8
      OD pipe you need to purchase a 1/4 inch Coupling
      Eric
      EZ does IT!

      Answered on 5/4/2012 by Another PexSupply Customer
  • 3/4" CxC Coupling

    Q:

    where can i get all the dimensions for the fitting
    Asked on 1/11/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You might want to look at Cello's full-length catalog, which is available on their website:

      http://www.cello.on.ca/framed.html

      Answered on 1/11/2012 by PexSupply Staff from NY
  • 2" CxC Coupling

    Q:

    what is the ID and what is the OD?
    The Copper pipe I have is 2" ID.
    I need a sweat fitting with a 2-1/8 ID.
    Asked on 3/12/2011 by Paul from Kodiak Alaska

    1 answer

    • CUSTOMER CARE

      A:

      This unit has an inside diameter of 2 1/8".

      Answered on 3/14/2011 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product?