1" x 3/4" Copper Coupling Zoom
  • 360° View

1" x 3/4" Copper Coupling

SKU:WP0-16-12

Brand: Cello

Cello
Qty Price
$1.98
/ each
$47.00 / box (25 units x $1.88)
In Stock! Ships in 24-48 Hours
(761 Available)
0

Specs

Size: 1" x 3/4"
Material: Copper
Application: Plumbing
Connection Type: Sweat

Description for Cello WP0-16-12

Copper Coupling

1" x 3/4" Copper Coupling

REVIEW SNAPSHOT®

by PowerReviews
Cello2" x 1" Copper Coupling
 
5.0

(based on 23 reviews)

Ratings Distribution

  • 5 Stars

     

    (22)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 23 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Worked perfectly, Really thick Copper

By Leo

from Kansas City Mo.

Verified Buyer

Comments about 3" x 1-1/2" Copper Coupling:

this piece is of great copper quality!

 
5.0

Great product!

By Joe Da Plumber

from Scranton, PA

Verified Buyer

Comments about 4" x 2" Copper Coupling:

I purchased the 4"x2" copper reducer, and I must say that it is high quality and heavy duty.

 
5.0

Good Product

By willma

from Wisconsin

Verified Buyer

Comments about 1-1/4" x 1" Copper Coupling:

Good copper fitting.

 
5.0

Perfect for the Job

By BioBob

from Erie, Pa

Verified Buyer

Comments about 1-1/4" x 3/4" CxC Coupling:

Perfect item for the job
just wish i did not have to pay shipping
but was well worth it, i looked in 3 states while travelling and had to order once i got back home.
Ordered shipped the same day. Got it in 3 days.
Will shop her from now one

A++++++++++ Service

 
5.0

Perfect for the Job

By BioBob

from Erie,Pa

Verified Buyer

Comments about 1-1/4" x 1/2" CxC Coupling:

Perfect item for the job
just wish i did not have to pay shipping
but was well worth it, i looked in 3 states while travelling and had to order once i got back home.
Ordered shipped the same day. Got it in 3 days.
Will shop her from now one

A++++++++++ Service

 
5.0

Multi-use Copper Coupling

By Michael the Mystic

from Southern Indiana

Verified Buyer

Comments about 1/2" x 3/8" CxC Coupling:

I use this product as a wick holder for Wine Bottle Porch Torches I make and sell on the internet. They are an excellent product for holding up to the heat and pressure of a burning wick in my torch kits.

 
5.0

"VERY HAPPY WORKED GREAT"

By hot rod

from Anita,IA

Verified Buyer

Comments about 3" x 2" Copper Coupling:

was thicker and heaver than I thought it would be

 
5.0

just what I needed

By Bob1

from Madison,Wi.

Verified Buyer

Comments about 1" x 3/4" CxC Coupling:

I needed ths to finish installing my water softener,came in a very short time

 
5.0

I am happy

By iTinker

from Pacific northwest

Verified Buyer

Comments about 1-1/2" x 1" CxC Coupling:

Great coupling at HALF the price of the box store. I saved a hundred bucks.

 
5.0

Great product would buy again

By Tank

from South Carolina

Verified Buyer

Comments about 2" x 1/2" CxC Coupling:

I don't know where PEX get these but they are of the same quality that the big box stores have and at a much better price.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

10 Questions | 27 Answers
Displaying questions 1-10
  • 1/4" x 1/8" Copper Coupling

    Q:

    Is this 1/8" sweat fitting 1/4" tubing compatible?
    Asked on 2/10/2015 by control guru from CO

    1 answer

    • CUSTOMER CARE

      A:

      the 1/4" side is

      Answered on 3/11/2015 by Supplyhouse Staff from New York
  • 3" x 2" Copper Coupling

    Q:

    Will 3" x 2" copper sweat reducer work with 3" M or L Tubing. Please include the ID size of 3" side and the 2" side.
    Asked on 11/5/2014 by rocki

    1 answer

    • VERIFIED BUYER

      A:

      Copper tubing OD is the same for all types…..3in copper "L" and "M" are both 3.125 OD and 2" inch copper is always 2.125 in OD so any sweat fitting reducer that is 3 to 2 will work.
      The only diameter changes will be on the inside of the copper tube because of the different wall thickness between "M" "L" and "K" type tube. Sweat fittings for OD use will all be the same ID so they can fit any type tube.
      I would assume they would be the same ID as the OD of the tube. 3.125 and 2.125 respectively or within a ten thousanth or so.

      Answered on 11/5/2014 by Anonymous
  • 4" x 2" Copper Coupling

    Q:

    What is the I.d. of the 4" side and the 2" side
    Asked on 3/27/2014 by jeremiah

    2 answers

    • VERIFIED BUYER

      A:

      4 1/8" and 2 1/8"

      Answered on 3/27/2014 by RockHillJR from New Mexico
    • VERIFIED BUYER

      A:

      I've never ordered a 4x2 cxc however, I refer you to the "copper handbook"
      where it states that the female end of a 4 must be between 4.128 and 4.133
      and of the 2 inch, 2.128 and 2.133. I've attached pg 36 for your reference.
      Joe Greene

      Answered on 3/27/2014 by Anonymous
  • 3/4" x 1/2" CxC Coupling

    Q:

    Can this be connected with a sauder iron?
    Asked on 11/15/2013 by j

    5 answers

    • VERIFIED BUYER

      A:

      No, not with a soldering IRON. The technique is the one used by
      plumbers: clean the coupling and the piping surfaces to be joined
      (with fine grit sandpaper, for example), assemble the join, and use a
      propane torch and a non-lead, acid solder (coil or thin bar) at each
      end of the coupling to form a complete seal there.
      Books or internet sites on plumbing give step by step instructions.
      Good luck.

      Answered on 11/15/2013 by Anonymous
    • VERIFIED BUYER

      A:

      NO , must use torch.

      Answered on 11/15/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No, you need more heat than a soldering iron will produce.

      Answered on 11/15/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No, it cannot be attached with a soldering iron. A soldering iron will not generate anywhere near enough heat.
      It requires, at a minimum, a propane or MAPP-gas torch. If you had any quantity of these to do, it would be better to have an acetylene torch like plumber's use.
      After getting the surfaces totally clean (using emery cloth, fine sandpaper, etc.), apply a very light coating of soldering paste. I have never had much luck with water-based soldering pastes and so I prefer the rosin-based stuff. Assemble the joint and heat it thoroughly, all around the outside. Occasionally touch solder to it so you can determine when it gets hot enough to melt solder. Once it's hot enough and the solder will melt and flow like water, apply solder all around the joint and then move the solder away.. Apply additional heat and you will see the solder "sweat" up into the fitting, filling the joint.
      At this point, remove the heat and leave it alone. The solder will solidify within a minute and then you can use a wet rag to cool the fitting and joint down. The fitting will still be 700 degrees or so, so be careful to avoid getting steam burns from the wet rag. It takes a little practice to get good at it, but it's not hard to learn. The keys are really: (1) everything must be totally clean and shiny, (2) the soldering paste must be rosin-based (3) use sufficient heat.
      Ken Morley

      Answered on 11/15/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Not with a solder iron....a bottle torch will work. paul

      Answered on 11/15/2013 by Anonymous
  • 2-1/2" x 2" CxC Coupling

    Q:

    Use: shower drain connection
    will this fitting work with an existing copper shower drain pipe (o.d. 2.125"). I need to connect the copper drain pipe to the plastic shower drain pipe (o.d=3.0, i.d=2.38). Would like to slip plastic drain (I.D. OF 2.38") over the 2" copper drain (copper o.d. 2.125").
    Asked on 8/10/2013 by hs from Philadelphia

    3 answers

    • VERIFIED BUYER

      A:

      That won't work, though a good idea in theory. The proper transition fitting would be a Fernco 3001-22 which is meant to join 2" copper to 2" PVC.
      Adam J. Goldberg
      Sent from my iPhone

      Answered on 8/10/2013 by Anonymous
    • VERIFIED BUYER

      A:

      NO. USE 2" FEMALE COPPER THREADED ADAPTOR THEN 2'' PVC MALE THREADED ADAPTOR IF SPACE ALLOWS,
      IF NOT USE A RUBBER COUPLING.

      Answered on 8/11/2013 by Anonymous
    • CUSTOMER CARE

      A:

      This would not be the fitting to use. It connects to copper via soldering on each side.

      Answered on 8/12/2013 by PexSupply Staff from NY
  • 1/2" x 1/4" CxC Coupling

    Q:

    Will this fit over 1/4 inch OD tubing on one end and 1/2 inch OD tubing on the other? I'm trying to join 1/4" copper piping to 1/2 inch piping...
    Asked on 7/8/2013 by JP

    1 answer

    • CUSTOMER CARE

      A:

      The WP0-08-04 adapter will fit over copper pipe with an OD of 5/8" on one side and 3/8" on the other side. Unless they are designated as HVAC fittings, all the copper sweat fittings we sell are sized by the nominal size of the pipe with which they are compatible. The nominal size will always be 1/8" smaller than the outside diameter.

      Answered on 7/9/2013 by PexSupply Staff from NY
  • 3" x 1" CxC Coupling

    Q:

    Will this fit over a "3 inch" pipe that has a 3 and 1/8 inch outside diameter? Or, what is the inside diameter of the 3" end?
    Asked on 8/29/2012 by William from United States

    4 answers

    • VERIFIED BUYER

      A:

      a coupling would be 3-1/8” x 1-1/8” shown below. Pipe measurements refer to the inside diameter of the pipe. Copper pipe is typically 1/8” thick.

      Answered on 8/29/2012 by Anonymous
    • VERIFIED BUYER

      A:

      [PexSupply.com] NO 3.125"

      Answered on 8/29/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It's hard to say. If the fitting shown is a reducing coupling or a reducing bushing. A coupling is made to go over the pipe and therefore the opening or ID would be 3 1/8. A bushing is made to go into another fitting, such as a Tee or a valve so then the OD of the bushing would be 3 1/8. Hope this helps.

      Answered on 8/29/2012 by BACKWOODSMACK from TN.
    • CUSTOMER CARE

      A:

      The 3" end of this fitting is designed to fit over copper pipe with a 3-1/8" outside diameter. The fitting itself has an inside diameter slightly larger than 3/1/8" (between 3.128" and 3.133" to be more precise).

      Answered on 9/11/2012 by PexSupply Staff from NY
  • 1" x 3/4" CxC Coupling

    Q:

    I'm looking for a coupling that fits inside the "C" end of a tee fitting or cap. I have bought such couplings locally, but don't see on any your site. If you have one, what is it called? To be clear, the OD of the wider end of the coupling would fit exactly inside the ID of the tee and/or cap.
    This is not a plumbing application, but rather a (fairly large-scale) craft application in which the coupling would be hidden between and inside of the end of a 1" tee and a 1" cap which would then appear to butt up against each other smoothly. I could just use a piece of 1" tube for this purpose, but like the finished form of a fitting as opposed something I hack out of a length of tube.
    Thanks!
    Asked on 5/17/2012 by Bill from Tulsa

    7 answers

    • VERIFIED BUYER

      A:

      If such a fitting exists, I have not seen it. Why not just use a
      length of cleanly cut 1" pipe? It is going to be invisible in your
      application anyway.

      Answered on 5/17/2012 by Anonymous
    • VERIFIED BUYER

      A:

      What you are looking for is a reducing coupling or bushing from your
      description.
      Check these links to see if this helps
      http://www.pexsupply.com/Cello-WPFLC-16-08-1-X-1-2-Copper-Bushing-FTGxC
      http://www.pexsupply.com/Cello-WP02-16-12-1-x-3-4-FTGxC-Reducer-961000-p

      Answered on 5/17/2012 by Anonymous
    • VERIFIED BUYER

      A:

      They're called copper fitting reducers. When you see a designation FTG, it
      means it fits 'inside' a standard C fitting. Here are the ones you're
      looking for:
      http://www.pexsupply.com/Copper-Fittings-130000

      Answered on 5/17/2012 by Anonymous
    • VERIFIED BUYER

      A:

      A piece of 1" tubing would be the only option
      I know of for this application
      Sent from my iPhone

      Answered on 5/18/2012 by Anonymous
    • VERIFIED BUYER

      A:

      If you are putting a cap on the end, pex supply has fitting end caps. Forget
      the couplings and install a fitting
      End cap on the tee.
      walter

      Answered on 5/18/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It is called a 1” x ¾” Fttg x C Coupling.
      Fitting means that the 1” is the same OD as the pipe.

      Answered on 5/18/2012 by Anonymous
    • CUSTOMER CARE

      A:

      You need a copper fitting adapter (labeled 'FTG'). These fit inside of copper fittings as copper pipe does. Part WP02-16-12, for example, fits into a 1" fitting on one side and over 3/4" pipe on the other.

      Answered on 5/23/2012 by PexSupply Staff from NY
  • 1/2" x 1/4" CxC Coupling

    Q:

    Hi, can you tell me does the pipe slide inside the coupling or the coupling inside the pipe?

    Thanks
    Asked on 11/28/2011 by James

    2 answers

    • CUSTOMER CARE

      A:

      This coupling slides over copper pipe on each side.

      Answered on 11/29/2011 by PexSupply Staff from NY
    • A:

      The "C x C" stands for cupped by cupped meaning that each pipe is inserted into the coupling and sweated into place.

      Answered on 12/2/2011 by Anonymous from None
  • 2" x 3/4" CxC Coupling

    Q:

    i have a type k 2 inch pipe (o.d. 2.125) (wall thickness .083) that i need to take down to 3/4 pipe and then run a 90, will this fitting work for the reducing stage that i need?
    Asked on 4/17/2011 by j from st. aug

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the 2" x 3/4" CxC Coupling will work.

      Answered on 4/18/2011 by PexSupply Staff from NY
Displaying questions 1-10

Do you have a question about this product?