3" x 1" Copper Coupling Zoom

3" x 1" Copper Coupling

SKU:WP0-48-16

Brand: Cello

Cello
WP0-48-16 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Specs

Size: 3" x 1"

Description for Cello WP0-48-16

Copper Coupling

3" x 1" Copper Coupling

REVIEW SNAPSHOT®

by PowerReviews
Elkhart5/8" x 1/2" Copper Coupling
 
5.0

(based on 36 reviews)

Ratings Distribution

  • 5 Stars

     

    (35)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 36 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Satisfied customer

By AFHILL

from Frederick Maryland

Verified Buyer

Comments about 1/2" x 3/8" Copper Coupling:

I purchased the coupling to make my own citronella candles.
This worked perfectly. I will order more when needed.

The shipping is great, really quick service.

 
5.0

I would buy this again.

By A F. Hill

from Frederick Maryland

Verified Buyer

Comments about 1/2" x 3/8" Copper Coupling:

Great product and shipping is super fast.

Thanks!! I will continue to purchase these items from you.

(0 of 1 customers found this review helpful)

 
5.0

The BEST EVER

By Mark

from Wadsworth, Ohio

Verified Buyer

Comments about 3/4" x 1/2" Copper Coupling:

This is the most AWESOME Coupling I've ever installed !
I installed this piece on an existing 3/4" water line going to a 1/2" water line. Who would think that a 3/4" to 1/2" coupling could work so well!
My only complaint would be that I had to wear sun glasses while I soldered this piece due to it's shiny brilliance of a copper finish, almost as it was hand polished just for me !
You simply cant go wrong with this coupling (unless you soldering a 1" pipe)

 
5.0

good items

By James

from CT.

Verified Buyer

Comments about 3/4" x 1/2" Copper Coupling:

good items and shipping fast.

 
5.0

Good product

By Piping Pete

from San Diego

Verified Buyer

Comments about 4" x 3" Copper Coupling:

East to install fitting

 
5.0

Excellent coupling

By GHGreen

from Reno, NV

Verified Buyer

Comments about 3" x 1" Copper Coupling:

This is a beautifully made solid copper coupling with very precise tolerences.

 
5.0

Liquid Receiver

By Jon Krahmer

from Texas

Verified Buyer

Comments about 3/4" x 1/4" Copper Coupling:

I used 1 of these to build an HVAC liquid receiver. The part I built is working great!

 
5.0

Couldn't Find where I live

By 25ott6

from Minco Okla

Verified Buyer

Comments about 1-1/2" x 1/2" Copper Coupling:

Great value. I am just a hobbiest so I don't have an account with a supplier but this ordered was handled like I was an established customer. Thank you

 
5.0

Good value

By Bigfoot Hunter

from Minco Okla

Verified Buyer

Comments about 2" x 1-1/2" Copper Coupling:

Saved money over locally purchased

 
5.0

Good price

By Big boy

from Las cruces nm

Verified Buyer

Comments about 3" x 2" Copper Coupling:

Works good

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

12 Questions | 30 Answers
Displaying questions 1-10Previous | Next »
  • 1-1/2" x 3/4" Copper Coupling

    Q:

    Is the ID of this coupling 1-5/8" x 7/8"? I am looking for a CxC my pipe size is 1-1/2" id and 1-5/8" od.
    Asked on 10/6/2015 by Adam from Columbus, ohio

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the ID of the fitting will be 1 5/8" x 7/8".

      Answered on 3/1/2016 by SupplyHouse Staff from New York
  • 2" x 1" Copper Coupling

    Q:

    I am trying to reduce from 4" to 1". Since I don't see a 4" to 1" reducer I was going to use the 4/2 and 2/1 reducers together. Will the 2" ends butt together or will one slide inside the other?
    Asked on 4/15/2015 by Echo 146 from Fort Hood, Texas

    2 answers

    • VERIFIED BUYER

      A:

      They should but together.
      Sent from my iPad

      Answered on 4/15/2015 by Anonymous
    • VERIFIED BUYER

      A:

      No, Same size,Use a short piece of 2" pipe to connect the reducers

      Answered on 4/16/2015 by Anonymous
  • 1/4" x 1/8" Copper Coupling

    Q:

    Is this 1/8" sweat fitting 1/4" tubing compatible?
    Asked on 2/10/2015 by control guru from CO

    1 answer

    • CUSTOMER CARE

      A:

      the 1/4" side is

      Answered on 3/11/2015 by Supplyhouse Staff from New York
  • 3" x 2" Copper Coupling

    Q:

    Will 3" x 2" copper sweat reducer work with 3" M or L Tubing. Please include the ID size of 3" side and the 2" side.
    Asked on 11/5/2014 by rocki

    1 answer

    • VERIFIED BUYER

      A:

      Copper tubing OD is the same for all types…..3in copper "L" and "M" are both 3.125 OD and 2" inch copper is always 2.125 in OD so any sweat fitting reducer that is 3 to 2 will work.
      The only diameter changes will be on the inside of the copper tube because of the different wall thickness between "M" "L" and "K" type tube. Sweat fittings for OD use will all be the same ID so they can fit any type tube.
      I would assume they would be the same ID as the OD of the tube. 3.125 and 2.125 respectively or within a ten thousanth or so.

      Answered on 11/5/2014 by Anonymous
  • 4" x 2" Copper Coupling

    Q:

    What is the I.d. of the 4" side and the 2" side
    Asked on 3/27/2014 by jeremiah

    2 answers

    • VERIFIED BUYER

      A:

      I've never ordered a 4x2 cxc however, I refer you to the "copper handbook"
      where it states that the female end of a 4 must be between 4.128 and 4.133
      and of the 2 inch, 2.128 and 2.133. I've attached pg 36 for your reference.
      Joe Greene

      Answered on 3/27/2014 by Anonymous
    • VERIFIED BUYER

      A:

      4 1/8" and 2 1/8"

      Answered on 3/27/2014 by RockHillJR from New Mexico
  • 3/4" x 1/2" Copper Coupling

    Q:

    Can this be connected with a sauder iron?
    Asked on 11/15/2013 by j

    5 answers

    • VERIFIED BUYER

      A:

      Not with a solder iron....a bottle torch will work. paul

      Answered on 11/15/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No, it cannot be attached with a soldering iron. A soldering iron will not generate anywhere near enough heat.
      It requires, at a minimum, a propane or MAPP-gas torch. If you had any quantity of these to do, it would be better to have an acetylene torch like plumber's use.
      After getting the surfaces totally clean (using emery cloth, fine sandpaper, etc.), apply a very light coating of soldering paste. I have never had much luck with water-based soldering pastes and so I prefer the rosin-based stuff. Assemble the joint and heat it thoroughly, all around the outside. Occasionally touch solder to it so you can determine when it gets hot enough to melt solder. Once it's hot enough and the solder will melt and flow like water, apply solder all around the joint and then move the solder away.. Apply additional heat and you will see the solder "sweat" up into the fitting, filling the joint.
      At this point, remove the heat and leave it alone. The solder will solidify within a minute and then you can use a wet rag to cool the fitting and joint down. The fitting will still be 700 degrees or so, so be careful to avoid getting steam burns from the wet rag. It takes a little practice to get good at it, but it's not hard to learn. The keys are really: (1) everything must be totally clean and shiny, (2) the soldering paste must be rosin-based (3) use sufficient heat.
      Ken Morley

      Answered on 11/15/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No, you need more heat than a soldering iron will produce.

      Answered on 11/15/2013 by Anonymous
    • VERIFIED BUYER

      A:

      NO , must use torch.

      Answered on 11/15/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No, not with a soldering IRON. The technique is the one used by
      plumbers: clean the coupling and the piping surfaces to be joined
      (with fine grit sandpaper, for example), assemble the join, and use a
      propane torch and a non-lead, acid solder (coil or thin bar) at each
      end of the coupling to form a complete seal there.
      Books or internet sites on plumbing give step by step instructions.
      Good luck.

      Answered on 11/15/2013 by Anonymous
  • 2-1/2" x 2" Copper Coupling

    Q:

    Use: shower drain connection
    will this fitting work with an existing copper shower drain pipe (o.d. 2.125"). I need to connect the copper drain pipe to the plastic shower drain pipe (o.d=3.0, i.d=2.38). Would like to slip plastic drain (I.D. OF 2.38") over the 2" copper drain (copper o.d. 2.125").
    Asked on 8/10/2013 by hs from Philadelphia

    3 answers

    • VERIFIED BUYER

      A:

      That won't work, though a good idea in theory. The proper transition fitting would be a Fernco 3001-22 which is meant to join 2" copper to 2" PVC.
      Adam J. Goldberg
      Sent from my iPhone

      Answered on 8/10/2013 by Anonymous
    • VERIFIED BUYER

      A:

      NO. USE 2" FEMALE COPPER THREADED ADAPTOR THEN 2'' PVC MALE THREADED ADAPTOR IF SPACE ALLOWS,
      IF NOT USE A RUBBER COUPLING.

      Answered on 8/11/2013 by Anonymous
    • CUSTOMER CARE

      A:

      This would not be the fitting to use. It connects to copper via soldering on each side.

      Answered on 8/12/2013 by PexSupply Staff from NY
  • 1/2" x 1/4" Copper Coupling

    Q:

    Will this fit over 1/4 inch OD tubing on one end and 1/2 inch OD tubing on the other? I'm trying to join 1/4" copper piping to 1/2 inch piping...
    Asked on 7/8/2013 by JP

    1 answer

    • CUSTOMER CARE

      A:

      The WP0-08-04 adapter will fit over copper pipe with an OD of 5/8" on one side and 3/8" on the other side. Unless they are designated as HVAC fittings, all the copper sweat fittings we sell are sized by the nominal size of the pipe with which they are compatible. The nominal size will always be 1/8" smaller than the outside diameter.

      Answered on 7/9/2013 by PexSupply Staff from NY
  • 3" x 1" Copper Coupling

    Q:

    Will this fit over a "3 inch" pipe that has a 3 and 1/8 inch outside diameter? Or, what is the inside diameter of the 3" end?
    Asked on 8/29/2012 by William from United States

    4 answers

    • VERIFIED BUYER

      A:

      a coupling would be 3-1/8” x 1-1/8” shown below. Pipe measurements refer to the inside diameter of the pipe. Copper pipe is typically 1/8” thick.

      Answered on 8/29/2012 by Anonymous
    • VERIFIED BUYER

      A:

      [PexSupply.com] NO 3.125"

      Answered on 8/29/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It's hard to say. If the fitting shown is a reducing coupling or a reducing bushing. A coupling is made to go over the pipe and therefore the opening or ID would be 3 1/8. A bushing is made to go into another fitting, such as a Tee or a valve so then the OD of the bushing would be 3 1/8. Hope this helps.

      Answered on 8/29/2012 by BACKWOODSMACK from TN.
    • CUSTOMER CARE

      A:

      The 3" end of this fitting is designed to fit over copper pipe with a 3-1/8" outside diameter. The fitting itself has an inside diameter slightly larger than 3/1/8" (between 3.128" and 3.133" to be more precise).

      Answered on 9/11/2012 by PexSupply Staff from NY
  • 1" x 3/4" Copper Coupling

    Q:

    I'm looking for a coupling that fits inside the "C" end of a tee fitting or cap. I have bought such couplings locally, but don't see on any your site. If you have one, what is it called? To be clear, the OD of the wider end of the coupling would fit exactly inside the ID of the tee and/or cap.
    This is not a plumbing application, but rather a (fairly large-scale) craft application in which the coupling would be hidden between and inside of the end of a 1" tee and a 1" cap which would then appear to butt up against each other smoothly. I could just use a piece of 1" tube for this purpose, but like the finished form of a fitting as opposed something I hack out of a length of tube.
    Thanks!
    Asked on 5/17/2012 by Bill from Tulsa

    7 answers

    • VERIFIED BUYER

      A:

      If such a fitting exists, I have not seen it. Why not just use a
      length of cleanly cut 1" pipe? It is going to be invisible in your
      application anyway.

      Answered on 5/17/2012 by Anonymous
    • VERIFIED BUYER

      A:

      What you are looking for is a reducing coupling or bushing from your
      description.
      Check these links to see if this helps
      http://www.pexsupply.com/Cello-WPFLC-16-08-1-X-1-2-Copper-Bushing-FTGxC
      http://www.pexsupply.com/Cello-WP02-16-12-1-x-3-4-FTGxC-Reducer-961000-p

      Answered on 5/17/2012 by Anonymous
    • VERIFIED BUYER

      A:

      They're called copper fitting reducers. When you see a designation FTG, it
      means it fits 'inside' a standard C fitting. Here are the ones you're
      looking for:
      http://www.pexsupply.com/Copper-Fittings-130000

      Answered on 5/17/2012 by Anonymous
    • VERIFIED BUYER

      A:

      A piece of 1" tubing would be the only option
      I know of for this application
      Sent from my iPhone

      Answered on 5/18/2012 by Anonymous
    • VERIFIED BUYER

      A:

      If you are putting a cap on the end, pex supply has fitting end caps. Forget
      the couplings and install a fitting
      End cap on the tee.
      walter

      Answered on 5/18/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It is called a 1” x ¾” Fttg x C Coupling.
      Fitting means that the 1” is the same OD as the pipe.

      Answered on 5/18/2012 by Anonymous
    • CUSTOMER CARE

      A:

      You need a copper fitting adapter (labeled 'FTG'). These fit inside of copper fittings as copper pipe does. Part WP02-16-12, for example, fits into a 1" fitting on one side and over 3/4" pipe on the other.

      Answered on 5/23/2012 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?