3" Copper Coupling Less Stop Zoom

3" Copper Coupling Less Stop

SKU:WP0-NSTOP-48

Brand: Cello

Cello
Qty Price
$12.95 $11.65
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Specs

Size: 3"
Material: Copper
Application: Plumbing
Connection Type: Sweat

Description for Cello WP0-NSTOP-48

Copper Coupling Less Stop

3" Copper Coupling Less Stop

REVIEW SNAPSHOT®

by PowerReviews
Cello4" Copper Coupling Less Stop
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

(1 of 1 customers found this review helpful)

 
5.0

a good product. fit well.

By fix-it

from Derwood, MD

Verified Buyer

Comments about 2" Copper Coupling Less Stop:

The couplings were a good fit to the pipe.

(1 of 1 customers found this review helpful)

 
5.0

worked great!

By Creative Copper Wire, Co.

from Buffalo, NY

Verified Buyer

Comments about 1/2" Copper Coupling Less Stop:

We used this item to attach a glass bird bath to a copper pipe as a stake. The price was our main reason for buying these

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 6 Answers
Displaying questions 1-6
  • 4" Copper Coupling Less Stop

    Q:

    How long is this piece?
    Asked on 10/18/2015 by Chory

    1 answer

    • CUSTOMER CARE

      A:

      This fitting will measure 4 9/16" end to end

      Answered on 2/3/2016 by SupplyHouse Staff from New York
  • 1-1/4" Copper Coupling Less Stop

    Q:

    How long is this piece?
    Asked on 5/29/2015 by Kevin from Ma.

    1 answer

    • CUSTOMER CARE

      A:

      WP0-NSTOP-20 is 2-5/16" long.

      Answered on 8/13/2015 by SupplyHouse Staff from NY
  • 2" Copper Coupling Less Stop

    Q:

    what is the inside diameter? outside diameter?
    Asked on 1/14/2015 by jason from ga

    1 answer

    • CUSTOMER CARE

      A:

      ID is 2 1/8", od is approx. 2 1/4

      Answered on 1/15/2015 by Supplyhouse Staff from New York
  • 2" Copper Coupling Less Stop

    Q:

    how much does a 1.5" copper fitting wieght
    Asked on 2/29/2012 by Anonymous from Port orford or

    1 answer

    • CUSTOMER CARE

      A:

      Cello's 1.5" copper couplings weigh 0.22 lbs.

      Answered on 3/1/2012 by PexSupply Staff from NY
  • 1/2" Copper Coupling Less Stop

    Q:

    how much does this weigh
    Asked on 5/19/2011 by danny from somerset,ma

    1 answer

    • CUSTOMER CARE

      A:

      Each WP0-NSTOP-08 weighs .022 lbs.

      Answered on 5/19/2011 by PexSupply Staff from NY
  • 2" Copper Coupling Less Stop

    Q:

    What is the legngh of this product?
    Asked on 12/13/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The product is 2 3/4 inches long.

      Answered on 1/19/2011 by PexSupply Staff from NY
Displaying questions 1-6

Do you have a question about this product?