1" x 3/8" FTGxC Reducer Zoom

1" x 3/8" FTGxC Reducer

SKU:WP02-16-06

Brand: Cello

Cello
WP02-16-06 has been discontinued.
Direct Replacement:
SKU: 32078
Brand: Elkhart
0

Specs

Size: 1" x 3/8"

Description for Cello WP02-16-06

Copper Fitting Reducer

1" x 3/8" FTGxC Reducer

REVIEW SNAPSHOT®

by PowerReviews
Cello1/2" x 3/8" FTGxC Reducer
 
4.9

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Displaying reviews 1-8

Back to top

 
5.0

Copper Fittings

By Mike

from NY

Verified Buyer

Comments about 1-1/2" x 3/4" FTGxC Reducer:

The fitting was used as part of making a weathervane

 
5.0

Great prices, quick delivery

By Dan

from Ohio

Verified Buyer

Comments about 1" x 3/4" FTGxC Reducer:

As a pipefitter I'm familiar with these kinds of products. I was amazed at the low prices, and the fast delivery. With shipping, the copper fittings I bought were overall cheaper than going to a big box store nearby. I also had them the next day via UPS. I will continue to purchase my copper fittings from you in the future.

 
5.0

works really good

By iceman

from Odessa, WA.

Verified Buyer

Comments about 5/8" x 1/2" FTGxC Reducer:

works very well to transition from inside copper to outside.

 
5.0

Great product..

By Q Dog

from Memphis, TN

Verified Buyer

Comments about 3" x 3/4" FTGxC Reducer:

Great item. It was just as i expected. And shipping was fast..

 
5.0

As described

By Gabe

from Granite Bay, CA

Verified Buyer

Comments about 2" x 1/2" FTGxC Reducer:

Came as described.

 
5.0

A new thing to plumbing.

By Terbear

from Janesville, WI

Verified Buyer

Comments about 1-1/2" x 3/4" FTGxC Reducer:

I didn't know these existed until recently. I'd worked in plumbing years ago and there was no such thing as a fitting reducer. You can save an inch and a half on linear run with this 1-1/2" size, and that's important when in tight quarters. I'm using it to braze to a tub shoe strainer for a baptistry because its O.D. is the perfect size, but I'll certainly remember its out there the next time I'm running copper.

 
5.0

Good quality - no problems

By Alan R.

from Bryn Mawr, PA

Verified Buyer

Comments about 2-1/2" x 2" FTGxC Reducer:

good quality

 
4.0

Fits and works well

By Paul

from Atlanta, GA

Verified Buyer

Comments about 3" x 2" FTGxC Reducer:

It fit well and worked with my 2" copper pipe. Would give it a 5 star rating, but copper prices are rising too fast.

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

7 Questions | 17 Answers
Displaying questions 1-7
  • 1-1/2" x 1-1/4" FTGxC Reducer

    Q:

    I want to use a 1-1/2" strainer in an 1-1/4" copper line. Is the FTG side of this reducer the 1-1/2" side as the description would suggest?
    Asked on 9/14/2015 by Bruce from Rocky Mountains

    1 answer

    • CUSTOMER CARE

      A:

      Yes, 1-1/2" is male sweat and 1-1/4" is female sweat on the WP02-24-20.

      Answered on 2/12/2016 by SupplyHouse Staff from NY
  • 1/2" x 3/8" FTGxC Reducer

    Q:

    Does the cup side have a stop?
    Asked on 8/15/2014 by Aj

    2 answers

    • VERIFIED BUYER

      A:

      Yes it dose
      Michael Orsini
      20th Century Fox
      Plumbing Dept.

      Answered on 8/18/2014 by Anonymous
    • VERIFIED BUYER

      A:

      This is called a fitting adapter and as such, the larger or cup side goes into a fitting. The fitting has the stop to keep it from going too far in. The other, or smaller side will accept the nom. pipe size and it has a stop for that size pipe.

      Answered on 8/15/2014 by Anonymous
  • 3/4" x 1/4" FTGxC Reducer

    Q:

    Am I correct that the smaller end of the reducer is always the "C" end?
    Asked on 8/13/2014 by aj

    1 answer

    • VERIFIED BUYER

      A:

      FTG means same size as pipe and will fit inside a fitting or coupler.
      C means fitting, pipe will fit inside the C end
      In the email below ¾ is the FTG and ¼ is the C

      Answered on 8/13/2014 by Anonymous
  • 1/2" x 3/8" FTGxC Reducer

    Q:

    can you tell me the difference between a 1"x3/4"ftgxc reducer and a 1"x3/4" cxc reducer
    Asked on 10/20/2012 by stacey from canton,pa

    9 answers

    • VERIFIED BUYER

      A:

      1/2" x 3/8" FTGxC Reducer
      FTG = Copper Pipe Size, it fits inside a copper fitting
      C = Copper Fitting Size, copper pipe fits inside.

      Answered on 10/20/2012 by Anonymous
    • VERIFIED BUYER

      A:

      a cxc fitting goes around the copper pipe and a ftgxc one is the pipe size that goes inside another fitting (ftg). a 1x3/4 ftgxc means the 1" side is the same diameter as the 1" pipe that goes inside another fitting and adapts to a 3/4" copper fitting on the outside of the pipe
        

      Answered on 10/21/2012 by Anonymous
    • VERIFIED BUYER

      A:

      A c x c fitting will accept copper pipe in each end. A ftg x c fitting
      will accept copper pipe in one end and will slide into a fitting on the
      other end.
      For 1 x 3/4 fittings, that means they will measure as follows:
      1 x 3/4 c x c measures 1 1/8 ID x 7/8 ID
      1 x 3/4 f x c measures 1 OD x 7/8 ID
      Good Luck

      Answered on 10/21/2012 by Anonymous
    • VERIFIED BUYER

      A:

      ftgxc FITTING by COPPER The 2 sides of this fitting have different
      diameters. The side that is designated as "ftg" is the same external
      diameter as the external diameter of the pipe of the same size. Thus it is
      of the correct diameter to slide into a fitting such as a valve or elbow.
      The side that is designated as "c" has the internal diameter is the same
      size as the external diameter of the pipe of the same side.
      cxc COPPER by COPPER The 2 sides of this fitting have the same internal
      diameter. The internal diameter is the same size as the external diameter
      of the pipe of the same side. Thus the pipe is able to slide into each of
      the ends of this fitting

      Answered on 10/21/2012 by Anonymous
    • VERIFIED BUYER

      A:

      A 1" X 3/4" ftgxc reducer is a fitting reducer meaning that the end of it
      is the same diameter as the pipe diameter so that it will fit inside
      another fitting. With this part, the 3/4" end of the reducer will fit
      inside another 3/4" fitting.

      Answered on 10/21/2012 by Anonymous
    • VERIFIED BUYER

      A:

      1 x 3/4 fitting X copper is where the 1 inch size goes into a 1 inch fitting instead of over a 1 inch pipe and the 3/4 c (copper) side of your item fits over a 3/4 copper pipe. In a 1 X 3/4 cxc both go over the respective pipe.

      Answered on 10/22/2012 by Anonymous
    • VERIFIED BUYER

      A:

      C = cupped end - the type you would slide over another pipe to make a sweat connection
      FTG= fitting end - the type that slides inside a cupped end, also called a "street" fitting ( same OD as a copper pipe, in this case 1")

      Answered on 10/22/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Ftg X c is reducer coupling , it fits into 1" fitting and over 3/4 '
      pipe. 1"x3/4" fits over 1" pipe and OVER 3/4" PIP
      Eric EZ Does IT

      Answered on 10/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      A reducer will fit over both pieces of pipe, a fitting reducer will fit over the pipe on one side and into a fitting on the other, this allows you to not have to make a direct fitting rather than having to cut a little short piece of copper
      Sent from my iPhone

      Answered on 10/24/2012 by Anonymous
  • 1-1/2" x 1-1/4" FTGxC Reducer

    Q:

    If I'm connecting a copper reducer to the "sweat" side of a 1 1/2" dialectric union and taking the pipe down from 1 1/2" to 1 1/4" in the process, do I want to use a 1 1/2" x 1 1/4" reducer or a 1 1/2" x 1 1/4" coupling to accomplish this task?
    Asked on 3/8/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You will want to use a 1 1/2" x 1 1/4" reducer.

      Answered on 3/9/2011 by PexSupply Staff from NY
  • 1-1/4" x 1" FTGxC Reducer

    Q:

    I need to go on the inside of a 1-1/4 fitting for space reasons like a street L. Is this for the inside of the 1 1/4 fitting and regular on the 1 inch side.I Do not want to use just a reducing bushing .
    Asked on 1/12/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this is the part you are looking for.

      Answered on 1/28/2011 by PexSupply Staff from NY
  • 2" x 1-1/2" FTGxC Reducer

    Q:

    Hi:
    I need to join a 2" T fitting to
    a 1-1/2" T fitting. Will this 2" x 1-1/2"
    FTGxC reducer work? [i.e.,is one end the same
    as 2" pipe & the other end the same as 1-1/2" pipe?}
    I'd like both 'T's to be as flush to each other as possible
    without using separate couplers or pipe stubs.
    Thx.
    Asked on 10/1/2010 by copper lvr. from Eureka CA

    2 answers

    • CUSTOMER CARE

      A:

      If you use the fitting reducer, you will still need a piece of pipe for the copper side. The pipe only needs to fit in the T, and the coupler. So if you measure right, you won't see the piece of pipe and the FTG x C will make things flush. The pipe should be cut 1" to 1.5" to connect.

      Answered on 10/4/2010 by PexSupply Staff from NY
    • CUSTOMER CARE

      A:

      If you use the fitting reducer, you will still need a piece of pipe for the copper side. The pipe only needs to fit in the T, and the coupler. So if you measure right, you won't see the piece of pipe and the FTG x C will make things flush. The pipe should be cut 1" to 1.5" to connect.

      Answered on 10/4/2010 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product?