3/4" Copper Cap Zoom

3/4" Copper Cap

SKU:WP17-12

Brand: Cello

Cello
Qty Price
$0.48
/ each
$20.50 / box (50 units x $0.41)
In Stock! Ships in 24-48 Hours
(11211 Avail)
0

Specs

Size: 3/4"
Material: Copper
Application: Plumbing
Connection Type: Sweat

Description for Cello WP17-12

Copper Cap

3/4" Copper Cap

REVIEW SNAPSHOT®

by PowerReviews
Cello3" Copper Cap
 
4.6

(based on 29 reviews)

Ratings Distribution

  • 5 Stars

     

    (23)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

just like the picture

Perfect as ordered. No complaints. Used for base of copper & brass menorah I made. Polished to a high gloss sheen.

Perfect as ordered. No complaints. Used for base of copper & brass menorah I made. Polished to a high gloss sheen.

VS

Most Liked Negative Review

 

Cap was so, so

The product was shipped quickly, but as I was using this for a finished item it was pretty marred and scratched. I would recommend for a normal use, but not for a finished...Read complete review

The product was shipped quickly, but as I was using this for a finished item it was pretty marred and scratched. I would recommend for a normal use, but not for a finished product. I was able to polish it after considerable time getting the scratches and nicks out. The rating is only fair for the use I had, not that there was anything wrong for normal use.

Reviewed by 29 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Perfect fit

By Heat Exchanger man

from texas

Verified Buyer

Comments about 4" Copper Cap:

I used this as end caps for a shell and tube heat exchanger. It has a 4.125'' ID and 4.25'' OD.

 
5.0

Great Quality and Quick Shipping!

By Bubs

from Clarksville, IN

Verified Buyer

Comments about 1-1/4" Copper Cap:

Great quality and quick shipping!

(0 of 1 customers found this review helpful)

 
1.0

Worked as expected

By None

from Wisconsin

Verified Buyer

Comments about 2" Copper Cap:

Formed the base for a black-powder measuring system.

 
4.0

great inventory, good price and fast

By Jocko

from Tucson

Verified Buyer

Comments about 1-1/2" Copper Cap:

These fittings are used in the fabrication of copper art work. They are hard to find at a reasonable price. Highly recommend this vendor.

 
5.0

GREEN STEAM ENGIN CYLINDER

By TWS41

from OPHEIM, MT.

Verified Buyer

Comments about 3" Copper Cap:

THIS PRODUCT IS TO BE USED AS A CYLENDER IN THE "GREEN STEEM" STEAM ENGIN. IT IS HEAVEY AND TRUE DIMENSIONALLY ENOUGH TO DO THE JOB WELL. IT IS ALSO VERY COST EFFECTIVE.

 
5.0

it works well for me

By babyface

from wisconsin

Verified Buyer

Comments about 1/2" Copper Cap:

Iam a diy guy and this is perfect

 
3.0

good product at fair price

By John's Lab

from southern Oregon

Verified Buyer

Comments about 1" Copper Cap:

good product at fair price. shipping was EXTREMELY slow

 
5.0

2" copper Cap Saves the World

By None

from California

Verified Buyer

Comments about 2" Copper Cap:

What is great about it is that it does exactly what you might expect. It fits perfectly on the end of a 2" copper pipe!

 
5.0

Priced right and dimensionally perfect.

By Smithy

from Central Valley, CA

Verified Buyer

Comments about 1" Copper Cap:

As the accessory section indicates: I use a 1" bolt with the threads removed as an anvil in my vise to stamp the mortar it's intended for and the amount of grains it holds. Sweat soldered on the bottom of the 1" copper pipe segment and cut to the correct length I have a perfect powder measure for my large black powder mortars on the Fourth of July. The other cap is not soldered and is used as a lid for the measure.

 
5.0

Needed to cap end.

By Joe Daddy

from Long Beach, CA

Verified Buyer

Comments about 1-1/4" Copper Cap:

The copper caps arrived early, the ordering was easy and the price was much lower than the big boxes. This is my new go to place.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

14 Questions | 35 Answers
Displaying questions 1-10Previous | Next »
  • 3" Copper Cap

    Q:

    What is the length of the 3" diameter Copper Cap?
    Douglas, Beverly MA
    Asked on 12/7/2014 by Douglas from Beverly, MA

    1 answer

    • CUSTOMER CARE

      A:

      The length of this copper cap is 1.66 Inches.

      Answered on 12/16/2014 by SupplyHouse Staff from NY
  • 1/8" Copper Cap

    Q:

    Will this 1/8" copper cap fit over the end of 1/4" refrigerator soft copper tubing. If not, what size cap will go on the end of this 1/4 in tubing? Thanks
    Asked on 10/28/2014 by billb from Concordville, PA

    1 answer

    • CUSTOMER CARE

      A:

      yes

      Answered on 10/30/2014 by Supplyhouse Staff from New York
  • 5/8" Copper Cap

    Q:

    What is the ID of a 5/8" copper cap?
    Asked on 10/9/2014 by Smiley from northern Iowa

    2 answers

    • VERIFIED BUYER

      A:

      A 5/8 copper cap should have an ID of 3/4 inch to fit on a 5/8 OD pipe.

      Answered on 10/9/2014 by Anonymous
    • VERIFIED BUYER

      A:

      When they say 5/8” that is the “nominal size” and it is 3/4” OD and 0.668” ID. You use this 5/8” cap on a 5/8” copper pipe (i.e pipe that is 3/4” OD and 0.668” ID).

      Answered on 10/9/2014 by Anonymous
  • 4" Copper Cap

    Q:

    Weird question what is the length/depth? I looking to use copper end caps in a creative project.
    Asked on 11/8/2013 by Angela

    1 answer

    • VERIFIED BUYER

      A:

      Approx 2”

      Answered on 11/9/2013 by Anonymous
  • 1-1/4" Copper Cap

    Q:

    What is the inner diameter of the 1 1/4 end cap?
    I have a pipe that is actually 1 1/4 inches in outer diameter. I had bought a 1 1/4 end cap (from a local hardware store) was too large, so I want to make sure I get the right end cap this time.

    Would a 1 inch end cap be better?
    Asked on 9/16/2013 by Amalia from San Francisco, CA

    6 answers

    • VERIFIED BUYER

      A:

      INER DIAMETER OF 1 1/4 END CAP IS APP. 1 9/16
      ALL FITTINGS ARE SIZED ACCORDING TO INTERNAL DIAMETER OF PIPE , SO IF YOUR PIPE IS 1 1/4 OUTER DIAMETER
      THEN MOST LIKELY IT IS A 1 INCH PIPE, SO TRY THE 1 INCH CAP.

      Answered on 9/18/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Outside diameter is 1.25 inches the inside diameter is 1 1/8 in. Just measured tonight,

      Answered on 9/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Your pipe is probably 1inch

      Answered on 9/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      1and1/4 pipe is about 1and3/8 od. Is this steel pipe

      Answered on 9/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Inside diameter of 1 1/4" cap is 1 3/8". 1" cap. 1 1/8" I'd.
      Sent from my U.S. Cellular BlackBerry® smartphone

      Answered on 9/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Try 1 1/2 but it's sounds to my like you have some odd non standard copper or your copper pipe is 1 inch
      Sent from my iPhone

      Answered on 9/16/2013 by Anonymous
  • 3/4" Copper Cap

    Q:

    What is the inner diameter of the 3/4 inch cap?
    Asked on 9/9/2013 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      The cap fits 3/4" copper pipe, which has an OD of 7/8".

      Answered on 10/1/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Whatever the size of standard 3/4 copper pipe is. The cap is meant to fit over it
      Sent from my iPhone

      Answered on 9/10/2013 by Anonymous
  • 4" Copper Cap

    Q:

    What is the height of the 4inch copper cap?
    Asked on 3/2/2013 by JC from North Carolina

    2 answers

    • VERIFIED BUYER

      A:

      HI JC,
      THIS DEPENDS ON THE WALL THICKNESS BUT 4 3/16 INCH DIAMETER IS A CLOSE ESTIMATION. THE HEIGHT COULD BE ANYTHING FROM 1 1/2" TO 3".

      Answered on 3/3/2013 by Anonymous
    • CUSTOMER CARE

      A:

      The outside diameter of the 4" cap is approximately 4.3".

      Answered on 3/29/2013 by PexSupply Staff from NY
  • 1" Copper Cap

    Q:

    What is the height, OD and ID of the 1” cap?
    Asked on 7/28/2012 by CP from Arvada, CO

    3 answers

    • VERIFIED BUYER

      A:

      Okay - the ID of at 1" copper cap is 1 1/8" - OD is 1 1/4" and the length
      should be 1 1/8".

      Answered on 7/29/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Height 1.05 OD 1.24 ID 1.129

      Answered on 7/30/2012 by Anonymous
    • CUSTOMER CARE

      A:

      This cap measures about 1" tall. It has a 1.13" ID and a 1.21" OD.

      Answered on 8/3/2012 by PexSupply Staff from NY
  • 1" Copper Cap

    Q:

    What is the inside diameter o this copper cap? because I need to put this in tube with ID of 1" and OD of 1.125".
    Asked on 6/5/2012 by Alexandre Shyu from Syracuse, NY

    8 answers

    • VERIFIED BUYER

      A:

      The ID of the cap is the same as the OD of 1" copper pipe.

      Answered on 6/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      This is a cap it will go over your pipe. I don't think they make a plug for standard plumbing as you want. This will however do the job for you.
      Chris Paul
      Bayside Heating & Air, Inc.
      Sent from my iPhone

      Answered on 6/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Answer:
      All copper tube of either Type M (red markings), Type L (blue markings), Type K (green markings), or Type DWV (yellow markings) are made to be1/8" larger in OD (outside diameter) than the "nominal" ID (inside diameter). Considering that the wall thickness changes with the Type (DWV is thinnest...K is thickest) the OD dimension is consistent. Example: Type DWV 2" pipe has a 2 1/8" OD as well as 2" Type M, Type L, & TypeK...they will all be 2 1/8" OD. This is so the copper fittings will "fit". FYI: all solder style copper fittings are made to Type L standards (thicker than DWV or M but thinner than K).
      In the matter of the queried 1" ID copper pipe hard solder cap: the ID of the cap is 1 1/8" (1.125").
      Kris Kruse
      KS Kruse Plumbing Co.

      Answered on 6/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Inside diameter of a 1" cap should be "1 1/8, or "1.125.

      Answered on 6/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Standard 1" copper (Types L, and M) has an O.D. of 1-1/8". A 1" cap is
      designed to fit on the outside of 1" copper tubing. This is what you're
      looking for.

      Answered on 6/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Hello,
      If you're connecting to copper pipe--the cap will fit. If you are using the cap on any other metal
      than copper(M, L,), it will most likely not fit. Keep an eye out for my plumbing books.
      daniel dunphy

      Answered on 6/5/2012 by Anonymous
    • CUSTOMER CARE

      A:

      The WP17-16 cap is designed to fit over 1" nominal plumbing and heating copper. The cap has an ID of approximately 1-1/8".

      Answered on 6/5/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      A standard 1" Copper Cap has a ID of 1.125" to fit over the 1" copper pipe.
      There is no standard copper cap that inserts inside the copper tubing.
      The tubing ID varies with the tubing weight such as type M, L or K.

      Answered on 6/5/2012 by Anonymous
  • 3" Copper Cap

    Q:

    What are the inside & outside dimensions of the 3 inch copper cap?
    Asked on 5/7/2012 by Rich from Long Island, NY

    2 answers

    • CUSTOMER CARE

      A:

      The inside diameter of the 3" copper cap (part WP17-48) is 3.130" and the outside diameter is 3.28".

      Answered on 5/7/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      The cap is 3-1/8 id but the od will vary depending on production and brands.
      Chris Paul
      Bayside Heating & Air, Inc.
      Sent from my iPhone

      Answered on 5/7/2012 by Another PexSupply Customer
Displaying questions 1-10Previous | Next »

Do you have a question about this product?