1-1/4" Copper Cap Zoom

1-1/4" Copper Cap

SKU:WP17-20

Brand: Cello

Cello
WP17-20 has been discontinued.
Direct Replacement:
SKU: 30634
Brand: Elkhart
0

Specs

Size: 1-1/4"

Description for Cello WP17-20

Copper Cap

1-1/4" Copper Cap

REVIEW SNAPSHOT®

by PowerReviews
Elkhart1/2" Copper Cap
 
4.7

(based on 38 reviews)

Ratings Distribution

  • 5 Stars

     

    (32)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

just like the picture

Perfect as ordered. No complaints. Used for base of copper & brass menorah I made. Polished to a high gloss sheen.

Perfect as ordered. No complaints. Used for base of copper & brass menorah I made. Polished to a high gloss sheen.

VS

Most Liked Negative Review

 

Cap was so, so

The product was shipped quickly, but as I was using this for a finished item it was pretty marred and scratched. I would recommend for a normal use, but not for a finished...Read complete review

The product was shipped quickly, but as I was using this for a finished item it was pretty marred and scratched. I would recommend for a normal use, but not for a finished product. I was able to polish it after considerable time getting the scratches and nicks out. The rating is only fair for the use I had, not that there was anything wrong for normal use.

Reviewed by 38 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Satisfied customer

By AFHILL

from Frederick Maryland

Verified Buyer

Comments about 1/2" Copper Cap:

purchased the coupling to make my own citronella candles.
This worked perfectly. I will order more when needed.

The shipping is great, really quick service.

 
5.0

Exactly what I needed

By Susie Crafter

from Smithville, TN

Verified Buyer

Comments about 1/2" Copper Cap:

I used this product for a craft and it was exactly as I expected it to be. Worked great! Would definitely order again.

 
5.0

Great item

By tosh

from Missouri

Verified Buyer

Comments about 1/2" Copper Cap:

Went on snug and stayed on!

 
5.0

not your ordinary customer

By TinaWorksMagic

from Chesapeake, OH

Verified Buyer

Comments about 1/4" Copper Cap:

I put these caps on the bottom of wands that I make for ceremonial purposes for wiccan, druid, pagan, and fun...the caps give my wands a look that is totally mine.. I also use 1/2" and 3/4" for my bigger wands...

 
5.0

Just right

By miss lee

from kilgore tx

Verified Buyer

Comments about 3/4" Copper Cap:

I use these in crafts. It's just what I ordered. I'll be ordering again.

 
5.0

1 1/4" copper cap

By Mcberry

from Belmont Ohio

Verified Buyer

Comments about 1-1/4" Copper Cap:

Items fit great, worked great and they were priced right.

 
5.0

Specialty Cap

By Mr. Business

from Central PA

Verified Buyer

Comments about 2-1/2" Copper Cap:

This is a hard-to-find speciality piece. Couldn't find it in my local hardware stores. Found it here. Soldered it on and it's working well.

 
5.0

Perfect fit

By Jon Krahmer

from Texas

Verified Buyer

Comments about 3/4" Copper Cap:

I used 1 of these caps to build an HVAC liquid receiver. The receiver I built is working great!

 
5.0

Just what I needed

By Ronnie's Roadsters

from Fort Worth Texas

Verified Buyer

Comments about 2" Copper Cap:

I have recommended the usefullness of these end caps

 
5.0

Perfect fit

By Heat Exchanger man

from texas

Verified Buyer

Comments about 4" Copper Cap:

I used this as end caps for a shell and tube heat exchanger. It has a 4.125'' ID and 4.25'' OD.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

15 Questions | 36 Answers
Displaying questions 1-10Previous | Next »
  • 1-1/2" Copper Cap

    Q:

    Do these have a "brand" stamp on the top? Trying to avoid for art project.
    Asked on 7/17/2015 by Ken from Pa

    1 answer

    • CUSTOMER CARE

      A:

      These do have the brand stamped onto the top of the cap.

      Thanks,

      Answered on 7/22/2015 by SupplyHouse Staff from New York
  • 3" Copper Cap

    Q:

    What is the length of the 3" diameter Copper Cap?
    Douglas, Beverly MA
    Asked on 12/7/2014 by Douglas from Beverly, MA

    1 answer

    • CUSTOMER CARE

      A:

      The length of this copper cap is 1.66 Inches.

      Answered on 12/16/2014 by SupplyHouse Staff from NY
  • 1/8" Copper Cap

    Q:

    Will this 1/8" copper cap fit over the end of 1/4" refrigerator soft copper tubing. If not, what size cap will go on the end of this 1/4 in tubing? Thanks
    Asked on 10/28/2014 by billb from Concordville, PA

    1 answer

    • CUSTOMER CARE

      A:

      yes

      Answered on 10/30/2014 by Supplyhouse Staff from New York
  • 5/8" Copper Cap

    Q:

    What is the ID of a 5/8" copper cap?
    Asked on 10/9/2014 by Smiley from northern Iowa

    2 answers

    • VERIFIED BUYER

      A:

      When they say 5/8” that is the “nominal size” and it is 3/4” OD and 0.668” ID. You use this 5/8” cap on a 5/8” copper pipe (i.e pipe that is 3/4” OD and 0.668” ID).

      Answered on 10/9/2014 by Anonymous
    • VERIFIED BUYER

      A:

      A 5/8 copper cap should have an ID of 3/4 inch to fit on a 5/8 OD pipe.

      Answered on 10/9/2014 by Anonymous
  • 4" Copper Cap

    Q:

    Weird question what is the length/depth? I looking to use copper end caps in a creative project.
    Asked on 11/8/2013 by Angela

    1 answer

    • VERIFIED BUYER

      A:

      Approx 2”

      Answered on 11/9/2013 by Anonymous
  • 1-1/4" Copper Cap

    Q:

    What is the inner diameter of the 1 1/4 end cap?
    I have a pipe that is actually 1 1/4 inches in outer diameter. I had bought a 1 1/4 end cap (from a local hardware store) was too large, so I want to make sure I get the right end cap this time.

    Would a 1 inch end cap be better?
    Asked on 9/16/2013 by Amalia from San Francisco, CA

    6 answers

    • VERIFIED BUYER

      A:

      Try 1 1/2 but it's sounds to my like you have some odd non standard copper or your copper pipe is 1 inch
      Sent from my iPhone

      Answered on 9/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Inside diameter of 1 1/4" cap is 1 3/8". 1" cap. 1 1/8" I'd.
      Sent from my U.S. Cellular BlackBerry® smartphone

      Answered on 9/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      1and1/4 pipe is about 1and3/8 od. Is this steel pipe

      Answered on 9/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Your pipe is probably 1inch

      Answered on 9/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Outside diameter is 1.25 inches the inside diameter is 1 1/8 in. Just measured tonight,

      Answered on 9/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      INER DIAMETER OF 1 1/4 END CAP IS APP. 1 9/16
      ALL FITTINGS ARE SIZED ACCORDING TO INTERNAL DIAMETER OF PIPE , SO IF YOUR PIPE IS 1 1/4 OUTER DIAMETER
      THEN MOST LIKELY IT IS A 1 INCH PIPE, SO TRY THE 1 INCH CAP.

      Answered on 9/18/2013 by Anonymous
  • 3/4" Copper Cap

    Q:

    What is the inner diameter of the 3/4 inch cap?
    Asked on 9/9/2013 by Anonymous

    2 answers

    • VERIFIED BUYER

      A:

      Whatever the size of standard 3/4 copper pipe is. The cap is meant to fit over it
      Sent from my iPhone

      Answered on 9/10/2013 by Anonymous
    • CUSTOMER CARE

      A:

      The cap fits 3/4" copper pipe, which has an OD of 7/8".

      Answered on 10/1/2013 by PexSupply Staff from NY
  • 4" Copper Cap

    Q:

    What is the height of the 4inch copper cap?
    Asked on 3/2/2013 by JC from North Carolina

    2 answers

    • VERIFIED BUYER

      A:

      HI JC,
      THIS DEPENDS ON THE WALL THICKNESS BUT 4 3/16 INCH DIAMETER IS A CLOSE ESTIMATION. THE HEIGHT COULD BE ANYTHING FROM 1 1/2" TO 3".

      Answered on 3/3/2013 by Anonymous
    • CUSTOMER CARE

      A:

      The outside diameter of the 4" cap is approximately 4.3".

      Answered on 3/29/2013 by PexSupply Staff from NY
  • 1" Copper Cap

    Q:

    What is the height, OD and ID of the 1” cap?
    Asked on 7/28/2012 by CP from Arvada, CO

    3 answers

    • VERIFIED BUYER

      A:

      Okay - the ID of at 1" copper cap is 1 1/8" - OD is 1 1/4" and the length
      should be 1 1/8".

      Answered on 7/29/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Height 1.05 OD 1.24 ID 1.129

      Answered on 7/30/2012 by Anonymous
    • CUSTOMER CARE

      A:

      This cap measures about 1" tall. It has a 1.13" ID and a 1.21" OD.

      Answered on 8/3/2012 by PexSupply Staff from NY
  • 1" Copper Cap

    Q:

    What is the inside diameter o this copper cap? because I need to put this in tube with ID of 1" and OD of 1.125".
    Asked on 6/5/2012 by Alexandre Shyu from Syracuse, NY

    8 answers

    • VERIFIED BUYER

      A:

      The ID of the cap is the same as the OD of 1" copper pipe.

      Answered on 6/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      This is a cap it will go over your pipe. I don't think they make a plug for standard plumbing as you want. This will however do the job for you.
      Chris Paul
      Bayside Heating & Air, Inc.
      Sent from my iPhone

      Answered on 6/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Answer:
      All copper tube of either Type M (red markings), Type L (blue markings), Type K (green markings), or Type DWV (yellow markings) are made to be1/8" larger in OD (outside diameter) than the "nominal" ID (inside diameter). Considering that the wall thickness changes with the Type (DWV is thinnest...K is thickest) the OD dimension is consistent. Example: Type DWV 2" pipe has a 2 1/8" OD as well as 2" Type M, Type L, & TypeK...they will all be 2 1/8" OD. This is so the copper fittings will "fit". FYI: all solder style copper fittings are made to Type L standards (thicker than DWV or M but thinner than K).
      In the matter of the queried 1" ID copper pipe hard solder cap: the ID of the cap is 1 1/8" (1.125").
      Kris Kruse
      KS Kruse Plumbing Co.

      Answered on 6/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Inside diameter of a 1" cap should be "1 1/8, or "1.125.

      Answered on 6/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Standard 1" copper (Types L, and M) has an O.D. of 1-1/8". A 1" cap is
      designed to fit on the outside of 1" copper tubing. This is what you're
      looking for.

      Answered on 6/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Hello,
      If you're connecting to copper pipe--the cap will fit. If you are using the cap on any other metal
      than copper(M, L,), it will most likely not fit. Keep an eye out for my plumbing books.
      daniel dunphy

      Answered on 6/5/2012 by Anonymous
    • CUSTOMER CARE

      A:

      The WP17-16 cap is designed to fit over 1" nominal plumbing and heating copper. The cap has an ID of approximately 1-1/8".

      Answered on 6/5/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      A standard 1" Copper Cap has a ID of 1.125" to fit over the 1" copper pipe.
      There is no standard copper cap that inserts inside the copper tubing.
      The tubing ID varies with the tubing weight such as type M, L or K.

      Answered on 6/5/2012 by Anonymous
Displaying questions 1-10Previous | Next »

Do you have a question about this product?