1/8" Copper x Female Adapter Zoom

1/8" Copper x Female Adapter

SKU:WP3-02

Brand: Cello

Cello
Qty Price
$3.14
/ each
$147.50 / box (50 units x $2.95)
In Stock! Ships in 24-48 Hours
(22 Available)
0

Specs

Size: 1/8"
Material: Copper
Application: Plumbing
Thread Type: Female
Connection Type: Sweat
Threaded

Description for Cello WP3-02

Copper Female Adapter

1/8" Copper x Female Adapter

REVIEW SNAPSHOT®

by PowerReviews
Cello1-1/2" Copper x Female Adapter
 
4.9

(based on 17 reviews)

Ratings Distribution

  • 5 Stars

     

    (16)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

HORAH! ...USA/CANADA made product

The hundred or so copper fittings I purchased are
to be used in making suction nozzles for a Girl Scout Gold-Dredge. These being better than store bought nozzles and much less expensive. PexSupply...Read complete review

The hundred or so copper fittings I purchased are
to be used in making suction nozzles for a Girl Scout Gold-Dredge. These being better than store bought nozzles and much less expensive. PexSupply copper fittings are more competitively priced than
large retail stores

VS

Most Liked Negative Review

 

Good price

Good price, fair shipping time, but order did not have all the items enclosed. Timely refund for missing item.

Good price, fair shipping time, but order did not have all the items enclosed. Timely refund for missing item.

Reviewed by 17 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Good quality

By Brian

from Fairfield, CT

Verified Buyer

Comments about 3/4" Copper x Female Adapter:

Works as intended, plumbing and heating, very well made.

 
5.0

Great copper fittings

By Jashebear

from Los Angeles Ca

Verified Buyer

Comments about 1" Copper x Female Adapter:

Great fittings at a great price. Can not go wrong

 
5.0

I would buy this product again

By Boob1

from Madison,Wi.

Verified Buyer

Comments about 1" Copper x Female Adapter:

This product was just what I needed, got it in a very short time.

 
5.0

Best price

By E

from Ny,ny

Verified Buyer

Comments about 1/2" Copper x Female Adapter:

Works as they should.

 
5.0

"I would buy this product again and agai

By asmotrov

from Silver Spring, MD

Verified Buyer

Comments about 3/4" x 1" Copper x Female Adapter:

Things that are great about it

 
5.0

Good price for what i needed

By Robert Sydnor

from Hedgesville, WV

Verified Buyer

Comments about 3/4" x 1-1/4" Copper x Female Adapter:

This was an unusual adapter I needed. They had it in stock, and at a good price.

 
5.0

Priced Perfect

By Mailman Bob

from Riverside, CA

Verified Buyer

Comments about 1" Copper x Female Adapter:

Looking for 1" copper pipe fittings that didnt break the bank. For the small job I had to hook up my water conditioning system myself, these fit the bill. High quality copper and fast shipping were a big plus.

 
3.0

Good price

By BH

from Fort Collins, CO

Verified Buyer

Comments about 2" Copper x Female Adapter:

Good price, fair shipping time, but order did not have all the items enclosed. Timely refund for missing item.

 
5.0

1 1/2" copper adapter,

By Bill

from Agawam, Ma

Verified Buyer

Comments about 1" x 1-1/2" Copper x Female Adapter:

Used for New Boiler, heating system, good price, fast delivery.

 
5.0

Great Price

By Ed

from Myerstown, PA

Verified Buyer

Comments about 3/4" x 1/2" Copper x Female Adapter:

Best price around. It is rare that I can beat there pricing and i never have a Quality issue.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

6 Questions | 17 Answers
Displaying questions 1-6
  • 3/4" x 1" Copper x Female Adapter

    Q:

    is the 1" end the threaded end
    Asked on 4/5/2013 by Timmer from Green Lane, PA

    3 answers

    • VERIFIED BUYER

      A:

      Yes, always specified copper sweat by male or female thread size.
      Sent from my U.S. Cellular BlackBerry® smartphone

      Answered on 4/5/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Hi,
      Yes, the threaded end is 1" NPT female thread, and the other end will
      solder onto 3/4" copper pipe.
      Specifically, I used these to adapt 3/4" copper pipe to 1" PVC for a water
      softener installation. The setup has been in place for 2 years now and is
      working flawlessly.
      Hope this helps!

      Answered on 4/7/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes. As stated: 3/4" (Copper) x 1" (Female Adapter) the 1" would be the
      female threaded end.

      Answered on 4/5/2013 by Anonymous
  • 1/2" Copper x Female Adapter

    Q:

    is the female thread 1/4 or 3/8 on these?
    Asked on 9/26/2012 by Rossco from United States

    10 answers

    • VERIFIED BUYER

      A:

      Neither! The female threaded end is 1/2" pipe thread. The 1/2" is a nominal size, you'll find it measures a little larger than 0.5", and it's tapered so it tightens up as it's threaded onto a matching male pipe threaded fitting. With pipe thread joint compound (pipe dope) and proper tightening, it'll hold high pressure. There's lots more detailed info available, search for "pipe threads" on the internet. BTW, the other end of that fitting is designed to be soldered onto a matching male 1/2" solder fitting, and its size is also a "nominal" 1/2", not 0.5".
      Sent from my Verizon Wireless 4G LTE DROID

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Typically when a fitting is listed with only one measurement, the threaded portion is the same diameter as the listed diameter, so in this case, it would be a 1/2" female National Pipe Thread (NPT).

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      1/2" ct to 1/2" iron pipe. The treads are 1/2" pipe.

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      That one is 1/2 inch. If you need to go smaller you can bush it down. David

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      ½"
      Scott Sandquist

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      no its 1/2" you want a 1/2"copper x3/8 or 1/4" female thread reducing
      adaptor

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The thread is 1/2" NPT.

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Hi, Rossco, the one I got was a 1/2" sweat to a female 1/2" npt. Robert.

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It is neither, the female thread is ½” NPT. It is intended to interface
      between ½” copper and ½” threaded pipe (steel, brass, PVC)

      Answered on 9/26/2012 by Anonymous
    • CUSTOMER CARE

      A:

      This fitting (part WP3-08) has 1/2" female thread and is designed to fit over 1/2" copper pipe on the sweat side.

      Answered on 10/5/2012 by PexSupply Staff from NY
  • 1/4"" Copper x Female Adapter

    Q:

    What size adaptor do I need to fit a 1/4" gauge to a 1" sweat line, to read pressure?
    Asked on 12/5/2011 by Bill from Helendale, CA

    1 answer

    • CUSTOMER CARE

      A:

      There is no single fitting that can accomplish this, but you could use part WP3-16-08 along with TB12-08-04.

      Answered on 12/6/2011 by PexSupply Staff from NY
  • 1/2" x 1/4" Copper x Female Adapter

    Q:

    Is IPS thread compatible with NPT thread on temp. gage?
    Asked on 11/18/2011 by Norm from Kalamazoo, MI

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is compatible.

      Answered on 11/18/2011 by PexSupply Staff from NY
  • 1/2" Copper x Female Adapter

    Q:

    With these copper x female adapters, is the listed size (1/2", 3/8", etc) the ID or the OD?
    Asked on 4/13/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The listed size is the nominal size. It is neither the ID nor the OD. The nominal size is the size of the copper pipe that will fit inside the adapter. A 1/2" copper pipe will fit inside a 1/2" C x F adapter, for example.

      Answered on 4/13/2011 by PexSupply Staff from NY
  • 3" Copper x Female Adapter

    Q:

    Can this be supplied in type K material for underground use?
    Asked on 3/9/2011 by Pete from Frederick, MD

    1 answer

    • CUSTOMER CARE

      A:

      No, Cello fittings are only available in Type L.

      Answered on 3/9/2011 by PexSupply Staff from NY
Displaying questions 1-6

Do you have a question about this product?