3/8" x 1/4" Copper x Female Adapter Zoom

3/8" x 1/4" Copper x Female Adapter

SKU:WP3-06-04

Brand: Cello

Cello
Qty Price
$2.39 $2.15
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
0

Specs

Size: 3/8" x 1/4"
Material: Copper
Application: Plumbing
Thread Type: Female
Connection Type: Sweat
Threaded

Description for Cello WP3-06-04

Copper Female Adapter

3/8" x 1/4" Copper x Female Adapter

REVIEW SNAPSHOT®

by PowerReviews
Elkhart1-1/4" x 1" Copper x Female Adapter
 
4.9

(based on 24 reviews)

Ratings Distribution

  • 5 Stars

     

    (23)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Quality products and service.

The adapter was great, as was the 5% discount running at the time. But greatest is the speed of order and delivery. This was an add-on to a previous larger order centering around...Read complete review

The adapter was great, as was the 5% discount running at the time. But greatest is the speed of order and delivery. This was an add-on to a previous larger order centering around a Pressure Relief Valve and assorted gauges, elbows, et. al.. Because the order was over a threshold, the shipping was free. The local plumbing supply houses here in Fairfield CT cannot touch SupplyHouse.Com's prices or service.

VS

Most Liked Negative Review

 

Good price

Good price, fair shipping time, but order did not have all the items enclosed. Timely refund for missing item.

Good price, fair shipping time, but order did not have all the items enclosed. Timely refund for missing item.

Reviewed by 24 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Hard to find fittings

By SaltyJohn

from New Jersey

Verified Buyer

Comments about 1/2" x 1/4" Copper x Female Adapter:

Used several of these when I set up my shop with air line hookups. Used these to go from 1/2 copper to standard 1/4npt coupling.

 
5.0

just what I needed

By Bill

from big wounderful Wyoming

Verified Buyer

Comments about 1" Copper x Female Adapter:

High Quality great price

 
5.0

Quality products and service.

By RWAinCT

from Fairfield, CT

Verified Buyer

Comments about 3/4" x 1/2" Copper x Female Adapter:

The adapter was great, as was the 5% discount running at the time. But greatest is the speed of order and delivery. This was an add-on to a previous larger order centering around a Pressure Relief Valve and assorted gauges, elbows, et. al.. Because the order was over a threshold, the shipping was free. The local plumbing supply houses here in Fairfield CT cannot touch SupplyHouse.Com's prices or service.

 
5.0

i will keep buying it

By balmore

from richmond VA

Verified Buyer

Comments about 1/2" Copper x Female Adapter:

good product

(0 of 1 customers found this review helpful)

 
5.0

Products was as promised

By john

from Wyoming

Verified Buyer

Comments about 1/2" x 3/4" Copper x Female Adapter:

Clean copper fittings

(0 of 1 customers found this review helpful)

 
5.0

smooth like butta!

By Rocket

from San Diego

Verified Buyer

Comments about 1/2" x 1" Copper x Female Adapter:

I was stoked to find an unusual copper fitting that we needed.

(0 of 1 customers found this review helpful)

 
5.0

female copper adapters

By towmelman

from Knoxville,tn.

Verified Buyer

Comments about 1/2" Copper x Female Adapter:

Supply house had the best price on copper fittings by far.I could harday believe how quickly I received my order.One of best companies I've ever ordered from.

(1 of 2 customers found this review helpful)

 
5.0

Good quality

By Brian

from Fairfield, CT

Verified Buyer

Comments about 3/4" Copper x Female Adapter:

Works as intended, plumbing and heating, very well made.

(1 of 2 customers found this review helpful)

 
5.0

Great copper fittings

By Jashebear

from Los Angeles Ca

Verified Buyer

Comments about 1" Copper x Female Adapter:

Great fittings at a great price. Can not go wrong

(1 of 2 customers found this review helpful)

 
5.0

I would buy this product again

By Boob1

from Madison,Wi.

Verified Buyer

Comments about 1" Copper x Female Adapter:

This product was just what I needed, got it in a very short time.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

8 Questions | 19 Answers
Displaying questions 1-8
  • 1" x 3/4" Copper x Female Adapter

    Q:

    Is this product lead free?
    Asked on 1/3/2016 by Richard

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this is approved for potable water applications.

      Answered on 1/8/2016 by SupplyHouse Staff from New York
  • 1" Copper x Female Adapter

    Q:

    Are your copper fittings NIBCO?
    Asked on 1/27/2015 by Joe

    1 answer

    • CUSTOMER CARE

      A:

      no the Cello brand

      Answered on 1/28/2015 by Supplyhouse Staff from New York
  • 3/4" x 1" Copper x Female Adapter

    Q:

    is the 1" end the threaded end
    Asked on 4/5/2013 by Timmer from Green Lane, PA

    3 answers

    • VERIFIED BUYER

      A:

      Yes, always specified copper sweat by male or female thread size.
      Sent from my U.S. Cellular BlackBerry® smartphone

      Answered on 4/5/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Hi,
      Yes, the threaded end is 1" NPT female thread, and the other end will
      solder onto 3/4" copper pipe.
      Specifically, I used these to adapt 3/4" copper pipe to 1" PVC for a water
      softener installation. The setup has been in place for 2 years now and is
      working flawlessly.
      Hope this helps!

      Answered on 4/7/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes. As stated: 3/4" (Copper) x 1" (Female Adapter) the 1" would be the
      female threaded end.

      Answered on 4/5/2013 by Anonymous
  • 1/2" Copper x Female Adapter

    Q:

    is the female thread 1/4 or 3/8 on these?
    Asked on 9/26/2012 by Rossco from United States

    10 answers

    • VERIFIED BUYER

      A:

      Neither! The female threaded end is 1/2" pipe thread. The 1/2" is a nominal size, you'll find it measures a little larger than 0.5", and it's tapered so it tightens up as it's threaded onto a matching male pipe threaded fitting. With pipe thread joint compound (pipe dope) and proper tightening, it'll hold high pressure. There's lots more detailed info available, search for "pipe threads" on the internet. BTW, the other end of that fitting is designed to be soldered onto a matching male 1/2" solder fitting, and its size is also a "nominal" 1/2", not 0.5".
      Sent from my Verizon Wireless 4G LTE DROID

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Typically when a fitting is listed with only one measurement, the threaded portion is the same diameter as the listed diameter, so in this case, it would be a 1/2" female National Pipe Thread (NPT).

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      1/2" ct to 1/2" iron pipe. The treads are 1/2" pipe.

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      That one is 1/2 inch. If you need to go smaller you can bush it down. David

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      ½"
      Scott Sandquist

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      no its 1/2" you want a 1/2"copper x3/8 or 1/4" female thread reducing
      adaptor

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The thread is 1/2" NPT.

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Hi, Rossco, the one I got was a 1/2" sweat to a female 1/2" npt. Robert.

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It is neither, the female thread is ½” NPT. It is intended to interface
      between ½” copper and ½” threaded pipe (steel, brass, PVC)

      Answered on 9/26/2012 by Anonymous
    • CUSTOMER CARE

      A:

      This fitting (part WP3-08) has 1/2" female thread and is designed to fit over 1/2" copper pipe on the sweat side.

      Answered on 10/5/2012 by PexSupply Staff from NY
  • 1/4" Copper x Female Adapter

    Q:

    What size adaptor do I need to fit a 1/4" gauge to a 1" sweat line, to read pressure?
    Asked on 12/5/2011 by Bill from Helendale, CA

    1 answer

    • CUSTOMER CARE

      A:

      There is no single fitting that can accomplish this, but you could use part WP3-16-08 along with TB12-08-04.

      Answered on 12/6/2011 by PexSupply Staff from NY
  • 1/2" x 1/4" Copper x Female Adapter

    Q:

    Is IPS thread compatible with NPT thread on temp. gage?
    Asked on 11/18/2011 by Norm from Kalamazoo, MI

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is compatible.

      Answered on 11/18/2011 by PexSupply Staff from NY
  • 1/2" Copper x Female Adapter

    Q:

    With these copper x female adapters, is the listed size (1/2", 3/8", etc) the ID or the OD?
    Asked on 4/13/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The listed size is the nominal size. It is neither the ID nor the OD. The nominal size is the size of the copper pipe that will fit inside the adapter. A 1/2" copper pipe will fit inside a 1/2" C x F adapter, for example.

      Answered on 4/13/2011 by PexSupply Staff from NY
  • 3" Copper x Female Adapter

    Q:

    Can this be supplied in type K material for underground use?
    Asked on 3/9/2011 by Pete from Frederick, MD

    1 answer

    • CUSTOMER CARE

      A:

      No, Cello fittings are only available in Type L.

      Answered on 3/9/2011 by PexSupply Staff from NY
Displaying questions 1-8

Do you have a question about this product?