3/8" FTG x Female Street Adapter Zoom

3/8" FTG x Female Street Adapter

SKU:WP3-2-06

Brand: Cello

Cello
Qty Price
$3.62
/ each
$169.50 / box (50 units x $3.39)
In Stock! Ships in 24-48 Hours
(48 Available)
0

Specs

Size: 3/8"
Material: Copper
Application: Plumbing
Thread Type: Female

Description for Cello WP3-2-06

Copper Female Street Adapter

3/8" FTG x Female Street Adapter

REVIEW SNAPSHOT®

by PowerReviews
Cello1/2" x 1/4" FTG x Female Street Adapter
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

quailty product

By Chad

from Arnold, PA

Verified Buyer

Comments about 1-1/2" FTG x Female Street Adapter:

Used in Drain line in commercial steamer. Worked just fine.

 
5.0

Just what I needed to finish my boiler..

By JP

from RI

Verified Buyer

Comments about 1/2" x 1/4" FTG x Female Street Adapter:

I used this to add an air vent to my new boiler install.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 14 Answers
Displaying questions 1-3
  • 1" x 3/4" FTG x Female Street Adapter

    Q:

    What is the over all length of this fitting, I'm interested in using it to thread a temp. probe into and solder this into a 1" "T"
    Asked on 7/7/2013 by John

    1 answer

    • CUSTOMER CARE

      A:

      The WP3-2-16-12 adapter measures 1-3/8" in total length.

      Answered on 7/19/2013 by PexSupply Staff from NY
  • 3/4" FTG x Female Street Adapter

    Q:

    I need 3/4 adapter with GHT female thread. Is this the right part to use? If not, what part do I need? I'm connecting inlets of the solar water heater manifolds (3/4 garden hose thread, male) to 3/4 copper pipes L-type.
    Thank you.
    Asked on 5/20/2013 by DIY-Guy from Hillsborough, NJ

    1 answer

    • CUSTOMER CARE

      A:

      We do not carry any copper fittings that have garden hose thread. We would recommend using a garden hose x NPT threaded adapter to connect to a fitting like this one. Also not that this particular fitting, like all FTG fittings, goes inside of a copper pipe adapter (not over copper pipe).

      Answered on 6/24/2013 by PexSupply Staff from NY
  • 1" FTG x Female Street Adapter

    Q:

    Is this adapter capable of being utilized with type L, K, and M type copper? for the ones with smaller inner diameter will it be necessary to ream out the hole?
    Asked on 6/25/2012 by Andy from Conklin, NY

    12 answers

    • VERIFIED BUYER

      A:

      The OD of the different type 1" Cu pipe is always 1.23" as you know.
      A street fitting diameter (OD) is made the same as the pipe, so that
      it will fit correctly into the female socket of a normal fitting.
      The ID is never the seat for a fitting, thus it is irrelevant as to
      fittings working together. If you join a 1" street fitting to 1" Cu
      pipe (any type), you will need a coupling, which will go around/over
      both the pipe and the street fitting.
      The 1" Copper x Female Adapter *SKU:*WP3-16 will fit on 1: Cu pipe
      (any type) without a coupling.

      Answered on 6/25/2012 by Joe from KS-Ranch, Nevada
    • VERIFIED BUYER

      A:

      Answer: A “FTG” adapter won’t go into any pipe L, K or M. It only goes
      into the female part of fitting, like into an elbow. FYI type L, K and
      M are all OD controlled -- the outside diameters are equal so will work
      with any fitting. The wall thickness increases from M to L to K, so the
      ID gets smaller.

      Answered on 6/27/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The Adapter can be used with L,K,M copper, the outside diameter of all of
      them is the same. This adapter will not fit inside the pipe it has the same
      outside diameter as the pipe, so you can put another fitting right on it.
      Thanks

      Answered on 6/26/2012 by Anonymous
    • CUSTOMER CARE

      A:

      This adapter fits inside of a 1" copper fitting. A 1" copper fitting fits over Type L, K, and M copper (which all have the same outside diameters.

      Answered on 6/26/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      This fitting is designed to fit into another fittting, not the actual tubbing. A street fitting will fit into a regular copper fitting.

      Answered on 6/28/2012 by Anonymous
    • VERIFIED BUYER

      A:

      This adapter is made to fit inside of a normal fitting boss. It is the same exterior diameter as the nominal pipe diameter. The exterior diameter of the copper pipe is the same regardless of type. It is only the interior pipe diameter that changes. This fitting will neither fit the inside or the outside of the pipe. It is intended to fit inside a fitting. If you want to attach it directly to the end of a pipe, use a normal 1" x Female adapter, not a street/ftg adapter.

      Answered on 6/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Tubing is sized by outside diameter. All three types will have the same
      o.d. The i.d. and wall thickness will very. So, for example, the o.d.
      of 1/2" tubing will be the same for all types.

      Answered on 6/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Street fittings 1" fit inside another 1" fitting, 1" fittings work with
      L,K, or M pipe

      Answered on 6/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      That adaptor is made to go into other 1" copper adapters .. it will not
      fit on or over the pipe.

      Answered on 6/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      FTG means it will go into a fitting directly. It is not meant to be
      attached to pipe at the FTG end. All classes of pipe will go into a
      'fitting'. The only way to directly attach two fittings together is to
      have one (end) be a FTG, otherwise you would need a short piece of pipe to
      connect the two 'fittings' So basically what a FTG is useful for is when
      you can't find a Tee or elbow or connector that needs to be adapted to
      something else other than what you can find in a catalog. Saves some space
      and one solder joint.

      Answered on 6/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Types M, L and K copper water tube, often called (incorrectly) copper
      "pipe," have different wall thicknesses. But the outside diameters are the
      same for each tube size. So the outside diameter of 1" Type M is the same
      as the outside diameters of 1" Types L and K as well. It is the inside
      diameter of the tube which is reduced as the wall thickness increases. All
      copper fittings are made to fit over the outside of the tube and are
      identical for all three wall thicknesses. So you use the same fittings for
      M, L and K tube. The fitting shown here, a 1" FTG (fitting) by female
      street adapter is made with a 1" pipe thread on the larger end and is meant
      to insert inside of any 1" copper fitting. So this particular fitting does
      not touch tubing. It is a transition piece between another fitting and a
      threaded pipe.
      Note: "FTG" means that the fitting inserts inside of another fitting;
      "street" means the same thing. So calling it a FTG and a street is
      redundant, though not uncommon. Correctly, this fitting would be called
      either a 1" FTG X Female Adapter OR a 1" Female X Street Adapter.

      Answered on 6/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes it is, the outside diameter of the all 3 types of pipe is the same.

      Answered on 6/25/2012 by Anonymous
Displaying questions 1-3

Do you have a question about this product?