1" Copper Union Zoom

1" Copper Union

SKU:WP33-16I

Brand: Cello

Cello
WP33-16I has been discontinued.
Direct Replacement:
SKU: 33584
Brand: Elkhart
0

Specs

Size: 1"

Description for Cello WP33-16I

Copper Union

1" Copper Union

REVIEW SNAPSHOT®

by PowerReviews
Elkhart1/2" Copper Union
 
4.4

(based on 34 reviews)

Ratings Distribution

  • 5 Stars

     

    (24)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (3)

91%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Union, Copper 3/4"

I hate using Unions, hard to get a good seal sometimes. These Sweated up easily, and actually sealed when we tightened them down. No leaks

Also a great value for...Read complete review

I hate using Unions, hard to get a good seal sometimes. These Sweated up easily, and actually sealed when we tightened them down. No leaks

Also a great value for the money. Delivery was within 3 days for me, so if you have some time and plan ahead it will save you money for a equal or better quality union

VS

Most Liked Negative Review

 

Leak Issue with these Unions

We recently purchased a number of these unions in both the 1 1/4" and 1" sizes, and more than half of them leaked regardless of how tight we made them....Read complete review

We recently purchased a number of these unions in both the 1 1/4" and 1" sizes, and more than half of them leaked regardless of how tight we made them. They had to be replaced in each case and I am totally dissatisfied with this product.

Reviewed by 34 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
3.0

Copper Union 1"

By Dude

from Denver, Co

Verified Buyer

Comments about 1" Copper Union:

Union leaks after tightening. Had to use pipe thread sealant to stop leaks.

 
4.0

Economical Solution to providing a removable joint

By Dick the Amateur HVAC man

from Oakland, MD

Verified Buyer

Comments about 1" Copper Union:

One side of fitting seems a loose fit for copper tubing, so you have to support the assembly while soldering or you end up with a crooked joint. Also about one out of five had a nick big enough on the sealing surface that it took three men and a boy and a couple of serious cheater bars to tighten the joint enough to stop a leak. Possible quality control problem.

 
4.0

you win some......

By livingez

from Portland, Or

Verified Buyer

Comments about 1/2" Copper Union:

And then you have one that will not stop leaking. I bought 2 and one sealed perfectly and the other would not seal no matter what I tried. I understand things happen in the mfg process that are out of the sellers control.

 
5.0

Quality product

By mikey

from Hawley, PA

Verified Buyer

Comments about 2" Copper Union:

Threaded well. No leaks!

 
5.0

Great!

By mikey

from Hawley,PA

Verified Buyer

Comments about 2" Copper Union:

Solid product. Great quality!

 
5.0

HIGH QUALITY--NO DISAPPOINTMENT

By GARTH VADER

from CLEVE , OH

Verified Buyer

Comments about 1" Copper Union:

HAVE ALREADY RECCAMENDED TO MY FRIEND

 
5.0

always a good experience with supplyhouse.com...

By yes

from Carlisle, Pa.

Verified Buyer

Comments about 1/2" Copper Union:

This copper union is typical of any sweat copper type union. The difference here is not necessarily with the specific product, but how my order is always packaged for little or no damage! I like the way their products are packaged, simple to keep clean on my service truck, and organizing inventory is a breeze! Thanks supplyhouse.com!
Paul

 
4.0

One leak tight union!

By Magic Hands

from Saratoga, New York

Verified Buyer

Comments about 1-1/4" Copper Union:

Unions in boiler loops make it much easier to maintain the system and make later plumbing modifications. I've found a large variation in the quality of unions. These unions seal well, and pass air pressure/soap bubble tests the first time. This saves me time and makes more money!

 
5.0

Woodboiler Addon

By Elwin

from Central Va.

Verified Buyer

Comments about 3/4" Copper Union:

This unions work as well as others, a good tight fit and seal!

 
5.0

i will buy it again

By balmore

from richmond va

Verified Buyer

Comments about 1/2" Copper Union:

good cooper union

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2" Copper Union

    Q:

    is it lead free
    Asked on 2/14/2014 by tracker from nyny

    1 answer

    • A:

      Yes, apparently as of 12/02/2014 the "Product [Elkhart product 102, part number 10033582] is Certified to NSF/ANSI 372".

      http://info.nsf.org/Certified/PwsComponents/Listings.asp?Company=01750&Standard=061

      The above NSF link was provided by Elkart's product page.
      http://www.elkhartproducts.com/products/detail/503

      The following is an Informative brochure on ANSI/NSF 61-G vs. ANSI/NSF 372 (and how Annex G procedures were moved to ANSI/NSF 372).

      http://www.nsf.org/newsroom_pdf/nsf61-372_lead_insert_LWD-1350-0513.pdf

      Took me all of about 6 hours of a Friday evening to piece this together.

      HTH

      Answered on 6/10/2016 by someguy from Indiana
Displaying question 1

Do you have a question about this product?