1-1/2" Copper Union Zoom

1-1/2" Copper Union

SKU:WP33-24

Brand: Cello

Cello
Qty Price
$19.95
/ each
$187.90 / box (10 units x $18.79)
In Stock! Ships in 24-48 Hours
(237 Available)
0

Specs

Size: 1-1/2"
Material: Copper
Application: Plumbing
Connection Type: Sweat

Description for Cello WP33-24

Copper Union

1-1/2" Copper Union

REVIEW SNAPSHOT®

by PowerReviews
Cello1-1/4" Copper Union
 
4.4

(based on 20 reviews)

Ratings Distribution

  • 5 Stars

     

    (15)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (2)

89%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

It Fit!

I added a full-flow particle-filter to a hydronic heating system (1930s-vintage gravity piping) that had sat open to the atmosphere for nearly two years. I needed a 1-1/4" sweat...Read complete review

I added a full-flow particle-filter to a hydronic heating system (1930s-vintage gravity piping) that had sat open to the atmosphere for nearly two years. I needed a 1-1/4" sweat union and (believe it or not) my local supply house was out of them. PEX supplied the union [...] Eye-opening. PEX will see more of me.

VS

Most Liked Negative Review

 

Leak Issue with these Unions

We recently purchased a number of these unions in both the 1 1/4" and 1" sizes, and more than half of them leaked regardless of how tight we made them....Read complete review

We recently purchased a number of these unions in both the 1 1/4" and 1" sizes, and more than half of them leaked regardless of how tight we made them. They had to be replaced in each case and I am totally dissatisfied with this product.

Reviewed by 20 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
1.0

Leak Issue with these Unions

By glmaedl

from Hollis, NH

Verified Buyer

Comments about 1-1/4" Copper Union:

We recently purchased a number of these unions in both the 1 1/4" and 1" sizes, and more than half of them leaked regardless of how tight we made them. They had to be replaced in each case and I am totally dissatisfied with this product.

 
5.0

Not as pictured - a good thing

By bsimpson

from Grand Rapids, MI

Verified Reviewer

Comments about 3/4" Copper Union:

The one I recieved was not as pictured, the two solder ends are both copper and not brass (?) as the one end shows, This would be good for potable water applications.

 
1.0

BOUGHT TWO PCS

By CHICK

from WINDSOR LOCKS, CT

Verified Buyer

Comments about 1-1/4" Copper Union:

BOUGHT TWO PCS, ONLY ONE WORKED WITHOUT LEAKING.

 
5.0

Great product, No issues

By ed1969

from Litchfield CT

Verified Buyer

Comments about 3/4" Copper Union:

Good quality. General use item

(0 of 1 customers found this review helpful)

 
5.0

CxC Union

By woodsduck

from Thompson, IA

Verified Buyer

Comments about 1-1/4" Copper Union:

These unions sealed nicely after sweating into place at the inlet and outlet of my boiler.

 
5.0

Good construction

By DrewPalmer04

from Christopher, IL

Verified Buyer

Comments about 3/4" Copper Union:

installed with no problems at all.

 
5.0

Quality copper unions

By Tom C

from Ithaca, NY

Verified Buyer

Comments about 1-1/4" Copper Union:

This is a quality union with heavy casting and well-machined face. It makes up well, important in a larger copper union.

 
5.0

3/4" COPPER UNION

By EARL200

from CONNECTICUT

Verified Buyer

Comments about 3/4" Copper Union:

IT'S GOOD. IT'S JUST A PIPE FITTING = WHAT CAN I SAY?
THERE IS NOTHING WRONG WITH IT SO I GIVE IT 5 STARS BY DEFAULT.

 
5.0

Union, Copper 3/4"

By ethan

from Pennsylvania

Verified Buyer

Comments about 3/4" Copper Union:

I hate using Unions, hard to get a good seal sometimes. These Sweated up easily, and actually sealed when we tightened them down. No leaks

Also a great value for the money. Delivery was within 3 days for me, so if you have some time and plan ahead it will save you money for a equal or better quality union

 
5.0

Works like a charm

By Roy

from Texas

Verified Buyer

Comments about 1/2" CxC Union:

Make it easy to install shower faucets

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2" CxC Union

    Q:

    is it lead free
    Asked on 2/14/2014 by tracker from nyny

    1 answer

    • CUSTOMER CARE

      A:

      No, It is not verified as lead free. I would not use it for potable water systems.

      Answered on 3/13/2014 by PexSupplyStaff from New York
Displaying question 1

Do you have a question about this product?