3/4" Wrot Copper Cross Zoom

3/4" Wrot Copper Cross

SKU:WP35-12

Brand: Cello

Cello
WP35-12 has been discontinued.
Suggested Alternative:
SKU: 56978
Brand: Elkhart
0

Specs

Size: 3/4"
Material: Copper

Description for Cello WP35-12

Copper Cross

Note: Image does not represent actual product. Image reflects a Cast Copper Cross.

3/4" Wrot Copper Cross

REVIEW SNAPSHOT®

by PowerReviews
Elkhart3/4" Cast Brass Cross
 
4.7

(based on 23 reviews)

Ratings Distribution

  • 5 Stars

     

    (19)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Copper Cross and a J-Pole Antenna

I used the copper cross and a copper "T" to build the antenna found in the article on the web page,[@] you can see I used different parts to...Read complete review

I used the copper cross and a copper "T" to build the antenna found in the article on the web page,[@] you can see I used different parts to achieve the same results... Antenna works great! I built four of them, phased them together, and I am using them on the 147.32 repeater in Stevensville with excellent results...

VS

Most Liked Negative Review

 

Brass, not copper

If you need a 4 way connector, this is about your only choice. However it is very rough cast, and not completely finished inside either. Since I would be using this for a...Read complete review

If you need a 4 way connector, this is about your only choice. However it is very rough cast, and not completely finished inside either. Since I would be using this for a display rack, appearance is rather important to me, and I prefer to keep everything copper. They do appear quite sturdy, and if I were using it for plumbing, I'd not hesitate to recommend it.

Reviewed by 23 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

looks good

By jmgj

from Alberta, Canada

Verified Buyer

Comments about 3/4" Cast Brass Cross:

It is as described and what I was after

 
5.0

did the job

By Fish

from racine, wi

Verified Buyer

Comments about 1/2" Cast Copper Cross (Lead Free):

I used this for a pressure loop in a rain showers system. soldered easily. Will reorder for future projects.

 
5.0

"I would buy this product again and again"

By Mike

from NY

Verified Buyer

Comments about 3/4" Wrot Copper Cross:

Its perfect

(1 of 1 customers found this review helpful)

 
5.0

Just what I needed - great customer service

By Ramsker

from Highlands Ranch, CO

Verified Buyer

Comments about 3/4" Wrot Copper Cross:

Was exactly what I needed to set up my main house line for a water softener and a re-route of a sprinkler line (to not soften that water). A cross was much more preferable to using multiple "T's". I would have thought these would be in any hardware store . . . but apparently they are pretty scarce. Ordered a couple and they arrived quickly and worked perfectly.

I'll note that Supply House has great CS. I had ordered several other things and one of the cross fittings was damaged/bent on arrival. I emailed and they very quickly sent a replacement to me. That was great.

 
5.0

Good item and hard to fine, but they had it. Thanks

By xxx

from Swansea, Mass

Verified Buyer

Comments about 3/4" Wrot Copper Cross:

Did not have a lot of room on installing a water heater under a set of stairs. Need a cold water feed to heater, a vacuum breaker, and the cold to a mixing valve.

(1 of 1 customers found this review helpful)

 
5.0

Easily soldered

By Mr. Way

from Austin, TEXAS

Verified Buyer

Comments about 1" Cast Copper Cross (Lead Free):

I was not sure this would work for my purpose because I was having to solder soft copper to it. I was surprised to find it fitted no differently than the softer copper fittings.

(1 of 1 customers found this review helpful)

 
4.0

Just the fitting I needed

By David

from Brevard, NC

Verified Buyer

Comments about 3/4" Wrot Copper Cross:

I am using these to connect 2 tetrahedron pyramids together to form a Star Tetrahedron (Merkaba). 6 cross connections were required. I was originally fabricating copper pipe to make these, but the solder joint was not holding up like the star points I fabricated (8 star points & 48 cuts on table saw). I cut the pipe & a friend soldered them for me. I like the fact that these crosses look and feel the same as the copper I am using. Wish I had found these before fabricating the crosses from copper pipe.

 
5.0

COPPER PIPE SHORTWAVE ANTENNA

By JOE

from ISSAQUAH, WA.

Verified Buyer

Comments about 1" Cast Copper Cross:

I USED THIS 1 INCH CAST COPPER CROSS FOR THE CENTER PIECE OF A COPPER PIPE ANTENNA. 6 GAUGE INSULATED - STRANDED COPPER WIRE WAS PULLED THROUGH "T" CONNECTOR END CAPS OF PIPES TO FORM A LOOP. OUTSTANDING PERFORMANCE RESULTS. CAMERA TRIPOD WAS USED FOR THE LOWER PART.
THE CAST COPPER CROSS IS A HIGH QUALITY PIECE OF WORKMANSHIP IN ITS OWN RIGHT.

 
4.0

Good Product, Not Cast Copper like Pic

By DIY'r

from Phx, AZ

Verified Buyer

Comments about 3/4" Wrot Copper Cross:

The picture implies cast copper, the fitting is actually wrought like description - read it closely if you are seeking a cast copper fitting.

 
3.0

Brass, not copper

By MrMalaprop

from Columbus, OH

Verified Buyer

Comments about 1/2" Cast Copper Cross:

If you need a 4 way connector, this is about your only choice. However it is very rough cast, and not completely finished inside either. Since I would be using this for a display rack, appearance is rather important to me, and I prefer to keep everything copper. They do appear quite sturdy, and if I were using it for plumbing, I'd not hesitate to recommend it.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 8 Answers
Displaying questions 1-5
  • 3/4" Wrot Copper Cross

    Q:

    Can you get this wrot copper cross in 1/2"? I need 16 - will buy 20 if 10/box like the 3/4".
    Asked on 8/16/2015 by For the Birds from Ohio

    1 answer

    • CUSTOMER CARE

      A:

      Currently, Cello only offers a wrot cross in 3/4".

      Answered on 8/17/2015 by SupplyHouse Staff from NY
  • 1/2" Cast Copper Cross (Lead Free)

    Q:

    What materials are used in the cast copper,
    Asked on 6/3/2015 by Angela from United States

    1 answer

    • CUSTOMER CARE

      A:

      it is cast in copper.

      Answered on 6/8/2015 by Supplyhouse Staff from New York
  • 3/4" Cast Copper Cross

    Q:

    What is the inner diameter of the cross? Will this fit the 5/8 tube size which has inner diameter of 3/4"?
    Asked on 6/20/2012 by sd

    2 answers

    • VERIFIED BUYER

      A:

      This seems unlikely. The cast copper cross fitting is intended to have
      all thicknesses of copper tubing fit inside the cross since they all
      have the same size _outside _diameter. The inner diameter of a 5/8"
      tube is irrelevant.

      Answered on 6/21/2012 by Anonymous
    • CUSTOMER CARE

      A:

      According to the manufacturer, no, it will fit a 3/4" water tube size.

      Answered on 6/21/2012 by PexSupply Staff from NY
  • 1/2" Cast Copper Cross

    Q:

    Rifeng 3/4" PEX x 3/4" Copper Fitting Brass Adapter
    Q: Is the Copper fitting side of this adapter 3/4" male or female?
    Asked on 7/24/2011 by Anonymous
    Know the answer? Answer this question
    1 answer
    CUSTOMER CARE
    A: Part H060750 is 3/4" male sweat (goes into a 3/4" copper fitting).

    1/2" PEX x 1/2" Copper Fitting Brass Adapter
    SKU:H060500

    Is this what to use to sweat into a copper fitting such as the cross?

    And are there any valves which can do this such as the "1/2" PEX x 1/2" Sweat Ball Valve SKU:H250500"?
    Asked on 3/5/2012 by Anonymous

    3 answers

    • CUSTOMER CARE

      A:

      Copper fitting adapters fit inside copper fittings, such as this cross. Such adapters have the same diameters as copper pipe, which would also fit inside this cross. Part H060500 would be the part to use if you want to connect 1/2" PEX to the CP35-08 cross via a crimp or clamp connection.

      Answered on 3/6/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Fitting adapters are male style and fit into the respective pipe size
      fittings. Make sure you have a fitting adapter and not Pex X copper
      adapter, which would fit copper pipe nominal size.
      The answer is yes.

      Answered on 3/6/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      A: yes you can sweat a male pex copper fitting brass adapter to a cross same
      size, if this is what you want. You can sweat SKU H250500 to any female 1/2"
      copper or brass fitting. Both SKU H060500 and SKU H250500 have male copper
      fitting ends that fit inside female copper or brass fittings of the same
      dimension. Remove the plastic valve lever on the valve before sweating.

      Answered on 3/6/2012 by Another PexSupply Customer
  • 3/4" Cast Copper Cross

    Q:

    Is this safe to use for potable water?
    Asked on 9/14/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 9/15/2011 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?