2" x 5-1/2" Copper Return Bend Zoom

2" x 5-1/2" Copper Return Bend

SKU:WP38-32

Brand: Cello

Cello
Qty Price
$72.65
/ each
$270.36 / box (4 units x $67.59)
In Stock! Ships in 24-48 Hours
(3 Available)

Specs

Size: 2" x 5-1/2"
5-1/2"
2"

Description for Cello WP38-32

Copper Return Bend

2" x 5-1/2" Copper Return Bend

REVIEW SNAPSHOT®

by PowerReviews
Cello1/2"" x 3"" Copper Return Bend
 
4.9

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

83%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
4.0

need more radius

By aj

from mass ,oh

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4"" x 2-1/2"" Copper Return Bend:

        product need more radius

        • Was this a gift?:
        • No
         
        5.0

        Return to easy cleaning

        By GISchro

        from Memphis, MO.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2"" x 1-1/2"" Copper Return Bend:

              This product worked-out very well. A small manifold assembly was required to be cleanable on the inside. This item allows a brush to be pushed through one leg of the piece, through the return, then out the other leg. It will save time removing any sediment that may accumulate. Thanks PexSupply.
              P.S. My 8yr old son calls it the trombone slide.

              • Was this a gift?:
              • No
               
              5.0

              works great

              By 123

              from belleville nj

              Verified Buyer

              Comments about 3/4"" x 2-1/2"" Copper Return Bend:

              quality piece

               
              5.0

              Glad someone still stocks this!

              By Anonymous

              from Hudson Valley, NY

              Verified Buyer

              Comments about 3/4"" x 2-1/2"" Copper Return Bend:

              Why it is so hard to purchase baseboard 180 returns: I have no idea. Some people might do this with 2 elbows, I will always pay a few dollars more to eliminate a joint that could leak. These are also great for making heat traps on hot water heaters.

               
              5.0

              It's what I needed

              By Jon

              from Maryland

              Verified Buyer

              Comments about 1/2"" x 1-1/2"" Copper Return Bend:

              I used them to build a cooling systemm for a dredge boat.

               
              5.0

              Great.. saves time.

              By Probiotic60

              from Raleigh NC

              Verified Buyer

              Comments about 3/4"" x 2-1/2"" Copper Return Bend:

              Used multible pieces to make Heat exchanger for Air compressor.

              (1 of 1 customers found this review helpful)

               
              5.0

              nice return bends

              By rob

              from sutton, vt

              Verified Buyer

              Comments about 1/2"" x 1-1/2"" Copper Return Bend:

              made a hot water preheater behind the wood stove to utilize the heat from the stove and not have to run the oil fired boiler for hot tap water.

              Displaying reviews 1-7

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              2 Questions | 6 Answers
              Displaying questions 1-2
              • 1-1/2"" x 4-3/8"" Copper Return Bend

                Q:

                Will a normal size inch and a half copper pipe fit inside this?
                Asked on 4/16/2014 by neal from E-town, ky

                2 answers

                • VERIFIED BUYER

                  A:

                  Yes, 1 1/2" will fit.

                  Answered on 4/16/2014 by Anonymous
                • VERIFIED BUYER

                  A:

                  It has bell fittings on both ends, so it will need to be soldered to normal 1 1/2 pipe or street end fittings.
                  Sent from my iPhone

                  Answered on 4/16/2014 by Abe from Rochester NY
              • 1/2"" x 2-1/2"" Copper Return Bend

                Q:

                1/2 u bend by 1 1/2 how do you measure the u is it center to center or is it end to end or inside to inside ?
                Asked on 3/21/2012 by rowdy

                4 answers

                • VERIFIED BUYER

                  A:

                  1 1/2" center to center and 1/1/2" end to end (U Top to bottom)

                  Answered on 3/21/2012 by Another PexSupply Customer
                • VERIFIED BUYER

                  A:

                  I would need more information
                  What is the material?
                  What is it used for?
                  A "u" bend generally refers to part of a p' trap
                  This sounds like a special application

                  Answered on 3/21/2012 by Another PexSupply Customer
                • VERIFIED BUYER

                  A:

                  It is always measured center of the tube.

                  Answered on 3/22/2012 by Another PexSupply Customer
                • VERIFIED BUYER

                  A:

                  CENTER TO CENTER
                  Sign up for FREE email from BelizeMail.Net at http://www.belizemail.net

                  Answered on 3/22/2012 by Another PexSupply Customer
              Displaying questions 1-2

              Do you have a question about this product? 

              SupplyHouse.com Logo

              Join Our Mailing List - Sign up and receive special offers and coupons