1/4" x 1/2" Copper x Male Adapter Zoom

1/4" x 1/2" Copper x Male Adapter

SKU:WP4-04-08

Brand: Cello

Cello
Qty Price
$2.42
/ each
$4.58 / box (2 units x $2.29)
In Stock! Ships in 24-48 Hours
(26 Available)
0

Specs

Size: 1/4" x 1/2"
Material: Copper
Application: Plumbing
Thread Type: Male
Connection Type: Sweat
Threaded

Description for Cello WP4-04-08

Copper Male Adapter

1/4" x 1/2" Copper x Male Adapter

REVIEW SNAPSHOT®

by PowerReviews
Cello3" Copper x Male Adapter
 
4.7

(based on 31 reviews)

Ratings Distribution

  • 5 Stars

     

    (22)

  • 4 Stars

     

    (8)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

97%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Not worried about dented fittings

Over the past twelve months i have purchased copper fittings several times. They have always been shipped in original bags from the manufacturer and never dented or damaged.

Over the past twelve months i have purchased copper fittings several times. They have always been shipped in original bags from the manufacturer and never dented or damaged.

VS

Most Liked Negative Review

 

Needed pipe dope

As with many fittings these days, standards have dropped. I had to use teflon tape plus teflon pipe dope to get these fittings to stop leaking. Not really PEX's fault.

As with many fittings these days, standards have dropped. I had to use teflon tape plus teflon pipe dope to get these fittings to stop leaking. Not really PEX's fault.

Reviewed by 31 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Excellent Quality

By Leo

from Kansas City Mo.

Verified Buyer

Comments about 3" Copper x Male Adapter:

great quality worked perfectly.

 
5.0

great

By Mike

from Cicero,Il

Verified Buyer

Comments about 1/2" x 1/4" Copper x Male Adapter:

Needed these fittings for an air supply. The local warehouse stores didn't have them but suphs did. del was fast

 
4.0

Pretty good

By Jake

from CT

Verified Buyer

Comments about 1/2" Copper x Male Adapter:

These worked out but, had to throw one out and resolder as the threads weeped a bit. Could have been an issue with my tape, but I didn't want to take chances... 2nd one worked like a charm.

 
5.0

one of a kind find

By hammer

from illinois

Verified Buyer

Comments about 1/2" x 1/4" Copper x Male Adapter:

exelent

 
5.0

Air system Answer

By Prof

from Charleston , IL

Verified Buyer

Comments about 1/2" x 1/4" Copper x Male Adapter:

used for air system come off the top of 3/4 main line with the 3/4x1/2x3/4 Tee pointed up with at least a foot of 1/2 tube then the U to point the pipe back down more tubing then the 1/2 Tee with the 1/2x1/4 adapter for the female air fitting and a drip collector below the tee for condensate and the ball valve drain. With the addition of coleolessing filter You have one of the cleanest driest air systems made.

 
5.0

Great Fitting

By Jashebear

from San Jose CA

Verified Buyer

Comments about 1" Copper X Male Adapter:

Great copper fitting that never fail my company!!!

 
5.0

hard to find parts

By Ronnie

from Lima Oh

Verified Buyer

Comments about 1/2" x 1/4" Copper x Male Adapter:

did not use for plumbing instead make a manifold for my air compressor.Now I have two separate circuits for paint guns and air tools

 
5.0

Great product!

By daddy

from Lansing

Verified Buyer

Comments about 1/2" Copper x Male Adapter:

Great product at a great price and fast shipping.

 
4.0

Better than rubber

By Jeff

from Wading River, NY

Verified Buyer

Comments about 3" Copper x Male Adapter:

This did what it was supposed to do. I used it to connect existing 3" waste line to a new pvc run. A bit difficult to solder for this DIYer but it worked out in the end.

 
5.0

great price, good quality, no brainer

By plumber/drummer

from Wareham Ma.

Verified Buyer

Comments about 1" Copper X Male Adapter:

I use this practicly everyday, allways in need for great prices

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

12 Questions | 62 Answers
Displaying questions 1-10Previous | Next »
  • 1-1/2" Copper X Male Adapter

    Q:

    Is this a pressure fitting?
    Asked on 11/18/2013 by brian from PA

    3 answers

    • CUSTOMER CARE

      A:

      Yes, this fitting can be used in pressurized systems.

      Answered on 12/16/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes it is.

      Answered on 11/19/2013 by Anonymous
    • VERIFIED BUYER

      A:

      This is not a pressure fitting. It's a sweated copper fitting that adapts 1-1/2 inch copper pipe to 1-1/2 inch male iron pipe.
       
      George

      Answered on 11/18/2013 by Anonymous
  • 1-1/4" Copper X Male Adapter

    Q:

    B&g 1/1/4 inch flange. Is this what is needed to make the thread connection to flange.

    http://www.pexsupply.com/Bell-Gossett-101003-1-1-4-Bell-Gossett-Iron-Body-Pump-Flange-pair-3808000-p
    Asked on 11/15/2013 by Todd-11

    2 answers

    • VERIFIED BUYER

      A:

      yes, as long as you have a 1-1/2" copper female fitting on the other end. Note, this is a sweat fitting requiring soldering. If don't want to solder, you can buy a compression fitting that would work equally as well. 

      Answered on 11/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      If the flange is not brass you would want to start with a brass nipple and then use an 1 1/4" x Female adapter. If the flange is brass then the answer is yes.
      Paul Neill
      Liquid Design

      Answered on 11/16/2013 by Anonymous
  • 1-1/2" Copper X Male Adapter

    Q:

    what is the pipe thread size on this fitting? Thanks
    Asked on 11/13/2013 by HAB from Edwardsville,Il.

    6 answers

    • VERIFIED BUYER

      A:

      1-1/2" NPT.
      Hope this helps. Look up " pipe thread standards" on Google..
      Sent from my iPhone

      Answered on 11/14/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The thread size is 1-1/2".

      Answered on 11/14/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It's pipe thread size

      Answered on 11/13/2013 by Kelly from Hillsboro, Oregon
    • VERIFIED BUYER

      A:

      1 1/2" IPS (iron pipe size)
      Charles Fichera
      KCR Enterprises, LLC
      ROC 235433
      www.kcrcontractors.com

      Answered on 11/13/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The thread on this part is a 1and1/2 inch(1.5") NPT (National Pipe Thread) thread

      Answered on 11/13/2013 by Anonymous
    • VERIFIED BUYER

      A:

      This is 1/2" thread aka IPS. International pipe standard.
      Sent from my iPhone

      Answered on 11/13/2013 by Anonymous
  • 1-1/4" x 1" Copper X Male Adapter

    Q:

    Does this adapter go over an existing 1-1/4 copper line? if not what product would go over an existing 1-1/4 line and have a 1" male thread?
    Asked on 4/24/2013 by gabe the untrained plumber from gilbert, az

    14 answers

    • VERIFIED BUYER

      A:

      Yes that's the right one.
      Adam J. Goldberg
      Sent from my iPhone

      Answered on 4/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes. The copper sweat size is indicated first followed by the threaded
      male side.

      Answered on 4/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes.... and you will need to solder to the larger pipe.

      Answered on 4/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, the 1 1/4 will go over the 1 1/4 pipe and thread into 1" threaded.

      Answered on 4/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes it goes over 1-1/4 copper line
      Sent from my iPhone

      Answered on 4/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, this adapter converts 1-1/4 copper pipe to 1 inch threaded end. In other words it is sweet 1-1/4  (go over pipe) one end and 1" NPT on the other.

      Answered on 4/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      1 1/4" X 1" Cop x male = yes, the 1 1/4" cop end will fit on to 1 1/4" copper pipe.
      Sent from my U.S. Cellular BlackBerry® smartphone

      Answered on 4/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      YES, it will go on/over a 1 1/4 " line

      Answered on 4/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I use 1/2 x 1/2 male adapter and the female end accepts 1/2 rigid tube. So
      your 1 1/4" female end of the male adapter will accept 1 1/4" rigid tube.
      Yes, it can be confusing. My 1/2" male adapter will accept 1/2" rigid
      copper tube. However, when measured the OD is actually 5/8 inch and the
      female end of the male adapter is also 5/8".
      So in your case YES, the 1 1/4 male adapter will accept 1 1/4 rigid tube
      Sent from my Motorola Smartphone on the Now Network from Sprint!

      Answered on 4/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes it goes over a 1 1/4inch pipe

      Answered on 4/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      This one does over the existing copper line so you can sweat the joint together. Then the NPT can be used for threaded pipes, faucets, etc. Make sure you lightly sand the inside of the adapter and the 1 1/4" pipe to insure a good solder joint.
      Hal

      Answered on 4/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      This is a 1-1/4 copper to 1" male adapter, so yes it can be sweated onto a 1-1/4" copper line and has a 1" male threaded end. PexSupply should re-arrange the wording on the fittings they offer, so that the description follows the dimension, there by making it self explanatory! Enjoy.

      Answered on 4/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes it does. As with all sweat joints, clean all mating surfaces with brush or emery and flux.

      Answered on 4/25/2013 by Anonymous
    • CUSTOMER CARE

      A:

      This fitting (part WP4-20-16) fits over 1-1/4" nominal copper pipe (i.e. copper with a 1-3/8" outside diameter). Copper "fitting" or "street" adapters fit inside of copper pipe adapters and are the same size as copper pipe.

      Answered on 4/25/2013 by PexSupply Staff from NY
  • 1/4" x 3/8" Copper X Male Adapter

    Q:

    Can you verify that the 1/4" x 3/8" Copper X Male Adapter (Cello WP4-04-06) is NPT?
    Thanks!
    Asked on 11/13/2012 by Rich from Worcester, MA

    8 answers

    • VERIFIED BUYER

      A:

      yes it is npt

      Answered on 11/15/2012 by Anonymous
    • VERIFIED BUYER

      A:

      if using adapters to go to brass or ips ball valves or standard black malleable fittings they will fit. if you tell me what your adapting to i can tell you if they will fit.
      GLENN MCLELLAN GMAC PLUMBING&HEATING LLC.

      Answered on 11/13/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It looks like it is in the picture. I would be surprised if the threads were any other than NPT. I think it would solder over the end of a 1/4" pipe and allow you to screw on a standard 3/8" female fitting. It is going to need some good pipe dope to keep it from leaking. Frank.

      Answered on 11/13/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Hello,
      I don't recall ordering this part, but the appearance looks like NPT threads.. I believe I ordered the 1/2 x 3/8 fitting.
      Hope this helps,
      Allen

      Answered on 11/13/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes it is NPT!
      To prevent leaks, solder copper end of adapter first (even if you have to use a copper stub and couple it later, or use a copper to copper union), wrap male threads with teflon tape three or four times, then coat with teflon paste before connecting threaded end. The idea is to avoid heating a threaded connection to insure against leaks! I use teflon tape with teflon paste on all my threaded connections (black pipe, shower arms, etc.)!

      Answered on 11/13/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Should be a 3/8 pipe thread. Yes

      Answered on 11/14/2012 by Anonymous
    • VERIFIED BUYER

      A:

      All US plumbing fittings are NPT.

      Answered on 11/14/2012 by Anonymous
    • VERIFIED BUYER

      A:

      yes all male adaptorr are npt

      Answered on 11/14/2012 by Anonymous
  • 3" Copper x Male Adapter

    Q:

    I have a question about this product: 3" Copper X Male Adapter
    SKU:WP4-48 Brand: Cello

    I have 3" ID copper pipes with 1/16" wall thickness. Does this product fit inside the 3" ID copper pipe? Outside? Neither (it abuts and needs a slip-slip coupler)?

    Thanks.
    Asked on 5/27/2012 by Doug from Michigan

    6 answers

    • VERIFIED BUYER

      A:

      Your pipe will fit inside the WP4-48 . What is your application?
      The above fitting is a pressure fitting for water piping and is
      $ 53.88 but if your application is either a plumbing drain or vent
      the fitting below will do the job and is a little less costly! 
      SKU: WD84-48 is $ 36.51

      Answered on 5/27/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Outside
      Sent from my iPhone

      Answered on 5/27/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Your 3" copper pipe fits inside of this fitting.
      Tom Miller

      Answered on 5/27/2012 by Anonymous
    • VERIFIED BUYER

      A:

      All plumbing is ID. A regular 3" to male adapter will slide over the pipe without the need of a coupling.
      Chris Paul
      Bayside Heating & Air, Inc.
      Sent from my iPhone

      Answered on 5/27/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Any Std. copper x male adapter will fit over copper tubing....kpc

      Answered on 5/27/2012 by Anonymous
    • VERIFIED BUYER

      A:

      A standard plumbing 3" C x MIP Adapter will be 3.125 ID on the copper side.
      Standard copper pipe will be 3.125 OD and will fit inside the adapter.
      Based on the type of copper, K, L or M, only the ID changes.
      The OD does not change and all copper types will fit inside this adapter.

      Answered on 5/29/2012 by Anonymous
  • 3/4" x 1" Copper X Male Adapter

    Q:

    I suppose the street size 3/4" means the tube size that the actual OD size is 7/8". But about the thread size, 1" IPS, does it mean 1" NPT ? Thank you !
    Asked on 3/26/2012 by Tony from Monteal, QC

    17 answers

    • CUSTOMER CARE

      A:

      The WP4-12-16 copper fitting is designed to fit over nominal 3/4" copper. Since 3/4" copper has a 7/8" OD, the fitting has an ID slightly larger than 7/8". IPS thread is interchangeable with NPT.

      Answered on 3/26/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      IPS refers to iron pipe size, same as NPT. It basically translates 3/4 ID copper X 1" male pipe thread.
      Sent from my iPhone

      Answered on 3/26/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      IPS stands for Iron Pipe Size. All Iron is NPT or national pipe thread.
      Hope this helps

      Answered on 3/26/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      3/4" x 1" Copper X Male Adapter IPS means iron pipe size
      in your case you have 3/4 copper sweat X 1" male adaptor NTP means
      national pipe tappered ( the thread on the fitting is tappered

      Answered on 3/26/2012 by GEORGE from COLORADO
    • VERIFIED BUYER

      A:

      IPS (Iron Pipe Size) can be Straight or Tapered thread, but generally is considered Tapered unless otherwise stated.
      NPT (National Pipe Tapered) is Tapered. So, yes, in this case 1" IPS is the same as 1" NPT.
      FYI, NPSM is the designation for National Pipe Standard Mechanical which is a Straight (non-tapered) thread.

      Answered on 3/26/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Plumbing sizes are in listed in “ID” and refrigeration sizes are listed in
      “OD”, the ¾” plumbing size will be 7/8” OD.
      The word street in plumbing means that the ¾” size will be the same as the
      pipe OD such as a street ell or street 45.
      The IPS means Iron Pipe Size and is the same as NPT or National Pipe Thread.
      Bob

      Answered on 3/26/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Right: 3/4" copper is 3/4" on the inside, 7/8" on the outside (which means
      that the copper sweat end of this adapter is 1" in diameter on the
      outside, since it's a fitting). IPS, NPT, and MIP are all equivalent
      here, since all modern fittings use NPT for iron pipe size equivalents.
      Regards,
      Scott

      Answered on 3/26/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      It means INTERNAL pipe thread...the same tapered pipe thread referred to as NPT
      Sent from my Verizon Wireless BlackBerry

      Answered on 3/26/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      The outside diameter of copper tubing is 1/8” over the “Call-out” size. International pipe standard and national pipe thread refers to the same standard pipe thread. Also, MPT refers to male pipe thread and FPT refers to female pipe thread
      No virus found in this message.
      Checked by AVG - www.avg.com
      Version: 2012.0.1913 / Virus Database: 2114/4895 - Release Date: 03/26/12

      Answered on 3/26/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I already replied about the thread question...but I think you may be mistaken about the copper sweat end of this fitting.  In my experience if a fitting like this is intended to fit into another fitting (meaning that it measures the same diameter as the copper pipe itself...7/8") then it is referred to 3/4" male fitting x male adaptor...the "male adaptor refers to the threaded end.  The one shown below would  get a copper pipe soldered into it (or the street end of a street 90 for example)...does that make sense?
      Thanks,
       
      Harrison S. Smith
      HARRISON'S HEATING & AIR CONDITIONING INC.
      Ph***.****
      Fx***.****
      www.HarrisonsHVAC.com

      Answered on 3/26/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      IPS stands for Iron Pipe
      Size. While NPT refers to National Pipe Thread.
      NPT is for tapered
      thread used on pipes. IPS is a standard used by some, however now used mainly
      by makers of poly vinyl chloride (PVC) pipe.
      IPS is an old sizing measure. I can go on and on about this subjct, however I think you get the idea.
      George

      Answered on 3/26/2012 by GeoMass from Dutchess County, NY
    • VERIFIED BUYER

      A:

      inside dia is 1"

      Answered on 3/26/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      The male side is ips but I don't see where that fitting says street
      If it is then your right it's the same size as the
      Tube.
      Sent from my iPhone

      Answered on 3/26/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes, 1 " IPS Means NPT and the outside size of 1" Iron, PVC,Brass, and
      Galvinized pipe In Sch 40.
      Eric,
      EZ Does IT!

      Answered on 3/27/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes, it is 1" NPT

      Answered on 3/28/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes you're right.

      Answered on 4/4/2012 by Felix from NJ
    • VERIFIED BUYER

      A:

      yes

      Answered on 4/19/2012 by Another PexSupply Customer
  • 2" Copper X Male Adapter

    Q:

    Does this fitting fit around the outside of a 2" copper "L" pipe (2 1/8" O.D.), or inside? Thanks.
    Asked on 2/14/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This WP4-32 fitting fits around the outside of 2" copper pipe on the sweat side.

      Answered on 3/1/2012 by PexSupply Staff from NY
  • 1/4"" Copper x Male Adapter

    Q:

    Just to make sure, this is used with 1/4 pipe, and has 1/4 threads on it?
    Asked on 1/5/2012 by Nooboy from Around

    1 answer

    • CUSTOMER CARE

      A:

      Part WP4-04 fits over 1/4" copper pipe on the sweat side. The other end has 1/4" male threads.

      Answered on 1/6/2012 by PexSupply Staff from NY
  • 2" Copper X Male Adapter

    Q:

    Can you tell me what the exact outside diameter is of the sweat side of this fitting.. Dealing with old plumbing in my bath.. Thanks,
    Asked on 8/19/2011 by Ted from Tucson, AZ

    1 answer

    • CUSTOMER CARE

      A:

      The WP4-32 fitting has a 2-1/4" OD.

      Answered on 8/19/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?