1-1/4" FTG x Male Street Adapter Zoom

1-1/4" FTG x Male Street Adapter

SKU:WP4-2-20

Brand: Cello

Cello
Qty Price
$15.95 $14.35
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Specs

Size: 1-1/4"
Material: Copper
Application: Plumbing
Thread Type: Male

Description for Cello WP4-2-20

Copper Male Street Adapter

1-1/4" FTG x Male Street Adapter

REVIEW SNAPSHOT®

by PowerReviews
Cello1/4" FTG x Male Street Adapter
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(0 of 1 customers found this review helpful)

 
5.0

Good fitment and quality.

By JDM

from Sacramento

Verified Buyer

Comments about 1" FTG x Male Street Adapter:

Satisfied!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 1/2" FTG x Male Street Adapter

    Q:

    Is the inside diameter of the FTG end equivilant to that of standard 1/2" pipe or is it narrower due to thicker sidewalls?
    If it is narrower what is the diameter?
    Asked on 9/26/2015 by Todd

    1 answer

    • CUSTOMER CARE

      A:

      The ID would be approximately .527" of the FTG end.

      Answered on 3/23/2016 by SupplyHouse Staff from New York
  • 1/4" FTG x Male Street Adapter

    Q:

    What size pipe threads on this item. Is it 1/4 inch?
    Asked on 7/11/2015 by Mike from Carson city, nv

    1 answer

    • CUSTOMER CARE

      A:

      Yes 1/4" thread size.

      Answered on 7/14/2015 by Supplyhouse Staff from New York
  • 1" FTG x Male Street Adapter

    Q:

    Is a Street Adapter the same as a Fitting Adapter? In other words, the copper sweat side will fit into copper fittings where copper pipe would attach.
    Asked on 11/19/2014 by customer

    1 answer

    • VERIFIED BUYER

      A:

      The 'street' in street adapter means that it is the same dimensions as regular copper pipe on the sweat side. It would go into a coupling.

      Answered on 11/19/2014 by Anonymous
  • 1/4" FTG x Male Street Adapter

    Q:

    Because this is a STREET Adapter, WILL this fitting fit INTO a standard 1/4" Tee Fitting?
    Asked on 8/3/2014 by Alan C. from Reno NV

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it will.

      Answered on 8/5/2014 by SupplyHouse Staff from NY
Displaying questions 1-4

Do you have a question about this product?