2-1/2" FTG x Male Street Adapter Zoom

2-1/2" FTG x Male Street Adapter

SKU:WP4-2-40

Brand: Cello

Cello
Qty Price
$77.95
/ each
In Stock at Supplier! Ships in 3-5 Days
(24 Available)
0

Specs

Size: 2-1/2"
Material: Copper
Application: Plumbing
Thread Type: Male

Description for Cello WP4-2-40

Copper Male Street Adapter

2-1/2" FTG x Male Street Adapter

REVIEW SNAPSHOT®

by PowerReviews
Cello1" FTG x Male Street Adapter
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(0 of 1 customers found this review helpful)

 
5.0

Good fitment and quality.

By JDM

from Sacramento

Verified Buyer

Comments about 1" FTG x Male Street Adapter:

Satisfied!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/4" FTG x Male Street Adapter

    Q:

    Because this is a STREET Adapter, WILL this fitting fit INTO a standard 1/4" Tee Fitting?
    Asked on 8/3/2014 by Alan C. from Reno NV

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it will.

      Answered on 8/5/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?