3/8" Copper 45° Elbow Zoom
  • 360° View

3/8" Copper 45° Elbow

SKU:WP6-06

Brand: Cello

Cello
Qty Price
$1.91
/ each
$89.50 / box (50 units x $1.79)
In Stock! Ships in 24-48 Hours
(65 Available)
0

Specs

Size: 3/8"
Material: Copper
Application: Plumbing
Connection Type: Sweat

Description for Cello WP6-06

Copper 45 Elbow

3/8" Copper 45° Elbow

REVIEW SNAPSHOT®

by PowerReviews
Cello3/4" Copper 45° Elbow
 
4.6

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

88%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

 
5.0

Good quality, good price, a little pain

By Brian

from Fairfield, CT

Verified Buyer

Comments about 3/4" Copper 45° Elbow:

I've always found that fitting 45 degree elbows to copper tubing is a little more difficult than it is to insert the tubing into other fittings of the same size. Maybe something to do with the particular casting process for a 45. Good removal of any tube ridge is essential. Otherwise, no complaint. Very good quality, very good price.

 
5.0

Good deal

By Cment2b

from Schulenburg tx

Verified Buyer

Comments about 3/8" Copper 45° Elbow:

Fittings to plumb my fountains with, Came in great condition, quick delivery,

 
2.0

Not completely uniform in size

By fix-it

from Derwood, MD

Verified Buyer

Comments about 2" Copper 45° Elbow:

The ends were not exactly the same size. One end was difficult to fit to pipe.

 
5.0

Worked perfect for a/c suction line

By jren

from Cocoa, FL

Verified Buyer

Comments about 5/8" Copper 45° Elbow:

Brazed into a/c suction line, worked perfect, no issues.

 
5.0

Copper fittings

By Todd

from Rego Park, NY

Verified Buyer

Comments about 1/4"" Copper 45° Elbow:

The product is simple, it's a copper fitting it's shiny it fits the tubing. I use this for making metal sculptures.

 
5.0

Iwould buy this product again.

By Dave

from Pa.

Verified Buyer

Comments about 1" Copper 45° Elbow:

good product, very good price.

 
5.0

This product met specifications

By Captain Lasagna

from Leonia, NJ

Verified Buyer

Comments about 1-1/4" Copper 45° Elbow:

Repiping of hot water home heating system

 
5.0

to complete odd angles

By BOB

from waterloo il

Comments about 1-1/2" Copper 45° Elbow:

good product good price using for radiator hose connections on custom street rods

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 5 Answers
Displaying questions 1-2
  • 1-1/2" Copper 45° Elbow

    Q:

    Are these CxC?
    Asked on 9/26/2012 by Rossco from United States

    4 answers

    • VERIFIED BUYER

      A:

      yes they are C x C 45 degree

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      YES.

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Rossco,
      Yes it is CxC! A Copper Elbow (45 degree or 90 degree) has a copper female fitting on both ends. A Copper Street Elbow has a copper female fitting on one end, and a copper male fitting on the other end!

      Answered on 9/26/2012 by Anonymous
    • CUSTOMER CARE

      A:

      Yes, they are.

      Answered on 10/5/2012 by PexSupply Staff from NY
  • 3" Copper 45° Elbow

    Q:

    hey I am looking for a cheaper version of the marine elbow comming off the exhaust manifolds on my boat, what is the wall thickness of the 3 inch 45 copper elbow? it would get hot but it would have water running through it.
    Asked on 5/15/2011 by jonnyboatnut from bremerton Wa

    1 answer

    • CUSTOMER CARE

      A:

      The wall thickness of that elbow is .090".

      Answered on 5/17/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?