3/4" FTG x Copper 45° Street Elbow Zoom
  • 360° View

3/4" FTG x Copper 45° Street Elbow

SKU:WP6-2-12

Brand: Cello

Cello
WP6-2-12 has been discontinued.
Direct Replacement:
SKU: 31202
Brand: Elkhart
0

Specs

Size: 3/4"

Description for Cello WP6-2-12

Copper 45 Street Elbow

3/4" FTG x Copper 45° Street Elbow

REVIEW SNAPSHOT®

by PowerReviews
Cello3/8" FTG x Copper 45° Street Elbow
 
5.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Reviewed by 7 customers

Displaying reviews 1-7

Back to top

 
5.0

good quality copper

By Leo

from KCMO

Verified Buyer

Comments about 3" FTG x Copper 45° Street Elbow:

Great Copper

  • Was this a gift?:
  • No
 
5.0

Great Quality

By Jason's Mom

from Arlington, WA

Verified Buyer

Comments about 2-1/2" FTG x Copper 45° Street Elbow:

Purchased as a gift for my son. He was really impressed with the quality.

  • Was this a gift?:
  • Yes
 
5.0

45 Street elbow

By Keith

from Orlando, FL

Verified Buyer

Comments about 2" FTG x Copper 45° Street Elbow:

It is what it is, and was shipped with no dents, dings, scratches or out of round connection points. Brass appeared new and was shiney. I would buy from this vendor again. Shipping was fast.

  • Was this a gift?:
  • No
 
5.0

Fittings

By SimplyQwirky

from Lynnwood, WA

Verified Buyer

Comments about 3/4" FTG x Copper 45° Street Elbow:

The product worked just as it should have. We use it in our art upcycle projects.

  • Was this a gift?:
  • No
 
5.0

Value!

By SimplyQwikry

from Seattle, WA

Verified Buyer

Comments about 3/4" FTG x Copper 45° Street Elbow:

Item performed as expected but at a better price point than local hardware stores.

 
5.0

So happy

By SimplyQwirky Flowers

from Seattle, WA

Verified Buyer

Comments about 3/4" FTG x Copper 45° Street Elbow:

We use the copper elbows and reducers we buy from Pex in the yard art that we make. Cannot find better price point anywhere locally

 
5.0

Better than expected!

By Laurie the flower maker

from Hudsonville, Michigan

Verified Buyer

Comments about 1/2" FTG x Copper 45° Street Elbow:

I use these elbows along with a 1/2" floor flange to attach a copper rod to make a stem for the glass flowers I make. Thanks for the great price [...].

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers